Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

AERO-TECH

7 results found that include 59 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Standard Bulbs and Lamps, Medium Screw (E26) Bulb Base Type

    AERO-TECH

    Standard Bulbs and Lamps, Medium Screw (E26) Bulb Base Type

    Multiple items available37

    $1.79 - $13.55

  • About these products
    These medium screw (E26) lamps and bulbs are ideal for general purpose applications. They have protective coatings that resist shattering and frosted insides that produce soft, diffused light.
    Standard Bulbs and Lamps, Medium Screw (E26) Bulb Base Type
  • Decorative Bulbs and Lamps, Candelabra Screw (E12) Base Type

    AERO-TECH

    Decorative Bulbs and Lamps, Candelabra Screw (E12) Base Type

    Multiple items available7

    $2.74 - $3.05

  • About these products

    These decorative bulbs and lamps each feature an E12 candelabra screw base. Incandescent Bulbs create light by heating a filament wire in a vacuum. Halogen Bulbs operate in very much the same way as incandescent bulbs, but they feature halogen gas inside the bulb, which helps to increase clarity and service life. Flourescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of flourescent lamps. LED Lamps (light-emitting diodes), are more efficient than flourescent lamps. They also feature longer life spans.

    Decorative Bulbs and Lamps, Candelabra Screw (E12) Base Type
  • Reflector Lamps, Medium Screw (E26) Bulb Base Type

    AERO-TECH

    Reflector Lamps, Medium Screw (E26) Bulb Base Type

    Multiple items available10

    $8.50 - $23.15

  • About these products

    These lamps feature reflector housing to maximize light output. Each features a medium screw (E26) bulb base. Choose from flood, narrow, narrow flood, narrow spot, and spot light distribution.

    Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.

    Reflector Lamps, Medium Screw (E26) Bulb Base Type
  • 40 Watts Incandescent Lamp, B10, Medium Screw (E26), 330 Lumens, 2800K Bulb Color Temp., 1 EA

    AERO-TECH

    40 Watts Incandescent Lamp, B10, Medium Screw (E26), 330 Lumens, 2800K Bulb Color Temp., 1 EA

    Item # 24W6171

    Web Price
    $2.87 / each
  • About these products

    These decorative bulbs and lamps each feature an E26 medium screw base. Incandescent Bulbs create light by heating a filament wire in a vacuum. Halogen Bulbs operate in very much the same way as incandescent bulbs, but they feature halogen gas inside the bulb, which helps to increase clarity and service life. Flourescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of flourescent lamps. LED Lamps (light-emitting diodes), are more efficient than flourescent lamps. They also feature longer life spans.

    40 Watts Incandescent Lamp, B10, Medium Screw (E26), 330 Lumens, 2800K Bulb Color Temp., 1 EA
  • 6.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 400 Lumens, 3000K Bulb Color Temp.

    AERO-TECH

    6.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 400 Lumens, 3000K Bulb Color Temp.

    Item # 435Y171

    Web Price
    $6.36 / each
  • About these products
    These Plug-In (PL) lamps each feature a 2-pin (GU5.3) bulb base type. They are suitable for use in indoor and semi-protected outdoor applications.
    6.0 Watts LED Lamp, MR16, 2-Pin (GU5.3), 400 Lumens, 3000K Bulb Color Temp.
  • Standard Bulbs and Lamps, Candelabra Screw (E12) Bulb Base Type

    AERO-TECH

    Standard Bulbs and Lamps, Candelabra Screw (E12) Bulb Base Type

    Multiple items available2

    $3.04 - $7.00

  • About these products
    These candelabra-screw (E12) bulbs are ideal for ceiling fans. They are small and less visible in fixtures than regular bulbs. They also feature rugged filaments to withstand fan vibration.
    Standard Bulbs and Lamps, Candelabra Screw (E12) Bulb Base Type
  • 6.0 Watts LED Lamp, MR16, 2-Pin (GU10), 400 Lumens, 3000K Bulb Color Temp.

    AERO-TECH

    6.0 Watts LED Lamp, MR16, 2-Pin (GU10), 400 Lumens, 3000K Bulb Color Temp.

    Item # 435Y181

    Web Price
    $8.32 / each
  • About these products
    These Plug-In (PL) lamps each feature a 2-pin (GU10) bulb base type. They are suitable for use in indoor and semi-protected outdoor applications.
    6.0 Watts LED Lamp, MR16, 2-Pin (GU10), 400 Lumens, 3000K Bulb Color Temp.