Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ABLOY

9 results found that include 106 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Keyed Different Shrouded Shackle Padlocks

    ABLOY

    Keyed Different Shrouded Shackle Padlocks

    Multiple items available2

    $179.00 - $396.00

  • About these products

    In a group of keyed different locks/cylinders, each padlock has a unique pin combination, requiring its own key. The shrouded shackle design offers minimized shackle exposure, making it difficult to pry the lock off or otherwise tamper with it using a saw or bolt cutter.

    Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering.

    Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

    Boron Alloy shackles feature superior cut resistance and tensile strength, providing a high level of padlock security.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Keyed Different Shrouded Shackle Padlocks
  • Keyed Different Open Shackle Padlocks

    ABLOY

    Keyed Different Open Shackle Padlocks

    Multiple items available23

    $83.50 - $185.00

  • About these products

    In a group of keyed different locks/cylinders, each padlock has a unique pin combination, requiring its own key. Open shackles are exposed, making them vulnerable to attack, yet they pass easily through hasps, links, and holes, and around bars.

    Boron Alloy shackles feature superior cut resistance and tensile strength, providing a high level of padlock security.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Boron Steel shackles are very strong and secure, making them suitable for use in heavy-duty industrial applications.

    Brass shackles are weather-resistant, making them great for outdoor use in light-security applications.

    Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering. Chrome plating provides corrosion resistance and longer life.

    Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

    Steel shackles provide reliable strength and cut resistance.

    Keyed Different Open Shackle Padlocks
  • Abloy Padlock Guards

    ABLOY

    Abloy Padlock Guards

    Multiple items available2

    $3.57 - $5.50

  • Control Key, ABLOY Padlocks

    ABLOY

    Control Key, ABLOY Padlocks

    Item # 35GP931

    Web Price
    $11.45 / each
  • Keyed Alike Open Shackle Padlocks

    ABLOY

    Keyed Alike Open Shackle Padlocks

    Multiple items available19

    $82.50 - $166.00

  • About these products

    When two or more locks/cylinders can be opened by the same key, they're keyed alike. Open shackles are exposed, making them vulnerable to attack, yet they pass easily through hasps, links, and holes, and around bars.

    Boron Alloy shackles feature superior cut resistance and tensile strength, providing a high level of padlock security.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Boron Steel shackles are very strong and secure, making them suitable for use in heavy-duty industrial applications.

    Brass shackles are weather-resistant, making them great for outdoor use in light-security applications.

    Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering. Chrome plating provides corrosion resistance and longer life.

    Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

    Steel shackles provide reliable strength and cut resistance.

    Keyed Alike Open Shackle Padlocks
  • Keyed Alike Shrouded Shackle Padlocks

    ABLOY

    Keyed Alike Shrouded Shackle Padlocks

    Multiple items available2

    $177.00 - $394.00

  • About these products

    When two or more locks/cylinders can be opened by the same key, they're keyed alike. The shrouded shackle design offers minimized shackle exposure, making it difficult to pry the padlock off or otherwise tamper with it using a saw or bolt cutter.

    Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering.

    Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

    Boron Alloy shackles feature superior cut resistance and tensile strength, providing a high level of padlock security.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Keyed Alike Shrouded Shackle Padlocks
  • Shrouded Shackle Government Padlocks

    ABLOY

    Shrouded Shackle Government Padlocks

    Multiple items available2

    $232.00

  • About these products

    Made to exacting U.S. Government standards, these durable padlocks protect assets, withstand heavy use and harsh environments, and resist prying/tampering. The shrouded shackle design offers minimized shackle exposure, making it difficult to pry the padlock off or otherwise tamper with it using a saw or bolt cutter.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Shrouded Shackle Government Padlocks
  • Open Shackle Government Padlocks

    ABLOY

    Open Shackle Government Padlocks

    Multiple items available20

    $62.50 - $212.00

  • About these products

    Made to exacting U.S. Government standards, these durable padlocks protect assets, withstand heavy use and harsh environments, and resist prying/tampering. When two or more locks/cylinders can be opened by the same key, they're keyed alike. Open shackles are exposed, making them vulnerable to attack, yet they pass easily through hasps, links, and holes, and around bars.

    Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

    Boron Steel shackles are very strong and secure, making them suitable for use in heavy-duty industrial applications.

    Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

    Open Shackle Government Padlocks
  • ABLOY Cylindrical Deadbolts

    ABLOY

    ABLOY Cylindrical Deadbolts

    Multiple items available35

    $320.00 - $436.00