COVID-19 RECOVERY - Products and Solutions to help your business move forward - Learn More

Safety & Health

Material Handling Safety

Overhead Crane Safety, 29 CFR 1910.179

12/1/18
Quick Tips #107

A crane is a machine used for lifting and lowering a load and moving it horizontally, with the hoisting mechanism an integral part of the machine. Overhead cranes are used in many industries to move heavy and oversized objects that other material handling methods cannot. Overhead cranes have a railed support structure, known as a bridge, and a wheeled trolley that travels across the bridge horizontally. The other primary component of an overhead crane is the hoist, that’s attached to the trolley, and is used to perform the lifts. Several varieties of overhead cranes exist including gantry, semi-gantry, cantilever gantry, storage bridge and wall cranes.

Overhead crane safety is regulated by the Occupational Safety and Health Administration (OSHA) in 29 Code of Federal Regulations (CFR) 1910.179. This regulation covers overhead and gantry crane general requirements, design, inspection, maintenance requirements and operations.

General Requirements

  • All overhead and gantry cranes installed after August 31, 1971, must meet the specifications of the American National Standard Institute (ANSI) / American Society of Mechanical Engineers (ASME) Safety Code for Overhead and Gantry Cranes, ANSI B30.2.0-1967 which is incorporated by reference as specified in 29 CFR 1910.6(e)(19) and was last updated in 2016
  • Cranes can be modified and load capacity rerated as long as the modifications and associated structure is thoroughly checked for the new rated load by a qualified engineer or the equipment manufacturer
  • The rated load of the crane must be plainly marked on each side of the crane - if more than one hoist is present, each hoist must have its rating shown
  • Clearance must be maintained above and to the side of cranes
  • Walkways cannot be placed in a crane operating zone that would compromise employee safety when the crane is in operation
  • Parallel cranes must have adequate clearance between the two bridges if no walls or structures are between them
  • Only designated personnel are permitted to operate a crane

Design Requirements

OSHA specifies design requirements on the construction of the cab and its controls as well as the cab’s lighting; foot-walks, ladders and stairways; bridge and trolley bumpers; hoist, holding, trolley and bridge brakes; electrical components; hoisting equipment; and warning devices.

Inspection Requirements

Due to the size and weight of the objects often being lifted and transported by overhead cranes, routine inspections are necessary to ensure continued safe operation. An initial inspection of the crane (new or altered) prior to initial use is required. Once placed into service, overhead cranes require two different types of inspections. Frequent inspections are done daily to monthly, while periodic inspections are completed at monthly to annual intervals. The purpose of the two inspection types is to examine critical components of the crane and to determine the extent of wear, deterioration or malfunction.

Frequent Inspections

Items to be Inspected Frequency
Functional operating mechanisms for maladjustment Daily
Deterioration or leakage in lines, tanks, valves, drain pumps and other parts of air or hydraulic systems Daily
Hooks with deformation or cracks (visual) Daily
Hooks with deformation or cracks (written record with signature of inspector and date) Monthly
Hoist chains and end connections for excessive wear, twist or distortion interfering with proper function, or stretch beyond manufacturer's recommendations (visual) Daily
Hoist chains and end connections for excessive wear, twist or distortion interfering with proper function, or stretch beyond manufacturer's recommendations (written record with signature of inspector and date) Monthly
Running Rope and end connections for wear, broken strands, etc. (written record with signature of inspector, rope identity and date) Monthly
Functional operating mechanisms for excessive wear Daily to Monthly
Rope reeving according to manufacturers' recommendations As recommended

Periodic Inspections

Items to be inspected:

  • Deformed, cracked or corroded members
  • Loose bolts or rivets
  • Cracked or worn sheaves and drums
  • Worn, cracked or distorted parts, such as pins, bearings, shafts, gears, rollers, locking and clamping devices.
  • Excessive wear on brake-system parts, linings, pawls and ratchets
  • Inaccuracies in load, wind and other indicators
  • Electric , gasoline, diesel, or other types of motors for improper performance
  • Excessive wear of chain drive sprockets and excessive chain stretch
  • Deteriorated electrical components, such as pushbuttons, limit switches or contactors

In addition to the initial inspection, OSHA also requires that all new and altered crane-functions are tested for:

  • Hoisting and lowering
  • Trolley travel
  • Bridge travel
  • Limit switches, locking and safety devices

Maintenance Requirements

A preventive maintenance program based on the crane manufacturer's recommendations must be implemented. If any deteriorated components or unsafe conditions are detected during the required inspections, they must be completed before the crane is allowed to be used. Only designated personnel may perform the required maintenance and repairs. The requirements of 29 CFR 1910.147, the control of hazardous energy or lockout/tagout, should be used to de-energize the crane (See Quick Tips #170: Lockout/Tagout for more information).

Operation

The manufacturer's instructions must be followed when operating to help ensure overhead crane safety. OSHA covers load handling requirements under 1910.179(n) and addresses the following:

  • Size of load
  • Attaching the load
  • Moving the load
  • Hoist limit switch

Standard Hand Signals for Controlling Overhead and Gantry Cranes

Commonly Asked Questions

Q: Where are the standards for crane signals located?

A: The signals do not appear in 29 CFR 1910.179 but are referenced in 29 CFR Part 1926 Subpart CC Appendix A and ANSI/ASME B30.2-2016 They are shown above.

Q: Do standards exist for other types of cranes?

A: Yes, several. OSHA 29 CFR Subpart N contains regulations for: overhead and gantry cranes(1910.179), crawler/locomotive and truck cranes (1910.180), and derrick cranes(1910.181) The ANSI/ASME B30 series of standards cover a wide variety of machines used to lift and move loads, which now include storage and retrieval machines, scrap and material handlers, material placement systems, and balance lifting units.

Related Articles

QuickTips 170 Lockout/Tagout, 29 CFR 1910.147

Sources

29 CFR 1910.179, Overhead and Gantry Cranes
29 CFR 1910.6 Standards Incorporated by Reference
29 CFR 1910.147 The Control of Hazardous Energy or Lockout/Tagout
29 CFR 1926 Subpart CC Standard Hand Signals for Controlling Overhead and Gantry Cranes
OSHA Hand Signals for Crane Operation
ANSI/ASME B30.2-2011, Overhead and Gantry Cranes

The information contained in this article is intended for general information purposes only and is based on information available as of the initial date of publication. No representation is made that the information or references are complete or remain current. This article is not a substitute for review of current applicable government regulations, industry standards, or other standards specific to your business and/or activities and should not be construed as legal advice or opinion. Readers with specific questions should refer to the applicable standards or consult with an attorney.

Featured Resources

New: OSHA's Top 10 for FY 2021

10/13/21

Take a Break with Grainger

10/1/21

More Equipment KnowHow

SIGN UP FOR EMAIL

Get more great content like this sent to your inbox.

promo

THE PRODUCTS YOU NEED,
WHEN YOU NEED THEM

SHOP NOW