101 Applications for Laser Distance Meters

Check out some of the ways people use Laser Distance Meters to help make their jobs easier.

Laser distance meters quickly measure distance to a target using the unit’s laser spot, and can also do a quick calculation of area and volume.
Here’s a collection of 101 great ideas on where to use a laser distance meter:

Facilities: Layout
1. Provide accurate estimates for bidding out work (HVAC, electrical, cable, maintenance). Measure distances, area, and/or volume.
2. Measure height or width of buildings1 and other objects, by triangulation if needed.
3. Verify CAD drawings for as-builts and design drawings.
4. Determine how square a room or object really is, or whether the sides are completely parallel.
5. Lay out parking lots.
6. Verify that new construction satisfies usage requirements.
7. Determine the footprint of equipment or office cubicles to be installed to aid in layout.
8. Create as-built building dim
ensions where no blueprints are provided.
9. Calculate total internal floor space/volume of a room or building.
10. Measure distances over areas where obstacles in the way disallow the use of measuring tapes or wheels.

 

Articles You Might
Also Like:

10 Dumb Things People Do When Testing Electricity
Learn More >


How to Check for Harmonics in Electrical Systems
Learn More >


Working Safety with Digital Multimeters
Learn More >


Your Guide to Thermal Imaging Cameras
Learn More >


Digital Multimeter Basics
Learn More >


Top-Rated Test Instruments
Learn More >

 Facilities: Cranes
11. Measure distances on roof to determine the crane lift needed for rooftop equipment
replacement.1 (Note: Laser measurement outdoors can be compromised by direct sunlight)
12. Measure ceiling height to determine equipment needed for access.
13. Quickly calculate length of wire rope needed for cranes.
14. Set up collision detection for cranes without pulling tape and using two people and two aerial lifts.
15. Measure spans on runways for cranes.

Facilities: Safety
16. Measure distances (including ceiling heights) to install emergency lighting, sprinklers, and fire extinguishers to code.
17. Determine accurate room dimensions to ensure correct chemical concentration for Clean Agent Fire Suppression system.
18. Measure distances from machines for safety equipment (fire extinguishers, fire blankets, etc.).
19. Measure water levels in fire suppression tanks.

Facilities: Other
20. Use in setting up floor supports in large communication rooms.
21. Measure room dimensions to calculate how much paint is needed.
22. Measure room dimensions to calculate how much floor covering is needed.
23. Measure height for appropriate ladder selection.
24. Document location of standing water or leaks found with a thermal imager or
infrared thermometer.

Electrical: Cable
25. Measure distances for linear length of wire or cable runs.
26. Measure distances for linear feet/meters of conduit needed for new installations.
27. Measure height of high-voltage lines to meet clearance requirements.
28. Calculate total length needed in setting up wire assemblies and harnesses.
29. Measure distances to calculate voltage drops (in power supply).
30. Measure depth, distance of underground conduit.1
31. Determine length of wire available on hand.
32. Measure distances of underground cable from various landmarks or obstacles/
known hazards.1
33. When locating underground cable with a transmitter/sensor tool combo, trace down
cable and shoot back with distance meter. 1
34. Locate underground cable faults1 using the A-frame method. Tell the exact distance of fault from starting point without tape measure or trundle wheel.

Electrical: Ceiling/Floor
35. Measure distances to objects within hard-to-reach drop ceilings to determine overhead cable runs, line of sight.
36. Measure ceiling height and square feet/meters to determine rod lengths for drop ceiling installation and lighting fixtures.
37. Measure distance under sub floors or structures for networking or other cable
installations.

Electrical: Safety
38. Measure distances from power system devices (transformers,
etc.) for electrical safety/arc flash protection and power studies.

Electrical: Other
39. Measure disconnect placement for spas and pools.
40. Measure distances between electrical service poles.
41. Ascertain distance around walls for proper receptacle placement per code.
42. Decide where to place power drops/connections to the power supply in manufacturing floor layouts.
43. Measure electrical room square feet/meters for regulation verification.

Industrial Maintenance: Conveyors
44. Determine conveyor belt length (for/at installation).
45. Calculate conveyor belt capacity, based on length.

Industrial Maintenance: Layout
46. Measure distance between machines to estimate heat loading.
47. Determine equipment ventilation requirements (mass air flow).

Industrial Maintenance: Tanks
48. Check tank level2 and verify accuracy of tank level transmitters.
49. Measure water level at power plant water intake.

Industrial Maintenance: Other
50. Check calibration of automated product shuttle distance sensors.
51. Align large welding fixtures.
52. Determine the volume of industrial ovens used in powder coating, etc.

HVAC
53. Measure roof height to determine flue lengths. 1
54. Calculate duct lengths for static pressure drop on long runs.
55. Determine rise or drop over distance, for pipe drainage.
56. Measure distances for duct runs for installation or replacement.
57. Determine room volume for cooling, air flow/exchange requirements,
sizing equipments.
58. Determine duct run type (size, for volume requirements).
59. Size ducts for traversals.
60. Measure distances for air handler spacing.

Plumbing
61. Determine distance between pumps and distance the pump needs to push liquid, to determine pump and/or motor size.
62. Determine distance for pump lines and piping runs, especially when measuring pipe lengths behind existing walls.
63. Measure distances between tower drives for water pressure calculations in irrigation.
64. Measure the size of a yard to figure out sprinkler heads required.
65. Measure condensation lines for installation/repair.

Construction
66. Find horizontal lengths (overhead) for determining rain gutter length. 1
67. Measure distances from roads and property lines to comply with local building codes.1
68. Determine amounts of structural materials (studs, plywood) needed for
construction.
69. Determine insulation requirements (volume needed).
70. Determine offsets needed for septic systems. 1
71. Determine trench, hole depth. 1
72. Determine amount of sheetrock to cover surfaces.

Lighting
73. Find center point of ceiling and other key locations for fan/lighting installation.
74. Determine light/lumen requirements based on ceiling height, compared to elevations of suspended lighting fixtures.
75. Determine the number of power supplies needed in temporary LED lighting
applications.
76. Determine distance from power supplies for LED and low-voltage lighting and
other electronic loads.
77. Determine length to access light fixtures in high ceilings for maintenance.

IT
78. Determine network equipment spacing in communication rooms.
79. Measure reach and distance between wireless network elements for IT installation
technicians.

Towers
80. Estimate guy-cable lengths for cell towers. 1
81. Set earth grounds for cell tower; measure distance from ground when conducting
earth-ground 3-pole fall of potential tests and soil resistivity tests. 1
82. Determine safe distance from microwave transmitters on cell towers. 1
83. Measure height of equipment on utility poles in surveying for cell tower sites. 1
84. Measure heights of lines and brackets on transmission towers for maintenance. 1

Solar
85. Measure roof width and peak height to calculate roof pitch in estimating output of solar panels. 1
86. Determine roof area1 for solar panel size estimates.
87. Document location of shading analysis for ground-mounted PV (photo voltaic) array. 1

Automotive
88. Calibrate on-board distance, parking, and warning systems.
89. Set up a stopping distance course for training/demonstration and brake tests.
90. Check for vehicle oversize load clearances.

Video, Audio, and Theatre
91. Measure distances for camera lens selection, focus and zoom settings.
92. Figure length for video and camera cable compensation calculations.
93. Measure height of video projector and screen for calculation of lumens and
pixel per inch/quality of projection.
94. When evaluating a room or new system design, calculate viewing angles, and audio based predicted coverage maps.
95. Measure the height of a lighting pipe to raise theatrical lighting trusses to specific
heights above the stage or the seats.

Biomed
96. Verify source-to-image distances when servicing X-ray equipment.
97. Verify discrete medical equipment distance requirements are met when systems
are installed.

Other
98. Check distance from objects for setting thermal imager ranges and determining
distance to spot accuracy on infrared thermometers.
99. Determine distance between surveillance cameras and subjects to get
desired coverage.
100. Measure from a target to the optical micrometer mounted on an alignment
telescope for setups in a calibration lab.
101. Continuously measure automated moving equipment to verify correct location.

Sources
1. Laser measurement outdoors can be compromised by direct sunlight
2. Do not use laser measurement tools in the proximity of flammable materials

Article used with permission from Fluke Corporation.

Related Links:
http://assets.fluke.com/CW/ChipWade_DM_videos/Fluke_DistanceMeter_ChipWade2.html