bannerImg

Hazardous Locations: Classes, Divisions and Groups

Quick Tips #124

Related
Categories:
Hazardous Location Lighting

Electrical equipment can cause explosions in certain atmospheres. Equipment used in areas where explosive concentrations of dusts or vapors may exist must be equipped with special wiring and other electrical components for safety purposes. Hazardous (classified) locations such as these might exist in aircraft hangars, gasoline stations, paint-finishing locations or grain bins.

In North America, the most widely used hazardous location classification system is defined by the National Fire Protection Association (NFPA) Publication 70, National Electric Code® (NEC) in Articles 500 to 506. The type of hazardous substances that is or may be present in the air in quantities sufficient to produce explosive or ignitable mixtures is specified.

The NFPA establishes area classifications based on Classes, Divisions and Zones that when combined delineate the hazardous conditions of a specific area. This classification method provides a description of the hazardous material that may be present, and the probability that it is present, so that the appropriate equipment may be selected and safe installation practices followed. The Occupational Safety and Health Administration (OSHA) has adopted these hazardous classifications from the NEC and they are defined in 29 Code of Federal Register (CFR) 1910.399.

Definition of Hazardous Locations

Class I Locations

Class I locations are those in which flammable gases or vapors are or may be present in the air in quantities sufficient to produce explosive or ignitable mixtures. Class I locations are further subdivided into two Divisions and three Zones.

Class I, Division 1: There are three different situations that could exist to classify an area as a Class I, Division 1 location:

  1. Ignitable concentrations of flammable gases or vapors may exist under normal operating conditions.
  2. Ignitable concentrations of such gases or vapors may exist frequently because of repair or maintenance operations or because of leakage.
  3. Breakdown or faulty operation of equipment or processes might release ignitable concentrations of flammable gases or vapors, and might also cause simultaneous failure of electric equipment.

Class I, Division 2: One of the following three situations must exist in order for an area to be considered a Class I, Division 2 location:

  1. Volatile flammable liquids or flammable gases are handled, processed or used, but the hazardous liquids, vapors or gases will normally be confined within closed containers or closed systems from which they can escape only in the event of accidental rupture or breakdown of such containers or systems, or as a result of abnormal operation of equipment.
  2. Ignitable concentrations of gases or vapors are normally prevented by positive mechanical ventilation, and which might become hazardous through failure or abnormal operations of the ventilating equipment.
  3. Adjacent to a Class I, Division 1 location, and to which ignitable concentrations of gases or vapors might occasionally be communicated unless such communication is prevented by adequate positive-pressure ventilation from a source of clean air, and effective safeguards against ventilation failure are provided.

Class I, Zone 0: One of the following two situations must exist in order for an area to be considered a Class I, Zone 0 location:

  1. Ignitable concentrations of flammable gases or vapors are present continuously.
  2. Ignitable concentrations of flammable gases or vapors are present for long periods of time.

Class I, Zone 1: One of the following four situations must exist in order for an area to be considered a Class I, Zone 1 location:

  1. Ignitable concentrations of flammable gases or vapors are likely to exist under normal operating conditions.
  2. Ignitable concentrations of flammable gases or vapors may exist frequently because of repair or maintenance operations or because of leakage.
  3. Equipment is operated or processes are carried on of such a nature that equipment breakdown or faulty operations could result in the release of ignitable concentrations of flammable gases or vapors and also cause simultaneous failure of electric equipment in a manner that would cause the electric equipment to become a source of ignition.
  4. A location that is adjacent to a Class I, Zone 0 location from which ignitable concentrations of vapors could be communicated, unless communication is prevented by adequate positive pressure ventilation from a source of clean air and effective safeguards against ventilation failure are provided.

Class I, Zone 2: One of the following four situations must exist in order for an area to be considered a Class I, Zone 2 location:

  1. Ignitable concentrations of flammable gases or vapors are not likely to occur in normal operation and if they do occur will exist only for a short period.
  2. Volatile flammable liquids, flammable gases or flammable vapors are handled, processed or used, but in which the liquids, gases or vapors are normally confined within closed containers or closed systems from which they can escape only as a result of accidental rupture or breakdown of the containers or system or as the result of the abnormal operation of the equipment with which the liquids or gases are handled, processed or used.
  3. Ignitable concentrations of flammable gases or vapors normally are prevented by positive mechanical ventilation, but which may become hazardous as the result of failure or abnormal operation of the ventilation equipment.
  4. A location that is adjacent to a Class I, Zone 1 location, from which ignitable concentrations of flammable gases or vapors could be communicated, unless such communication is prevented by adequate positive-pressure ventilation from a source of clean air, and effective safeguards against ventilation failure are provided.

The table below provides a comparison between the “Class, Division” System and the “Zone” System:

Hazardous Material Class, Division System Zone System
Gases or Vapors Division 1 Zone 0 and Zone 1
Division 2 Zone 2

The frequency of occurrence determines the level of hazard for a location. The longer the material is present, the greater the risk:

Frequency of Occurrence Class, Division System Zone System
Continuous Class 1, Division 1 Zone 0
Intermittent Periodically Zone 1
Abnormal Conditions Class 1, Division 2 Zone 2

Class II Locations

Class II hazardous locations are areas where combustible dust, rather than gases or liquids, may be present in varying hazardous concentrations. Class II locations are further subdivided into two divisions.

Class II, Division 1: One of the following three situations must exist in order for an area to be considered a Class II, Division 1 location:

  1. Where combustible dust is present in the air under normal operating conditions in such a quantity as to produce explosive or ignitable mixtures. This could be on a continuous, intermittent or periodic basis.
  2. Where an ignitable and/or explosive mixture could be produced if a mechanical failure or abnormal machinery operation occurs.
  3. Where electrically conductive dusts in hazardous concentrations are present.

Class II, Division 2: One of following two situations must exist in order for an area to be considered a Class II, Division 2 location:

  1. Combustible dust will not normally be in suspension in the air in quantities sufficient to produce explosive or ignitable mixtures, and dust accumulations will normally be insufficient to interfere with the normal operation of electric equipment or other apparatus, but combustible dust may be in suspension in the air as a result of infrequent malfunctioning of handling or processing equipment.
  2. Resulting combustible dust accumulations on, in or in the vicinity of the electric equipment may be sufficient to interfere with the safe dissipation of heat from electric equipment or may be ignitable by abnormal operation or failure of electric equipment.

Class III Locations

Class III hazardous locations contain easily ignitable fibers or flyings, but the concentration of these fibers or flyings are not suspended in the air in such quantities that would produce ignitable mixtures. Class III locations are further subdivided into two divisions.

Class III, Division 1: Easily ignitable fibers or materials producing combustible flyings are handled, manufactured or used.

Class III, Division 2: Easily ignitable fibers are stored or handled, other than in the process of manufacture.

Other Key Definitions

Explosion-proof apparatus: Apparatus enclosed in a case that is capable of withstanding an explosion of a specified gas or vapor that may occur within it and of preventing the ignition of a specified gas or vapor surrounding the enclosure by sparks, flashes or explosion of the gas or vapor within, and that operates at such an external temperature that it will not ignite a surrounding flammable atmosphere.

Intrinsically safe: An apparatus/equipment in which all the circuits in which any spark or thermal effect is incapable of causing ignition of a mixture of flammable or combustible material in air under prescribed test conditions as described in ANSI/UL 913 Edition 8.

Insulated: Separated from other conducting surfaces by a dielectric (including air space) offering a high resistance to the passage of current.

Hazardous Groupings

In 29 CFR 1910.307(c)(2)(ii), OSHA requires all equipment used in a hazardous location to be marked with the class, group and operating temperature or temperature range for which it is approved. However, OSHA does not provide a definition of group classifications in 29 CFR 1910.307 or 399. OSHA does provide a note under 29 CFR 1910.307(c)(1) that states:

NFPA 70, the National Electrical Code, lists or defines hazardous gases, vapors, and dusts by “Groups” characterized by their ignitable or combustible properties.

To meet OSHA’s marking requirement, the marking must include the hazardous group the equipment is approved to operate in. The 2014 edition of the NEC defines these groups as:

Group A: Acetylene – 497:3.3.5.1.1

Group B: Flammable gas, flammable liquid-produced vapor or combustible liquid-produced vapor mixed with air that may burn or explode, having either a maximum experimental safe gap (MESG) value less than or equal to 0.45mm or minimum igniting current ratio (MIC ratio) less than or equal to 0.40. Example: Hydrogen – 497:3.3.5.1.2.

Group C: Flammable gas, flammable liquid-produced vapor or combustible liquid-produced vapor mixed with air that may burn or explode, having either a maximum experimental safe gap (MESG) value greater than or equal to 0.45mm or less than 0.75mm, or minimum igniting current ratio (MIC ratio) greater than 0.40 and less than or equal to 0.80. Example: Ethylene – 497:3.3.5.1.3.

Group D: Flammable gas, flammable liquid-produced vapor or combustible liquid-produced vapor mixed with air that may burn or explode, having either a maximum experimental safe gap (MESG) value greater than or equal to 0.75mm or minimum igniting current ratio (MIC ratio) greater than 0.80. Example: Propane – 497:3.3.5.1.4.

Group E: Atmospheres containing combustible metal dusts, including aluminum, magnesium and their commercial alloys, or other combustible dusts whose particle size, abrasiveness and conductivity present similar hazards in the use of electrical equipment. Example: Metal dusts – 499:3.3.4.1.

Group F: Atmospheres containing combustible carbonaceous dusts that have more than 8% total entrapped volatiles (based on ASTM D3175-11) or that have been sensitized by other materials so that they present an explosion hazard. Examples: Coal, carbon black, charcoal and coke dusts – 499:3.3.4.2.

Group G: Atmospheres containing combustible dusts not included in Groups E or F. Examples: Flour, grain, wood, plastic and chemicals – 499:3.3.4.3.

Commonly Asked Questions
Q: Can I use a piece of equipment approved for use in a Division 1 hazardous location in a Division 2 hazardous location? A: Yes. If equipment has been approved for use in a Division 1 hazardous location, it can be used in a Division 2 hazardous location, providing it is in the same class and group.

Q: Can equipment approved for a Class I hazardous location be used in a Class II hazardous location? A: No. Equipment used in Class I and Class II hazardous locations are made for different purposes. Equipment approved for Class I hazardous locations must contain an internal explosion, while Class II approved equipment must seal out dust. They are not interchangeable.

Sources

29 CFR 1910.307 – Hazardous (classified) Locations

29 CFR 1910.399 – Definitions Applicable to Subpart S

National Electric Code 2014 edition – National Fire Protection Association

Fire Protection Handbook 20th edition – National Fire Protection Association

(Rev. 4/2016)


Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products, services and resources to help keep employees safe and healthy while operating safer facilities. You’ll also find a network of safety resources that help you stay in compliance and protect employees from hazardous situations. Count on Grainger for lockout tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The information contained in this publication is intended for general information purposes only and is based on information available as of the initial date of publication. No representation is made that the information or references are complete or remain current. This publication is not a substitute for review of the current applicable government regulations and standards specific to your location and business activity, and should not be construed as legal advice or opinion. Readers with specific questions should refer to the applicable standards or consult with an attorney.


©2018 W.W. Grainger, Inc.