Skip Content

 

bannerImg

Dip Tank Standards, 29 CFR 1910.122 – 1910.126

Quick Tips #256

When coating metals, stripping furniture, repairing vehicles, servicing aircraft or tanning leather, dip tanks may be a necessary part of the process. A dip tank is a container holding a liquid other than water that is used for dipping or coating. An object may be immersed (or partially immersed) in a dip tank or it may be suspended in a vapor coming from the tank. The liquid chemicals used in dip tanks are often dangerous, posing both a safety and health risk. These liquids include flammables such as acetone, corrosives such as cyanide and chromic acids and chronic toxins such as perchloroethylene and methylene chloride.

The Occupational Safety and Health Administration (OSHA) regulations that address the safe use of dip tanks are located in 29 Code of Federal Regulations (CFR) 1910.122 through 1910.126. 29 CFR 1910.122 is the table of contents for sections 1910.123 through 1910.126. It also contains a summary of applicable questions and answers which are used to qualify compliance. Section 123 of the dip tank standard clarifies who is covered and what operations are covered.

1910.123 Dipping and Coating Operations: Coverage and Definitions

(a) Does this rule apply to me? (1) This rule (1910.123 through 1910.126) applies when you use a dip tank containing a liquid other than water. It applies when you use the liquid in the tank or its vapor to:
(a)(1)(i) Clean an object;
(a)(1)(ii) Coat an object;
(a)(1)(iii) Alter the surface of an object; or
(a)(1)(iv) Change the character of an object.

(b) What operations are covered?
Examples of covered operations are paint dipping, electroplating, pickling, quenching, tanning, degreasing, stripping, cleaning, roll coating, flow coating and curtain coating.

(c) What operations are NOT covered?
You are not covered by this rule if your dip-tank operation only uses a molten material (e.g., molten metal, alloy, or salt).

The following checklist applies to dip tanks and any vapor area containing dangerous quantities of flammable vapors addressed in 29 CFR 1910.124 – 126. Although this checklist is not all-inclusive, it may be used as a general hazard-assessment tool.

QUESTIONS YES NO N/A

Does the ventilation provided to the vapor area in the vicinity of the dip tank keep the airborne concentration of any substance below 25% of its lower flammable limit? [29 CFR 1910.124(b)(1)]

     

Are exhaust ventilation systems well-constructed and in good working order? [29 CFR 1910.124(b)(4)]

     

Are dip tank operations controlled so exposures are maintained within required limits? [29 CFR 1910.124(b)(2)]

     

When two or more dip tank operations are ventilated by a common exhaust duct, is care taken to ensure that the mixture of contaminants generated does not present a fire, explosion, or chemical reaction hazard? [29 CFR 1910.124(b)(6)]

     

Are instructions given to all persons who work on or around dip tanks about hazards and applicable first aid procedures? [29 CFR 1910.124(f)]

     

Are deluge showers and eye wash stations provided near dip tank operations? [29 CFR 1910.124(g)(2)]

     

Are washing facilities provided nearby for users of dip tanks? [29 CFR 1910.124(g)(3)]

     

Is locker space or an equivalent clothing storage facility available to prevent contamination of street clothing? [29 CFR 1910.124(g)(1)]

     

Are first aid supplies readily available and are they specific to the hazards associated with the dip tanks being used? [29 CFR 1910.124(h)(3)]

     

Are dip tanks, including any drain boards, constructed of noncombustible materials? [29 CFR 1910.125(a)]

     

For dip tanks over 150 gallons in capacity or 10 square feet in liquid surface area, does a properly trapped overflow pipe lead to a safe location outside the building? [29 CFR 1910.125(b)(1)]

     

Are all piping connections on the dip tank easily accessible for inspection and cleaning? 29 CFR 1910.125(b)(2)(ii)]

     

Is the bottom of the overflow connection at least six inches below the top of the dip tank? [29 CFR 1910.125(b)(2)(iii)]

     

If the dip tank is over 500 gallons in capacity, is it equipped with a bottom drain? [29 CFR 1910.125(c)(1)]. Note: Bottom drains are not required if (a) the dip tank is equipped with an automatic closing cover, or (b) the viscosity of the liquid at normal atmospheric temperature does not allow the liquid to flow or be pumped easily.

     

Will the required bottom drain operate during a fire? [29 CFR 1910.125(c)(2)(i)]

     

Is the required bottom drain properly trapped and discharged to a safe location outside? 29 CFR 1910.125(c)(ii), (iii), (iv)]

     

Is manual operation of required bottom drains available at a safe accessible location? [29 CFR 1910.125(c)(3)]

     

If required bottom drains do not operate by gravity flow, is an automatic pump provided? [29 CFR 1910.125(c)(4)]

     

If the dip tank is artificially heated, is it equipped with an alarm that will sound if the temperature comes within 50ºF of the flashpoint of the liquid? [29 CFR 1910.126(a)(2)]

     

Are open flames, spark-production devices, or heated surfaces hot enough to ignite vapors absent from the vapor area? [29 CFR 1910.125(e)(1)(ii)]

     

In each vapor area and any adjacent area, does all electrical wiring and equipment conform to applicable hazardous (classified) area requirements? [29 CFR 1910.125(e)(1)(i)]

     

Are any portable containers used to add liquid to the tank electrically bonded to the tank and positively grounded to prevent static electrical sparks or arcs? [29 CFR 1910.125(e)(2)]

     

Are heating systems used in drying operations installed in accordance with NFPA 86A and provided with mechanical ventilation before and during operation? [29 CFR 1910.125(e)(3)(i) and (ii)]

     

Do these heating systems shut down automatically if any ventilating fan fails to maintain adequate ventilation? [29 CFR 1910.125(e)(3)(iii)]

     

Are all vapor areas free of combustible debris and as free as possible of combustible stock? [29 CFR 1910.125(e)(4)(i)]

     

Are rags and other material contaminated with liquids or coating operations placed in approved waste cans immediately after use? [29 CFR 1910.125(e)(4)(ii)] Note: Metal waste cans must have self-closing lids.

     

Are the contents of these waste cans properly disposed of at the end of each shift? [29 CFR 1910.125(e)(4)(iii)]

     

Are the dip tank facility and all its components inspected periodically? [29 CFR 1910.124(j)(3)]

     

Are defects promptly corrected? [29 CFR 1910.124(j)(3)]

     

Are "No Smoking" signs in large letters on a contrasting color background conspicuously posted in the vicinity of each dip tank? [29 CFR 1910.125(e)(5)]

     

Are suitable manual and automatic fire extinguishers available for areas in the vicinity of dip tanks? [29CFR 1910.125(f)(2)(i)]

     
 
Commonly Asked Questions
 
Q. What is a flammable liquid?
A. A flammable liquid is any liquid having a flashpoint at or below 199.4°F (93°C). A flashpoint is the temperature at which a liquid gives off enough flammable vapors to form a mixture with air that can be ignited by contact with a hot surface, spark or flame.
 
Q. What are the differences between a dip tank, wash tank and rinse tank?
A. Dip tanks, wash tanks and rinse tanks are all safe solutions for parts cleaning. Dip tanks and wash tanks are used for cleaning parts where the volume of work does not warrant a larger rinse tank. Dip tank capacities generally range from one-gallon to eight-gallons. Wash tanks are sized exactly like the dip tanks and they include a parts basket to facilitate washing multiple small parts.
 
 
Sources

OSHA 29 CFR 1910.122-126

(Rev. 5/2016)

 
 
 

Find even more information you can use to help make informed decisions about the regulatory issues you face in your workplace every day. View all Quick Tips Technical Resources at www.grainger.com/quicktips.

Think Safety. Think Grainger.®
Grainger has the products and services to help keep employees safe and healthy. You'll also find a network of safety resources that help your facility stay in compliance and protect workers from hazardous situations. Count on Grainger for lockout/tagout, fall protection equipment, confined space products, safety signs, personal protective equipment (PPE), emergency response and so much more!

Please Note:
The information contained in this publication is intended for general information purposes only and is based on information available as of the initial date of publication. No representation is made that the information or references are complete or remain current. This publication is not a substitute for review of the current applicable government regulations and standards specific to your location and business activity, and should not be construed as legal advice or opinion. Readers with specific questions should refer to the applicable standards or consult with an attorney.

©2016 W.W. Grainger, Inc.