HPSI Logo
New HPSI Agreement
YOUR SAVINGS START HERE
The HPSI and Grainger General MRO Agreement offers you more cost savings! Grainger provides an extensive selection of products, services and technical expertise to help support your continuous improvement and cost-savings initiatives. Your local Grainger team is ready to help you take advantage of everything your agreement offers.

Remember to Sign In to your account every time to view your customer-specific pricing while shopping for products or to access information on our contract benefits.

GRAINGER CONTACT
Martin Johnsson
Corporate Sales Manager
224-507-8779
Martin.johnsson@grainger.com
MORE BRANDS
MORE PRODUCTS
MORE SOLUTIONS


Use your agreement benefits today and SAVE on the products you use most including:

Air Filters: 35% Off

Cleaning: 20% Off

Electrical: 15% Off

Hardware: 15% Off

HVAC and Refrigeration: 15% Off

Lighting: 20% Off

Material Handling: 15% Off

Plumbing: 15% Off

Safety: 15% Off

 
 
BENEFITS

  • Deeper discounts on frequently purchased products
  • Minimum 15% off all Grainger catalog and online products
  • Many items with deeper discounts off each price as listed on Grainger.com®
  • Real-time product availability and order tracking
  • Prepaid freight on standard shipments1
SOLUTIONS

  • Same-day shipping on 99% of in-stock items2
  • After-hours emergency service—call 1-800-CALL-WWG (225-5994) to open up a branch any time—even nights and weekends (a $50 fee may apply)
  • Sourcing for hard-to-find products beyond the catalog
  • Grainger Online SafetyManager® System is a comprehensive tool to help assess, build, maintain and track your safety management program4
  • Order Management System on Grainger.com® helps add control and efficiency
  • Turnkey lighting solutions
  • Access to online Safety tips and solutions Visit grainger.com/content/safety-solution
 

MORE BENEFITS OF WORKING WITH GRAINGER

Safety Training
Grainger safety training can help you reduce injuries, facilitate compliance, manage risk and maintain a safer workplace. We offer a wide variety of safety-related training on a range of topics including lockout tagout, ergonomics, machine guarding, PPE and more. Click here to learn more or email: SafetySupport@grainger.com.

Safety Solutions
Let Grainger help you keep people safe and healthy while you operate a safer facility. Grainger safety solutions provide you with the products, services and resources to help you avoid injuries and maintain regulatory compliance in your workplace. Find out more here.

Simplify Your Shopping
Look for the Grainger Choice badge to help you save time and money when you’re searching for products. This designation is a way for you to quickly identify a wide range of items that deliver the quality, value and selection you demand from brands like Dayton, Condor, Tough Guy, Air Handler, Westward and more. Learn more here.

KeepStock® Inventory Management
Don’t let money sit on your shelf! KeepStock solutions help you streamline inventory processes so you can save time, money and space. Find out how it works and how to get started when you click here.

Mobile—Anytime. Anywhere.
The Grainger mobile app makes it easy for you to get the products and services you need, no matter where your work takes you. Take advantage of features like: Chat with an Expert, Barcode Scanner, Location-Based Lists, Workflow Approvals, KeepStock® Solutions and ePro Mobile all from your mobile device. Download it today!

Product Support
Get free answers to tough product questions. Our Technical Support Specialists have the education and hands-on experience to provide the answers you need. Drop us an email at: safetysupport@grainger.com or call 1-800-GRAINGER to speak to our Technical Support Specialists.

Need Help? Visit the Grainger.com® Help Desk
Grainger.com has time-and money-saving tools that can help you every day. This resource can tell you where to access these tools and how to quickly set-up and manage your account. You’ll also find:

 

Can’t Find What You’re Looking For?
Chat with a Grainger expert. Send us a message or call 1-800-GRAINGER (472-4643).

1. - Other freight charges will be incurred for services such as expedited delivery, air freight, freight collect, sourced orders, export orders, hazardous materials, buyer's carrier, shipments outside the contiguous U.S. or other special handling by the carrier.
2. - In-stock orders placed directly with a branch or on Grainger.com by 5 p.m. local time will ship same day within the continental U.S.
3. - Grainger KeepStock solutions are subject to customer eligibility and agreements.
4. Grainger Online SafetyManager System is provided by Grainger Safety Services, Inc., an affiliate of W.W. Grainger, Inc.
(i) Category Discounts will not apply to: (a) Sourced Products; (b) items in any other discount programs; (c) promotional, lot, and commodity items, or (d) special pricing programs offered for certain Catalog Products from time to time.
(ii) If, after applying the Category Discount above, the price of an individual Catalog Product is below Grainger’s cost, Grainger reserves the right to reduce the Category Discount for that Catalog Product. In such event, the discount will be no less than 20% off of the price listed on Grainger.com. If at any time a Catalog Product is discontinued for any reason, such Catalog Product will be removed from the Category Discount Program.
(iii) Grainger reserves the right, in its sole discretion, to determine the appropriate category for a particular Catalog Product and to reassign Catalog Products to different or new categories at any time. Upon request, Grainger will provide to Buyer general information related to category alignment for the various categories set forth above.