Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ZEBRA SKIMMERS CORP.

36 products found

Filter Results By

Viewing as

List
  • Economy Machinist Mixer, Mtl/Plstc, 2 In

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP38
    Mfr. Model #
    MIX 05120
    Economy Machinist Mixer, Mtl/Plstc, 2 In
    Web Price $177.00 / each
  • Odor Control Tablets, 2In Tablets

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP44
    Mfr. Model #
    XOCT25
    Odor Control Tablets, 2In Tablets
    Web Price $49.20 / each
  • Z17 Drum Dolly, 400 lb, 4in H, 15 gal.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP59
    Mfr. Model #
    FXDD15
    Z17 Drum Dolly, 400 lb, 4in H, 15 gal.
    Web Price $216.50 / each
  • Sidewinder Tube Oil Skimmer, 8 in L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP41
    Mfr. Model #
    ZVA8-08
    Sidewinder Tube Oil Skimmer, 8 in L
    Web Price $453.00 / each
  • Belt Skimmers Wipers, Plastic, 1 in., PR

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP53
    Mfr. Model #
    BXWIP
    Belt Skimmers Wipers, Plastic, 1 in., PR
    Web Price $40.30 / pair
  • Z17 Coalescer Hammerhead, 22 In L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP57
    Mfr. Model #
    FZ17.H1
    Z17 Coalescer Hammerhead, 22 In L
    Web Price $835.00 / each
  • Original Oil Disk Skimmer, 12 In L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP39
    Mfr. Model #
    LH300
    Original Oil Disk Skimmer, 12 In L
    Web Price $263.00 / each
  • Adjustable Coolant Mixer, Cast Brass, 2 In

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP28
    Mfr. Model #
    MIX03725
    Adjustable Coolant Mixer, Cast Brass, 2 In
    Web Price $470.00 / each
  • Oil Belt Skimmer, 24 In L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP32
    Mfr. Model #
    BSF1-24
    Oil Belt Skimmer, 24 In L
    Web Price $534.00 / each
  • FZ17 Replacement Pump, 115V, 1 gpm

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP48
    Mfr. Model #
    FXP11.3
    FZ17 Replacement Pump, 115V, 1 gpm
    Web Price $291.00 / each
  • Replacement Tube, 8 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP60
    Mfr. Model #
    ZT8-08
    Replacement Tube, 8 in.
    Web Price $96.25 / each
  • Oil Belt Skimmer, 8 In L, Poly Belt

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP31
    Mfr. Model #
    BPF1-08
    Oil Belt Skimmer, 8 In L, Poly Belt
    Web Price $444.50 / each
  • Disk Skimmer, 12 In, Steel

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP51
    Mfr. Model #
    GS4H300
    Disk Skimmer, 12 In, Steel
    Web Price $383.50 / each
  • Replacement Tube, 11 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP61
    Mfr. Model #
    ZT8-11
    Replacement Tube, 11 in.
    Web Price $101.00 / each
  • Replacement Belt, Poly, 8 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP30
    Mfr. Model #
    BP-08
    Replacement Belt, Poly, 8 in.
    Web Price $105.00 / each
  • Tube and Gear Cartridge, Plastic, 5 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP63
    Mfr. Model #
    ZXCART8-08
    Tube and Gear Cartridge, Plastic, 5 in.
    Web Price $260.00 / each
  • Tramp Oil Diverter, Steel, 3 In

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP35
    Mfr. Model #
    BGST4
    Tramp Oil Diverter, Steel, 3 In
    Web Price $169.00 / each
  • 1-1/2" x 8" Precision Hand Held Refractometer

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP36
    Mfr. Model #
    OPT10
    1-1/2" x 8" Precision Hand Held Refractometer
    Web Price $145.00 / each
  • 1-1/2" x 7" Precision Hand Held Refractometer

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP37
    Mfr. Model #
    OPT32
    1-1/2" x 7" Precision Hand Held Refractometer
    Web Price $145.00 / each
  • Original Oil Disk Skimmer, 18 In L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP40
    Mfr. Model #
    LH460
    Original Oil Disk Skimmer, 18 In L
    Web Price $300.50 / each
  • Electric Oxygenator, Use with Sump Pumps

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP46
    Mfr. Model #
    XBUB5000
    Electric Oxygenator, Use with Sump Pumps
    Web Price $93.00 / each
  • Smart Disk Skimmer, 18In, Plastic Disk

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP42
    Mfr. Model #
    GS4H460
    Smart Disk Skimmer, 18In, Plastic Disk
    Web Price $498.50 / each
  • Adjustable Coolant Mixer, 3 GPM

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP34
    Mfr. Model #
    MIX0327
    Adjustable Coolant Mixer, 3 GPM
    Web Price $470.00 / each
  • Skimmer Replacement Belt, 12" L, Steel

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP33
    Mfr. Model #
    BS-12
    Skimmer Replacement Belt, 12" L, Steel
    Web Price $141.00 / each
  • Replacement Belt, Poly, 12 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP29
    Mfr. Model #
    BP-12
    Replacement Belt, Poly, 12 in.
    Web Price $125.50 / each
  • Disk Skimmers Wipers, Plastic, 3-1/2in, PR

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP52
    Mfr. Model #
    LXWIP
    Disk Skimmers Wipers, Plastic, 3-1/2in, PR
    Web Price $40.30 / pair
  • Base Plate, Metal, 5 in.

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP62
    Mfr. Model #
    ZXB8
    Base Plate, Metal, 5 in.
    Web Price $175.00 / each
  • Z17 Coalescer Recept, 22 In L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP58
    Mfr. Model #
    FZ17.R1
    Z17 Coalescer Recept, 22 In L
    Web Price $948.00 / each
  • Lemon Liquid Hand Soap, 64 oz. Jug, None, 1 EA

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP49
    Mfr. Model #
    JUL7020
    Lemon Liquid Hand Soap, 64 oz. Jug, None, 1 EA
    Web Price $50.27 / each
  • Unscented Liquid Hand Soap, 64 oz. Jug, None, 1 EA

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP50
    Mfr. Model #
    JUL6020
    Unscented Liquid Hand Soap, 64 oz. Jug, None, 1 EA
    Web Price $49.00 / each
  • Z17 Coalescer Floating Sumpster, 22 in L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP56
    Mfr. Model #
    FZ17.F1
    Z17 Coalescer Floating Sumpster, 22 in L
    Web Price $1,047.00 / each
  • Z17 Coalescer Sumpster, 22 in L

    Brand
    ZEBRA SKIMMERS CORP.
    Item #
    34WP55
    Mfr. Model #
    FZ17.S1
    Z17 Coalescer Sumpster, 22 in L
    Web Price $964.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More