Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Wrenches

1,314 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC7
    Mfr. Model #
    2CYC7
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $25.60 / each
  • 8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB2
    Mfr. Model #
    1NYB2
    8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity,&#
    Web Price $17.05 / each
  • Aluminum Drum Bung/Plug Wrench, Fits 3/4 and 2" Plugs

    Brand
    TOUGH GUY
    Item #
    5WMN1
    Mfr. Model #
    5WMN1
    Aluminum Drum Bung/Plug Wrench, Fits 3/4 and 2"&#
    Web Price $28.10 / each
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    3LY99
    Mfr. Model #
    3LY99
    Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $32.70 / each
  • 9/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    36A211
    Mfr. Model #
    36A211
    9/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Web Price $9.35 / each
  • 12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB4
    Mfr. Model #
    1NYB4
    12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw
    Web Price $32.94 / each
  • 12" Adjustable Wrench, Cushion Grip Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC5
    Mfr. Model #
    1NYC5
    12" Adjustable Wrench, Cushion Grip Handle, 1-1/2"
    Web Price $36.10 / each
  • 6" Adjustable Wrench, Plain Handle, 3/4" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB1
    Mfr. Model #
    1NYB1
    6" Adjustable Wrench, Plain Handle, 3/4" Jaw Capa
    Web Price $16.20 / each
  • Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC4
    Mfr. Model #
    2CYC4
    Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Numb
    Web Price $17.00 / each
  • 1/2", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    36A210
    Mfr. Model #
    36A210
    1/2", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $7.80 / each
  • 3/4", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M584
    Mfr. Model #
    33M584
    3/4", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $17.11 / each
  • 1/2", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M580
    Mfr. Model #
    33M580
    1/2", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $10.45 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $78.00 / each
  • 6", 8", 10" Steel Adjustable Wrench Set with Cushion Grip Handle

    Brand
    WESTWARD
    Item #
    1NYD2
    Mfr. Model #
    1NYD2
    6", 8", 10" Steel Adjustable Wrench Set with
    Web Price $42.13 / each
  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3LE94
    Mfr. Model #
    3LE94
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $16.25 / each
  • 3/4" Meter Key, Length: 60"

    Brand
    WESTWARD
    Item #
    31MJ73
    Mfr. Model #
    31MJ73
    3/4" Meter Key, Length: 60"
    Web Price $44.00 / each
  • 11/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCH4
    Mfr. Model #
    1LCH4
    11/16", Ratcheting Combination Wrench, SAE, Full Polish
    Sale Price $13.25 / each Offer Ends 10/15/18

    Web Price $13.95

  • Short Plain SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 16

    Brand
    WESTWARD
    Item #
    4YR73
    Mfr. Model #
    4YR73
    Short Plain SAE/Metric Black Oxide Hex Key Set, Number
    Clearance Price $7.83 / each

    Web Price $8.70

  • 7mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU20
    Mfr. Model #
    3XU20
    7mm, Combination Wrench, Metric, Full Polish Finish, Number
    Clearance Price $7.60 / each

    Web Price $8.00

  • Combination Wrench Set, SAE, Number of Pieces: 17, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4PL92
    Mfr. Model #
    4PL92
    Combination Wrench Set, SAE, Number of Pieces: 17, Num
    Sale Price $77.15 / each Offer Ends 10/15/18

    Web Price $120.00

  • 7/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    36A209
    Mfr. Model #
    36A209
    7/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Web Price $7.25 / each
  • Long L-Shaped SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    2CYC6
    Mfr. Model #
    2CYC6
    Long L-Shaped SAE Black Oxide Ball End Hex Key Set,&#x
    Web Price $15.50 / each
  • 7/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 6

    Brand
    WESTWARD
    Item #
    36A275
    Mfr. Model #
    36A275
    7/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Web Price $10.20 / each
  • 10" Adjustable Wrench, Plain Handle, 1-5/16" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA4
    Mfr. Model #
    1NYA4
    10" Adjustable Wrench, Plain Handle, 1-5/16" Jaw
    Web Price $19.55 / each
  • 7/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M579
    Mfr. Model #
    33M579
    7/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Web Price $9.19 / each
  • 12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA5
    Mfr. Model #
    1NYA5
    12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw C
    Web Price $29.70 / each
  • Long L-Shaped Metric Black Oxide Hex Key Set, Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    2CYC2
    Mfr. Model #
    2CYC2
    Long L-Shaped Metric Black Oxide Hex Key Set, Number o
    Web Price $11.65 / each
  • 8" Adjustable Wrench, Plain Handle, 1-1/8" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA3
    Mfr. Model #
    1NYA3
    8" Adjustable Wrench, Plain Handle, 1-1/8" Jaw Ca
    Web Price $19.15 / each
  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCY4
    Mfr. Model #
    1LCY4
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $10.69 / each

    Web Price $11.25

  • 7/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XE96
    Mfr. Model #
    3XE96
    7/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Clearance Price $4.99 / each

    Web Price $8.70

  • Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    WESTWARD
    Item #
    1XJZ2
    Mfr. Model #
    1XJZ2
    Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity
    Web Price $192.50 / each
  • 15" Adjustable Wrench, Cushion Grip Handle, 1-11/16" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC6
    Mfr. Model #
    1NYC6
    15" Adjustable Wrench, Cushion Grip Handle, 1-11/16"&#
    Web Price $53.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More