Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

22 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
6", 8", 10" Alloy Steel Adjustable Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 6", 8", 10" Alloy Steel Adjustable Wrench Set with Plain Handle Adjustable Wrench Set, 3 Pieces
  • Item # 1NYB8
  • Mfr. Model # 1NYB8
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Overall Length 6 In., 8...More

  • Category : Adjustable Wrench Sets
13/16 x 7/8 and 15/16 x 1" Ratcheting B
Long T-Shaped Ergonomic SAE Black Oxide Ball End Hex K
  • TM

    Grainger Choice

  • WESTWARD
  • Long T-Shaped Ergonomic SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 8 Ball End Hex Key Set
  • Item # 2CYD3
  • Mfr. Model # 2CYD3
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material...More

  • Category : Hex and Torx Key Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
13/16 x 15/16" Ratcheting Obstruction Wrench, Half-Moo
  • TM

    Grainger Choice

  • WESTWARD
  • 13/16 x 15/16" Ratcheting Obstruction Wrench, Half-Moon Shaped, SAE, Number of Points: 12 Half-Moon Shaped SAE Ratcheting Obstruction Wrench
  • Item # 1LCX9
  • Mfr. Model # 1LCX9
  • Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, SAE, Head Size 13/16 x 15/16...More

  • Category : Ratcheting Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR94
  • Mfr. Model # 4YR94
  • Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
1-1/16" Ratcheting Wrench, Combination, Antislip, Spline, S
  • TM

    Grainger Choice

  • WESTWARD
  • 1-1/16" Ratcheting Wrench, Combination, Antislip, Spline, SAE, Number of Points: 12 Spline, Non-Slip SAE Ratcheting Combination Wrench
  • Item # 21YY49
  • Mfr. Model # 21YY49
  • Ratcheting Wrench, Wrench Style Combination, Antislip, Spline, Reversing Yes, SAE, Head Size 1-1/16 In.,...More

  • Category : Ratcheting Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Cast Iron 12" and 18" Straight Pipe Wrench Set,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 12" and 18" Straight Pipe Wrench Set, 2PC, 2" and 2-1/2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4PL94
  • Mfr. Model # 4PL94
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 2 In. and 2-1/2 In., Overall Length 12 In. and 18 In., Handle...More

  • Category : Pipe Wrenches
5/8 x 11/16" Ratcheting Obstruction Wrench, S-Shaped,&
  • TM

    Grainger Choice

  • WESTWARD
  • 5/8 x 11/16" Ratcheting Obstruction Wrench, S-Shaped, SAE, Number of Points: 12 S-Shaped SAE Ratcheting Obstruction Wrench
  • Item # 1LCG9
  • Mfr. Model # 1LCG9
  • Ratcheting Obstruction Wrench, Wrench Style S-Shaped, Reversing Yes, SAE, Head Size 5/8 x 11/16 In., Number...More

  • Category : Ratcheting Wrenches
25mm Ratcheting Wrench, Combination, Extra Long, Metric, Number&
  • TM

    Grainger Choice

  • WESTWARD
  • 25mm Ratcheting Wrench, Combination, Extra Long, Metric, Number of Points: 12 Extra Long Metric Ratcheting Combination Wrench
  • Item # 1LCV8
  • Mfr. Model # 1LCV8
  • Ratcheting Wrench, Wrench Style Combination, Extra Long, Reversing No, Metric, Head Size 25mm, Number of...More

  • Category : Ratcheting Wrenches
Aluminum 10" End Pipe Wrench, 1" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 10" End Pipe Wrench, 1" Jaw Capacity Aluminum 10" End Pipe Wrench, 1" Jaw Capacity
  • Item # 39CG49
  • Mfr. Model # 39CG49
  • End Pipe Wrench, Jaw Capacity 1 In., Overall Length 10 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
1-7/16" Ratcheting Wrench, Combination, SAE, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • 1-7/16" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 34D924
  • Mfr. Model # 34D924
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 1-7/16 In., Number of Points 12,...More

  • Category : Ratcheting Wrenches
2-1/4" Operating Wrench, Length: 60"
17 x 19mm Ratcheting Obstruction Wrench, Half-Moon Shaped,
  • TM

    Grainger Choice

  • WESTWARD
  • 17 x 19mm Ratcheting Obstruction Wrench, Half-Moon Shaped, Metric, Number of Points: 12 Half-Moon Shaped Metric Ratcheting Obstruction Wrench
  • Item # 1LCX5
  • Mfr. Model # 1LCX5
  • Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, Metric, Head Size 17 x 19mm,...More

  • Category : Ratcheting Wrenches
16mm Ratcheting Wrench, Combination, Indexable, Metric, Number o
15 x 17mm Ratcheting Obstruction Wrench, S-Shaped, Metric,
  • TM

    Grainger Choice

  • WESTWARD
  • 15 x 17mm Ratcheting Obstruction Wrench, S-Shaped, Metric, Number of Points: 12 S-Shaped Metric Ratcheting Obstruction Wrench
  • Item # 1LCG5
  • Mfr. Model # 1LCG5
  • Ratcheting Obstruction Wrench, Wrench Style S-Shaped, Reversing Yes, Metric, Head Size 15 x 17mm, Number of...More

  • Category : Ratcheting Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More