Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

26 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR90
  • Mfr. Model # 4YR90
  • Straight Pipe Wrench, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Valve Wheel Wrench,Double-End,8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Wheel Wrench, Double-End, 8 In Double-End Valve Wheel Wrenches
  • Item # 5PWE5
  • Mfr. Model # 5PWE5
  • Double-End Valve Wheel Wrench, Size 1/2 and 21/32 In., Length 8 In., Head Angle 90 Degrees , Forged Steel,...More

  • Category : Valve Wheel Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench Fixed Pin Spanner Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Spanner Wrenches
18-1/2" Flat Beam Torque Wrench with 1/2" Dr
  • TM

    Grainger Choice

  • 18-1/2" Flat Beam Torque Wrench with 1/2" Drive Size and 10 ft.-lb. Primary Scale Increments Flat Beam Torque Wrenches
  • Item # 4RYL1
  • Mfr. Model # 4RYL1
  • Flat Beam Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Flat Beam Torque Wrenches
Long T-Shaped Ergonomic SAE Black Oxide Hex Key Set, N
  • TM

    Grainger Choice

  • WESTWARD
  • Long T-Shaped Ergonomic SAE Black Oxide Hex Key Set, Number of Pieces: 8 Hex Key Set
  • Item # 2CYD1
  • Mfr. Model # 2CYD1
  • Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
6", 8", 10" Alloy Steel Adjustable Wrench Set
9", 11" Alloy Steel Adjustable Box Wrench Set wit
9/16 x 5/8 x 11/16 x 3/4" Ratcheting&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 9/16 x 5/8 x 11/16 x 3/4" Ratcheting Box Wrench, QuadBox, SAE, Number of Points: 12 QuadBox SAE Ratcheting Box Wrench
  • Item # 34E319
  • Mfr. Model # 34E319
  • Ratcheting Box Wrench, Wrench Style QuadBox, Reversing Yes, SAE, Head Size 9/16 x 5/8 x 11/16 x 3/4 In.,...More

  • Category : Ratcheting Wrenches
Flare Nut Wrench Set, SAE, Number of Pieces: 4, N
  • TM

    Grainger Choice

  • WESTWARD
  • Flare Nut Wrench Set, SAE, Number of Pieces: 4, Number of Points: 6 Flare Nut Wrench Set, 4 Piece
  • Item # 1EYF2
  • Mfr. Model # 1EYF2
  • Flare Nut Wrench Set, SAE, Number of Pieces 4, Number of Points 6, Wrenches Included 3/8 In. x 7/16 In., 1/2...More

  • Category : Flare Nut Wrench Sets
20 x 21 and 22 x 24mm Ratcheting Box Wrench, 4-in
  • TM

    Grainger Choice

  • WESTWARD
  • 20 x 21 and 22 x 24mm Ratcheting Box Wrench, 4-in-1, Double Box End, Metric, Number of Points: 12 4-in-1, Double End Metric Ratcheting Box Wrench
  • Item # 4NZJ3
  • Mfr. Model # 4NZJ3
  • Ratcheting Box Wrench, Wrench Style 4-in-1, Double Box End, Reversing Yes, Metric, Head Size 20 x 21mm, 22 x...More

  • Category : Ratcheting Wrenches
1-1/8 x 1-1/4" Double Box End Wrench, SAE, S
  • TM

    Grainger Choice

  • WESTWARD
  • 1-1/8 x 1-1/4" Double Box End Wrench, SAE, Satin, Number of Points: 12 Box End Wrench
  • Item # 20PG91
  • Mfr. Model # 20PG91
  • Double Box End Wrench, SAE, Head Size 1-1/8 In. x 1-1/4 In., Number of Points 12, Satin Finish, Standard Tool...More

  • Category : Box End Wrenches
3/4" Meter Key, Length: 32"
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" Meter Key, Length: 32" Meter Key
  • Item # 31MJ72
  • Mfr. Model # 31MJ72
  • Meter Key, Size 3/4 In., Overall Length 32 In., Material Steel, Finish Powder-Coated

  • Category : Service/Pump Wrenches
Long Straight Ergonomic SAE Black Oxide Ball End Hex K
  • TM

    Grainger Choice

  • WESTWARD
  • Long Straight Ergonomic SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13 Ball End Hex Key Set
  • Item # 40WZ32
  • Mfr. Model # 40WZ32
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type Straight Ergonomic, Arm Type Long, Blade Material...More

  • Category : Hex and Torx Key Sets
Chrome Vanadium Steel Adjustable Wrench, Insulated Handle, 8&quo
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Vanadium Steel Adjustable Wrench, Insulated Handle, 8"L, 1-1/8" Jaw Capacity Adjustable Wrench
  • Item # 5UFY7
  • Mfr. Model # 5UFY7
  • Adjustable Wrench, Jaw Capacity 1-1/8 In., Overall Length 8 In., Chrome Vanadium Steel, Chrome, Insulated,...More

  • Category : Adjustable Wrenches
Aluminum 14" Offset Pipe Wrench, 1/2" to 2"&
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 14" Offset Pipe Wrench, 1/2" to 2" Jaw Capacity Offset Pipe Wrench
  • Item # 1XJZ7
  • Mfr. Model # 1XJZ7
  • Offset Pipe Wrench, Jaw Capacity 1/2 In. to 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
3/4" Ratcheting Wrench, Combination, Locking Flexible, SAE,
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" Ratcheting Wrench, Combination, Locking Flexible, SAE, Number of Points: 12 Locking Flexible SAE Ratcheting Combination Wrench
  • Item # 1LCR3
  • Mfr. Model # 1LCR3
  • Ratcheting Wrench, Wrench Style Combination, Locking Flexible, Reversing No, SAE, Head Size 3/4 In., Number...More

  • Category : Ratcheting Wrenches
Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Ca
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Capacity Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Capacity
  • Item # 6ATY5
  • Mfr. Model # 6ATY5
  • End Pipe Wrench, Jaw Capacity 1-1/2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
1" Ratcheting Wrench, Combination, SAE, Number of Points&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 1" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 1LCN1
  • Mfr. Model # 1LCN1
  • Ratcheting Wrench, Wrench Style Combination, Reversing Yes, SAE, Head Size 1 In., Number of Points 12,...More

  • Category : Ratcheting Wrenches
11/16 x 3/4" Ratcheting Obstruction Wrench, Half-Moon&
  • TM

    Grainger Choice

  • WESTWARD
  • 11/16 x 3/4" Ratcheting Obstruction Wrench, Half-Moon Shaped, SAE, Number of Points: 12 Half-Moon Shaped SAE Ratcheting Obstruction Wrench
  • Item # 1LCX8
  • Mfr. Model # 1LCX8
  • Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, SAE, Head Size 11/16 In. x 3/4...More

  • Category : Ratcheting Wrenches
1/2 x 9/16" Ratcheting Obstruction Wrench, S-Shaped,&#
  • TM

    Grainger Choice

  • WESTWARD
  • 1/2 x 9/16" Ratcheting Obstruction Wrench, S-Shaped, SAE, Number of Points: 12 S-Shaped SAE Ratcheting Obstruction Wrench
  • Item # 1LCG8
  • Mfr. Model # 1LCG8
  • Ratcheting Obstruction Wrench, Wrench Style S-Shaped, Reversing Yes, SAE, Head Size 1/2 x 9/16 In., Number of...More

  • Category : Ratcheting Wrenches
34mm Ratcheting Wrench, Combination, Metric, Number of Points&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 34mm Ratcheting Wrench, Combination, Metric, Number of Points: 12 Standard Metric Ratcheting Combination Wrench
  • Item # 34D931
  • Mfr. Model # 34D931
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, Metric, Head Size 34mm, Number of Points 12,...More

  • Category : Ratcheting Wrenches
18mm Ratcheting Wrench, Combination, Twist Handle, Metric, Numbe
  • TM

    Grainger Choice

  • WESTWARD
  • 18mm Ratcheting Wrench, Combination, Twist Handle, Metric, Number of Points: 12 Metric Ratcheting Combination Wrench
  • Item # 4NZN5
  • Mfr. Model # 4NZN5
  • Ratcheting Wrench, Wrench Style Combination, Twist Handle, Reversing Yes, Metric, Head Size 18mm, Number of...More

  • Category : Ratcheting Wrenches
16 x 18mm Ratcheting Obstruction Wrench, Half-Moon Shaped,
  • TM

    Grainger Choice

  • WESTWARD
  • 16 x 18mm Ratcheting Obstruction Wrench, Half-Moon Shaped, Metric, Number of Points: 12 Half-Moon Shaped Metric Ratcheting Obstruction Wrench
  • Item # 1LCX4
  • Mfr. Model # 1LCX4
  • Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, Metric, Head Size 19 x 18mm,...More

  • Category : Ratcheting Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More