Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Strap Wrench,5 In Dia Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 5PV87
  • Mfr. Model # 5PV87
  • Strap Wrench, Pipe Capacity 3-1/2 In., Outside Dia. Tubing 4 In., Handle Length 5 In., Strap Width 15/32 In.,...More

  • Category : Strap Wrenches
Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 4DA97
  • Mfr. Model # 4DA97
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
1/4 x 3/16" Ratcheting Refrigeration Wrench, Double&#x
Alloy Steel Adjustable Wrench, Plain Handle, 6"L, 15/1
Aluminum 10" and 14" Straight Pipe Wrench Set, 2P
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 10" and 14" Straight Pipe Wrench Set, 2PC, 1-1/2" and 2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4YR92
  • Mfr. Model # 4YR92
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 1-1/2 In. and 2 In., Overall Length 10 In. and 14 In., Handle...More

  • Category : Pipe Wrenches
Elect Torque Wrench,Mini,1/4 In,Fixed
  • TM

    Grainger Choice

  • WESTWARD
  • Elect Torque Wrench, Mini, 1/4 In, Fixed Elect Torque Wrench,Mini,1/4 In,Fixed
  • Item # 6PAE8
  • Mfr. Model # 6PAE8
  • Electronic Mini Torque Wrench, Drive Size 1/4 In., Calibration Certificate Included Yes, Torque Measurement...More

  • Category : Electronic Torque Wrenches
Aluminum 11" Straight Pipe Wrench, 2-1/4" Jaw Cap
Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
  • WERA
  • Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 8 Ratcheting Wrench Set
  • Item # 26VR50
  • Mfr. Model # 05020012001
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing No, SAE, Number of Pieces 8, Number of Points 12,...More

  • Category : Ratcheting Wrench Sets
2" Ratcheting Wrench, Combination, SAE, Number of Points&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 34D927
  • Mfr. Model # 34D927
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 2 In., Number of Points 12, Overall...More

  • Category : Ratcheting Wrenches
Fixed 3/8" Micrometer Torque Wrench, 150 in.-lb./17&#x
  • SK PROFESSIONAL TOOLS
  • Fixed 3/8" Micrometer Torque Wrench, 150 in.-lb./17 Nm/173 kgf-cm Fixed Head Micrometer Torque Wrench
  • Item # 12P949
  • Mfr. Model # SKT0589
  • Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More