Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

13 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
16-1/2" 2050 ft.-lb. Torque Multiplier with 1:5 T
  • TM

    Grainger Choice

  • WESTWARD
  • 16-1/2" 2050 ft.-lb. Torque Multiplier with 1:5 Torque Ratio Torque Multiplier
  • Item # 5WFL8
  • Mfr. Model # 5WFL8
  • Torque Multiplier, Female Input Square Drive 3/4 In., Male Output Square Drive 1 In., Foot-Pound, Max. Rated...More

  • Category : Torque Multipliers
3/4" Fixed Ratcheting Electronic Torque and Angle Wren
3/4" Fixed Square Drive Electronic Dial Torque Wrench,
  • PROTO
  • 3/4" Fixed Square Drive Electronic Dial Torque Wrench, Torque Range (Ft.-Lb.): 60 to 600 Electronic Dial Torque Wrenches
  • Item # 4NAJ3
  • Mfr. Model # J6347
  • Electronic Dial Torque Wrench, Drive Size 3/4 In., Calibration Certificate Included Yes, Torque Measurement...More

  • Category : Electronic Torque Wrenches
Digital Torque Tester, 10 - 100 ft-lbs, Drive Size:&#x
Fixed 1" Micrometer Torque Wrench, 200 to 1000 ft.-lb.
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed 1" Micrometer Torque Wrench, 200 to 1000 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 23NN58
  • Mfr. Model # 23NN58
  • Micrometer Torque Wrench, Drive Size 1 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Flexible 3/4" Micrometer Torque Wrench, 80 to 400
  • CDI TORQUE PRODUCTS
  • Flexible 3/4" Micrometer Torque Wrench, 80 to 400 ft.-lb. Flexible Head Micrometer Torque Wrench
  • Item # 22N926
  • Mfr. Model # WSC-400CA
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Flexible, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Multitorq Data Collector, 0 to 1500 ft.-lb.
Torque Sensor, Drive Size: 1"
  • CDI TORQUE PRODUCTS
  • Torque Sensor, Drive Size: 1" Torque Sensor
  • Item # 5PVH2
  • Mfr. Model # 15005-F-MT
  • Torque Sensor, Drive Size 1 In., Accuracy +/-1.00 Percent of Indicated Value, CW/CCW, From 10 to 100 Percent...More

  • Category : Electronic Torque Meter Accessories
36" Chain Wrench with 3/4" to 4" Pipe C
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More