Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

36 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Angle Open End Wrench Set, SAE, Number of Pieces:
Metric Combination Steel Ratcheting Wrench Set, 12 Number o
  • SK PROFESSIONAL TOOLS
  • Metric Combination Steel Ratcheting Wrench Set, 12 Number of Pieces Ratcheting Wrench Set
  • Item # 36XK97
  • Mfr. Model # 80019
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing No, Metric, Number of Pieces 12, Number of Points...More

  • Category : Ratcheting Wrench Sets
Metric Double Box End, Spline Steel Ratcheting Wrench Set,&
Spanner Wrench Set,L 28 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Spanner Wrench Set, L 28 in. Spanner Wrench Set,L 28 in.
  • Item # 32J065
  • Mfr. Model # 32J065
  • Spanner Wrench Set, Capacity 4-3/4 In. to 12-3/4 In., Overall Length 28 In., Pin Dia. 19mm, Pin Length 43mm,...More

  • Category : Spanner Wrenches
Long L-Shaped Metric Natural Insulated Hex Key Set, Number&
  • WIHA TOOLS
  • Long L-Shaped Metric Natural Insulated Hex Key Set, Number of Pieces: 10 Insulated Hex Key Set
  • Item # 26X331
  • Mfr. Model # 13693
  • Insulated Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
Insulated Box End Wrench Set, SAE, Number of Pieces:&#
90mm Slugging Wrench, Metric, Offset, Number of Points:
2-1/2" Combination Wrench, SAE, Full Polish, Number of
Insulated Box End Wrench Set, Metric, Number of Pieces:
Aluminum Bronze 21" Non-Sparking Monkey Wrench, 4-1/8"
  • AMPCO
  • Aluminum Bronze 21" Non-Sparking Monkey Wrench, 4-1/8" Jaw Capacity Monkey Wrench
  • Item # 1TEB5
  • Mfr. Model # W-1150
  • Non-Sparking Monkey Wrench, Jaw Capacity 4-1/8 In., Overall Length 21 In., Handle Material Aluminum Bronze,...More

  • Category : Pipe Wrenches
Joint Rate Simulator,1/4 in Dr,50 in lb
Torque Wrench Head,Open End,Y,1-3/4 In
Claw Wheel Wrench,Non-Spark,2-7/16,4 in
Valve Wheel Wrench,F,Non-Spark,3-1/8 in
50 x 60mm Double Open End Wrench, Metric, Natural
  • AMPCO
  • 50 x 60mm Double Open End Wrench, Metric, Natural Double Open End Wrench, Metric
  • Item # 21XW86
  • Mfr. Model # WO-50X60
  • Double Open End Wrench, Metric, Head Size 50mm x 60mm, Natural Finish, Head Angle 15 Degrees , Overall Length...More

  • Category : Open End Wrenches
2-1/16" x 2-1/4" Double Open End Wrench, SAE
  • AMPCO
  • 2-1/16" x 2-1/4" Double Open End Wrench, SAE, Natural Double Open End Wrench, SAE
  • Item # 21XW59
  • Mfr. Model # WO-2-1/16X2-1/4
  • Double Open End Wrench, SAE, Head Size 2-1/16 In. x 2-1/4 In., Natural Finish, Head Angle 15 Degrees ,...More

  • Category : Open End Wrenches
Steel 29-1/2" Swedish Pipe Wrench, 5-1/8" Jaw
  • KNIPEX
  • Steel 29-1/2" Swedish Pipe Wrench, 5-1/8" Jaw Capacity Swedish Pipe Wrench
  • Item # 38VG06
  • Mfr. Model # 83 10 040
  • Swedish Pipe Wrench, Jaw Capacity 5-1/8 In., Overall Length 29-1/2 In., Handle Material Steel, Jaw Type...More

  • Category : Pipe Wrenches
70mm Tethered Striking Wrench, Metric, Offset, Number of Po
Adj. Hook Spanner Wrench,L 610mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More