Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

42 Results Found that Include 84 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
SAE and Metric Combination, Extra Long Chrome Vanadium Stee
  • TM

    Grainger Choice

  • WESTWARD
  • SAE and Metric Combination, Extra Long Chrome Vanadium Steel Ratcheting Wrench Set, 20 Number of Pie Reversible Wrench Set
  • Item # 20PH23
  • Mfr. Model # 20PH23
  • Ratcheting Wrench Set, Wrench Style Combination, Extra Long, Reversing No, SAE and Metric, Number of Pieces...More

  • Category : Ratcheting Wrench Sets
Long L-Shaped SAE Natural Insulated Hex Key Set, Number
  • WIHA TOOLS
  • Long L-Shaped SAE Natural Insulated Hex Key Set, Number of Pieces: 12 Insulated Hex Key Set
  • Item # 26X330
  • Mfr. Model # 13694
  • Insulated Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
14-Piece Standard Combination Wrench Set, SAE, Range of Len
Chrome Vanadium Steel Adjustable Wrench, Plain Handle, 30"L
26-5/16" Steel Interchangeable Head Micrometer Torque Wrenc
  • PROTO
  • 26-5/16" Steel Interchangeable Head Micrometer Torque Wrench Micrometer Torque Wrench
  • Item # 4NAW5
  • Mfr. Model # JH7-6014C
  • Interchangeable Head Micrometer Torque Wrench, Drive Size H7, Calibration Certificate Included No,...More

  • Category : Interchangeable Head Torque Wrenches
3/8" Fixed Ratcheting Electronic Torque and Angle Wren
  • TM

    Grainger Choice

  • 3/8" Fixed Ratcheting Electronic Torque and Angle Wrench, Torque Range (Ft.-Lb.): 5 to 99.5 Electronic Torque and Angle Wrenches
  • Item # 6PAE6
  • Mfr. Model # 6PAE6
  • Electronic Torque and Angle Wrench, Drive Size 3/8 In., Calibration Certificate Included Yes, Torque...More

  • Category : Electronic Torque Wrenches
Flexible 1/2" Micrometer Torque Wrench, 40 to 250
  • CDI TORQUE PRODUCTS
  • Flexible 1/2" Micrometer Torque Wrench, 40 to 250 ft.-lb. Flexible Head Micrometer Torque Wrench
  • Item # 22N923
  • Mfr. Model # WSC-250CA
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Flexible, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Fixed 1/2" Pre-Set Torque Wrench, 3000 in.-lb./250
Fixed 1/2" Micrometer Torque Wrench, 1800 in.-lb./150&
  • SK PROFESSIONAL TOOLS
  • Fixed 1/2" Micrometer Torque Wrench, 1800 in.-lb./150 ft.-lb./204 Nm/21 kgf-cm Fixed Head Micrometer Torque Wrench
  • Item # 12P940
  • Mfr. Model # SKT0056
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
10-Piece Standard Flex Combination Wrench Set, Metric, Range
Valve Wheel Wrench,Single-End,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Wheel Wrench, Single-End, 48 In Single-End Valve Wheel Wrenches
  • Item # 5PWF0
  • Mfr. Model # 5PWF0
  • Single-End Valve Wheel Wrench, Size 2-1/4 In., Length 48 In., Head Angle 90 Degrees , Forged Steel, Black...More

  • Category : Valve Wheel Wrenches
Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity
  • PROTO
  • Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 44ZJ68
  • Mfr. Model # J848A
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Adj. Hook Spanner Wrench,L 550mm
  • FACOM
  • Adj. Hook Spanner Wrench, L 550mm Adjustable Hook Spanner Wrench
  • Item # 36T996
  • Mfr. Model # FA-115A.200
  • Adjustable Hook Spanner Wrench, Capacity 30 to 200mm, Overall Length 550mm, Hook Thickness 10mm, Hook Depth...More

  • Category : Spanner Wrenches
Steel 26-1/4" Swedish Pipe Wrench, 4-3/4" Jaw
  • KNIPEX
  • Steel 26-1/4" Swedish Pipe Wrench, 4-3/4" Jaw Capacity Swedish Pipe Wrench
  • Item # 38VG12
  • Mfr. Model # 83 30 030
  • Swedish Pipe Wrench, Jaw Capacity 4-3/4 In., Overall Length 26-1/4 In., Handle Material Steel, Jaw Type...More

  • Category : Pipe Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More