Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

94 Results Found that Include 441 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity
  • RIDGID
  • Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity Straight Pipe Wrench
  • Item # 6A654
  • Mfr. Model # 31110
  • Straight Pipe Wrench, Jaw Capacity 5 In., Overall Length 36 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
12", 15", 18" Alloy Steel Adjustable Wrench Set&#
  • TM

    Grainger Choice

  • WESTWARD
  • 12", 15", 18" Alloy Steel Adjustable Wrench Set with Plain Handle Adjustable Wrench Set, 3 Pieces
  • Item # 20PG96
  • Mfr. Model # 20PG96
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 1-3/8 In., 1-11/16 In., 2-1/16 In., Overall Length 12...More

  • Category : Adjustable Wrench Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Wrench Set Reversible Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 6ATY2
  • Mfr. Model # 6ATY2
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Valve Wheel Wrench,Single-End,27 In
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Wheel Wrench, Single-End, 27 In Single-End Valve Wheel Wrenches
  • Item # 5PWE9
  • Mfr. Model # 5PWE9
  • Single-End Valve Wheel Wrench, Size 2 In., Length 27 In., Head Angle 90 Degrees , Cast Steel, Powder-Coated...More

  • Category : Valve Wheel Wrenches
Steel 36" Straight Pipe Wrench, 5" Jaw Capacity
  • PROTO
  • Steel 36" Straight Pipe Wrench, 5" Jaw Capacity Straight Pipe Wrench
  • Item # 3R418
  • Mfr. Model # J836HD
  • Straight Pipe Wrench, Jaw Capacity 5 In., Overall Length 36 In., Handle Material Steel, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Flare Nut Ratcheting Wrench Set, SAE, Number of Pieces:
8", 10", 12" Alloy Steel Adjustable Wrench Set&#x
Natural Hex Key Set, Alloy Steel, Metric, L-Shaped, Number&
  • METRIC BLUE
  • Natural Hex Key Set, Alloy Steel, Metric, L-Shaped, Number of Pieces: 15 Hex Key Set
  • Item # 19G972
  • Mfr. Model # UST260075
  • Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish...More

  • Category : Hex and Torx Key Sets
Flare Nut Wrench Set, SAE and Metric, Number of Pieces
Open End Wrench Set, SAE, Number of Pieces: 7, He
Standard, Metric Combination Wrench Set, Number of Pieces:&
Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
  • WERA
  • Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 8 Ratcheting Wrench Set
  • Item # 26VR50
  • Mfr. Model # 05020012001
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing No, SAE, Number of Pieces 8, Number of Points 12,...More

  • Category : Ratcheting Wrench Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More