Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

166 Results Found that Include 781 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Ratcheting Wrench Set, Combination, Locking Flexible, SAE, Numbe
Ratcheting Wrench Set, Combination, SAE, Number of Pieces:&
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13 Ratcheting Wrench Set, Combination, SAE, Number of Pieces: 13
  • Item # 40JD45
  • Mfr. Model # 40JD45
  • Ratcheting Wrench Set, Wrench Style Combination, Reversing No, SAE, Number of Pieces 13, Number of Points 12,...More

  • Category : Ratcheting Wrench Sets
16" Alloy Steel Adjustable Spud Wrench with Black Oxid
Box End Wrench Set, Metric, Number of Pieces: 11,
Strap Wrench,8 In Dia Cap,18 In Handle
  • KLEIN TOOLS
  • Strap Wrench, 8 In Dia Cap, 18 In Handle Strap Wrenches
  • Item # 2DFD5
  • Mfr. Model # S-18H
  • Strap Wrench, Pipe Capacity 8 In., Outside Dia. Tubing 1-1/8 In. to 8 In., Handle Length 18 In., Strap Width...More

  • Category : Strap Wrenches
Chrome Torx Key Set, Chrome Vanadium Steel, Torx, T-Shaped&
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Pipe Wrench Straight Pipe Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Pipe Wrenches
Flare Nut Wrench Set, SAE and Metric, Number of Pieces
Box End Wrench Set, Metric and SAE, Number of Pieces&#
Black Oxide Ball End Hex Key Set, Chrome Vanadium Stee
Angle Open End Wrench Set, SAE, Number of Pieces:
Aluminum 24" Straight Pipe Wrench, 4" Jaw Capacity
  • PROTO
  • Aluminum 24" Straight Pipe Wrench, 4" Jaw Capacity Straight Pipe Wrench
  • Item # 38WF27
  • Mfr. Model # J824A
  • Straight Pipe Wrench, Jaw Capacity 4 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Chain Wrenches Chain Wrenches
  • Multiple product options available

    Multiple product options available

  • Category : Chain Wrenches and Tongs
  • TM

    Grainger Choice

  • WESTWARD
  • Spanner Wrench Spanner Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Spanner Wrenches
Aluminum 24" Offset Pipe Wrench
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 24" Offset Pipe Wrench Offset Pipe Wrench
  • Item # 1XJZ9
  • Mfr. Model # 1XJZ9
  • Offset Pipe Wrench, Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool...More

  • Category : Pipe Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More