Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

89 Results Found that Include 205 Products

Results per page:  16 | 32 | 48
Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity
  • RIDGID
  • Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 6YJ41
  • Mfr. Model # 47057
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Plug Wrench Drum Plug Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Drum Bung and Plug Wrenches
Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR94
  • Mfr. Model # 4YR94
  • Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Steel 14-23/32" Monkey Wrench, 3-1/8" Jaw Capacit
  • FACOM
  • Steel 14-23/32" Monkey Wrench, 3-1/8" Jaw Capacity Monkey Wrench
  • Item # 36T931
  • Mfr. Model # FA-105.375
  • Monkey Wrench, Jaw Capacity 3-1/8 In., Overall Length 14-23/32 In., Handle Material Steel, Jaw Type Smooth,...More

  • Category : Pipe Wrenches
Chrome Ball End Hex Key Set, Chrome Vanadium Steel, SA
  • WIHA TOOLS
  • Chrome Ball End Hex Key Set, Chrome Vanadium Steel, SAE, L-Shaped, Number of Pieces: 13 Ball End Hex Key Set
  • Item # 6YH25
  • Mfr. Model # 66991
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
9-7/32", 13-35/64" Metal Adjustable Wrench Set wi
6", 8", 10" Alloy Steel Adjustable Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 6", 8", 10" Alloy Steel Adjustable Wrench Set with Plain Handle Adjustable Wrench Set, 3 Pieces
  • Item # 1NYB8
  • Mfr. Model # 1NYB8
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Overall Length 6 In., 8...More

  • Category : Adjustable Wrench Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Cast Iron 12" and 18" Straight Pipe Wrench Set,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 12" and 18" Straight Pipe Wrench Set, 2PC, 2" and 2-1/2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4PL94
  • Mfr. Model # 4PL94
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 2 In. and 2-1/2 In., Overall Length 12 In. and 18 In., Handle...More

  • Category : Pipe Wrenches
13/16 x 7/8 and 15/16 x 1" Ratcheting B
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
1-1/16" Ratcheting Wrench, Combination, Antislip, Spline, S
  • TM

    Grainger Choice

  • WESTWARD
  • 1-1/16" Ratcheting Wrench, Combination, Antislip, Spline, SAE, Number of Points: 12 Spline, Non-Slip SAE Ratcheting Combination Wrench
  • Item # 21YY49
  • Mfr. Model # 21YY49
  • Ratcheting Wrench, Wrench Style Combination, Antislip, Spline, Reversing Yes, SAE, Head Size 1-1/16 In.,...More

  • Category : Ratcheting Wrenches
Black Oxide Ball End Hex Key Set, Chrome Vanadium Stee
  • TM

    Grainger Choice

  • WESTWARD
  • Black Oxide Ball End Hex Key Set, Chrome Vanadium Steel, SAE, T-Shaped Ergonomic, Number of Pieces: Ball End Hex Key Set
  • Item # 2CYD3
  • Mfr. Model # 2CYD3
  • Ball End Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material...More

  • Category : Hex and Torx Key Sets
Control Cabinet Key
Aluminum 11" Straight Pipe Wrench, 2-1/4" Jaw Cap
Adj. Hook Spanner Wrench,L 11-3/8 in.
  • PROTO
  • Adj. Hook Spanner Wrench, L 11-3/8 in. Adjustable Hook Spanner Wrench
  • Item # 1APC6
  • Mfr. Model # JC474
  • Adjustable Hook Spanner Wrench, Capacity 2 to 4-3/4 In., Overall Length 11-3/8 In., Hook Thickness 15/32 In.,...More

  • Category : Spanner Wrenches
Ratcheting Wrench Set, Double Box End, SAE, Number of
  • KLEIN TOOLS
  • Ratcheting Wrench Set, Double Box End, SAE, Number of Pieces: 3 Ratcheting Wrench Set
  • Item # 3LZR1
  • Mfr. Model # 68244
  • Ratcheting Wrench Set, Wrench Style Double Box End, Reversing Yes, SAE, Number of Pieces 3, Number of Points...More

  • Category : Ratcheting Wrench Sets
Strap Wrench,3-1/2in Dia Cap,Steel
  • RIDGID
  • Strap Wrench, 3-1/2in Dia Cap, Steel Strap Wrenches
  • Item # 38HY48
  • Mfr. Model # 2P
  • Strap Wrench, Pipe Capacity 2 In., Outside Dia. Tubing 3-1/2 In., Handle Length 11-3/4 In., Strap Width 11/16...More

  • Category : Strap Wrenches
Black Oxide Double Ball End Hex Key Set, Alloy Steel,&
Valve Wheel Wrench,3/4 x 8-1/2 in,Red
2-1/4" Operating Wrench, Length: 60"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More