Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

107 Results Found that Include 280 Products

Results per page:  16 | 32 | 48
Valve Wheel Wrench,Double-End,8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Wheel Wrench, Double-End, 8 In Double-End Valve Wheel Wrenches
  • Item # 5PWE5
  • Mfr. Model # 5PWE5
  • Double-End Valve Wheel Wrench, Size 1/2 and 21/32 In., Length 8 In., Head Angle 90 Degrees , Forged Steel,...More

  • Category : Valve Wheel Wrenches
High Strength Nickel Aluminum Bronze Drum Bung/Plug Wrench,
6", 8", 10" Alloy Steel Adjustable Wrench Set
Adj. Hook Spanner Wrench,L 8-1/16 in.
  • PROTO
  • Adj. Hook Spanner Wrench, L 8-1/16 in. Adjustable Hook Spanner Wrench
  • Item # 1APC5
  • Mfr. Model # JC472
  • Adjustable Hook Spanner Wrench, Capacity 1-1/4 to 3 In., Overall Length 8-1/16 In., Hook Thickness 1/2 In.,...More

  • Category : Spanner Wrenches
Strap Wrench,3-1/2 In Dia Cap
  • RIDGID
  • Strap Wrench, 3-1/2 In Dia Cap Strap Wrenches
  • Item # 4A505
  • Mfr. Model # 31340
  • Strap Wrench, Pipe Capacity 2 In., Outside Dia. Tubing 3-1/2 In., Handle Length 11-3/4 In., Strap Width 1-1/8...More

  • Category : Strap Wrenches
Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR90
  • Mfr. Model # 4YR90
  • Straight Pipe Wrench, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
6", 8", 10" Alloy Steel Adjustable Wrench Set
Metal Adjustable Wrench, Plain Handle, 14-21/64"L, 12"
Cast Iron 12" Monkey Wrench, 3/8" to 2-5/8&q
Long L-Shaped SAE Black Oxide Tamper Resistant Hex Key
Control Cabinet Key
16-1/2" Chain Wrench with 7/8" to 4" Pi
Steel w/Rubber Grip Drum Bung Wrench, Fits Most Plasti
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Plug Wrench Drum Plug Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Drum Bung and Plug Wrenches
Flare Nut Wrench Set, SAE, Number of Pieces: 4, N
  • TM

    Grainger Choice

  • WESTWARD
  • Flare Nut Wrench Set, SAE, Number of Pieces: 4, Number of Points: 6 Flare Nut Wrench Set, 4 Piece
  • Item # 1EYF2
  • Mfr. Model # 1EYF2
  • Flare Nut Wrench Set, SAE, Number of Pieces 4, Number of Points 6, Wrenches Included 3/8 In. x 7/16 In., 1/2...More

  • Category : Flare Nut Wrench Sets
Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Ca
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Capacity Cast Iron 14" End Pipe Wrench, 1-1/2" Jaw Capacity
  • Item # 6ATY5
  • Mfr. Model # 6ATY5
  • End Pipe Wrench, Jaw Capacity 1-1/2 In., Overall Length 14 In., Handle Material Cast Iron, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Aluminum 14" Offset Pipe Wrench, 1/2" to 2"&
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 14" Offset Pipe Wrench, 1/2" to 2" Jaw Capacity Offset Pipe Wrench
  • Item # 1XJZ7
  • Mfr. Model # 1XJZ7
  • Offset Pipe Wrench, Jaw Capacity 1/2 In. to 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
3/4" Ratcheting Wrench, Combination, Locking Flexible, SAE,
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" Ratcheting Wrench, Combination, Locking Flexible, SAE, Number of Points: 12 Locking Flexible SAE Ratcheting Combination Wrench
  • Item # 1LCR3
  • Mfr. Model # 1LCR3
  • Ratcheting Wrench, Wrench Style Combination, Locking Flexible, Reversing No, SAE, Head Size 3/4 In., Number...More

  • Category : Ratcheting Wrenches
9", 11" Alloy Steel Adjustable Box Wrench Set wit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More