Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wrenches

88 Results Found that Include 347 Products

Results per page:  16 | 32 | 48
16mm Ratcheting Wrench, Combination, Indexable, Metric, Number o
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw
  • RIDGID
  • Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw Capacity Straight Pipe Wrench
  • Item # 1XDY9
  • Mfr. Model # 31000
  • Straight Pipe Wrench, Jaw Capacity 3/4 In., Overall Length 6 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Black Oxide Ball End Hex Key Set, Alloy Steel, SAE,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Pipe Wrench Straight Pipe Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Pipe Wrenches
Black Oxide Ball End Torx Key Set, Alloy Steel, Torx,&
Steel Adjustable Wrench, Plain Handle, 12"L, 1-3/8"&#x
3/4" Ratcheting Wrench, Combination, Extra Long, SAE,
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" Ratcheting Wrench, Combination, Extra Long, SAE, Number of Points: 12 Extra Long SAE Ratcheting Combination Wrench
  • Item # 1LCT6
  • Mfr. Model # 1LCT6
  • Ratcheting Wrench, Wrench Style Combination, Extra Long, Reversing No, SAE, Head Size 3/4 In., Number of...More

  • Category : Ratcheting Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Box End Wrench Box End Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Box End Wrenches
Strap Wrench,5 In Dia Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 5PV87
  • Mfr. Model # 5PV87
  • Strap Wrench, Pipe Capacity 3-1/2 In., Outside Dia. Tubing 4 In., Handle Length 5 In., Strap Width 15/32 In.,...More

  • Category : Strap Wrenches
Steel 6" Straight Pipe Wrench, 3/4" Jaw Capacity
  • PROTO
  • Steel 6" Straight Pipe Wrench, 3/4" Jaw Capacity Straight Pipe Wrench
  • Item # 3R411
  • Mfr. Model # J806HD
  • Straight Pipe Wrench, Jaw Capacity 3/4 In., Overall Length 6 In., Handle Material Steel, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Black Oxide Ball End Hex Key Set, Chrome Vanadium Stee
Satin Hex Key Set, Chrome Vanadium Steel, Metric, Fold-Up&#
  • TM

    Grainger Choice

  • WESTWARD
  • Satin Hex Key Set, Chrome Vanadium Steel, Metric, Fold-Up Triangle, Number of Pieces: 9 Hex Key Set
  • Item # 5YUU8
  • Mfr. Model # 5YUU8
  • Hex Key Set, Measurement Type Metric, Handle Type Fold-Up Triangle, Arm Type Short, Blade Material Chrome...More

  • Category : Hex and Torx Key Sets
Steel 9-1/16" Monkey Wrench, 2-1/4" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Steel 9-1/16" Monkey Wrench, 2-1/4" Jaw Capacity Steel 9-1/16" Monkey Wrench, 2-1/4" Jaw Capacity
  • Item # 39CG48
  • Mfr. Model # 39CG48
  • Monkey Wrench, Jaw Capacity 2-1/4 In., Overall Length 9-1/16 In., Handle Material Steel, Jaw Type Smooth,...More

  • Category : Pipe Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More