Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Workwear

101 Results Found that Include 211 Products

Results per page:  16 | 32 | 48
Men's Red Heated Jacket, Size: XL, Battery Included&#x
  • MILWAUKEE
  • Men's Red Heated Jacket, Size: XL, Battery Included: Yes MILWAUKEE Heated Jackets, Red
  • Item # 6DLY2
  • Mfr. Model # 2331-XL
  • Heated Jacket, Men's, Size XL, Fits Chest Size 54 In., Color Red, Yes Battery Included, Heating Time Up to 6...More

  • Category : Heated Outerwear
Men's Red Heated Hoodie Kit, Size: XL, Battery In
Hooded Jacket,Black,2XL,31 in. L,Mens
  • MILWAUKEE
  • Hooded Jacket, Black, 2XL, 31 in. L, Mens Hooded Jacket,Black,2XL,31 in. L,Mens
  • Item # 49EJ02
  • Mfr. Model # 252B-2X
  • Hooded Jacket, Gender Men's, Size 2XL, Fits Chest Size 46 In. to 48 In., Color Black, Length 31 In.,...More

  • Category : Jackets and Coats
Men's Black Heated Jacket, Size: S, Battery Included&#
  • MILWAUKEE
  • Men's Black Heated Jacket, Size: S, Battery Included: No Men's Black Heated Jacket, Size: S, Battery Included: No
  • Item # 49EG83
  • Mfr. Model # 201B-20S
  • Heated Jacket, Men's, Size S, Fits Chest Size 40 In., Color Black, No Battery Included, Heating Time Up to 8...More

  • Category : Heated Outerwear
Men's Red Heated Jacket Kit, Size: L, Battery Inc
Men's Red Heated Hoodie Kit, Size: L, Battery Inc
Hooded Jacket,Black,L,29 in. L,Mens
  • MILWAUKEE
  • Hooded Jacket, Black, L, 29 in. L, Mens Hooded Jacket,Black,L,29 in. L,Mens
  • Item # 49EH99
  • Mfr. Model # 252B-L
  • Hooded Jacket, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Black, Length 29 In., Insulated...More

  • Category : Jackets and Coats
Men's Red Heated Hoodie Kit, Size: S, Battery Inc
Women's Black/Pink Heated Jacket, Size: XL, Battery&#x
  • MILWAUKEE
  • Women's Black/Pink Heated Jacket, Size: XL, Battery Included: Yes MILWAUKEE Women's Heated Jackets, Black/Pink
  • Item # 22MH48
  • Mfr. Model # 2339-XL
  • Heated Jacket, Women's, Size XL, Fits Chest Size 48 In., Color Black/Pink, Yes Battery Included, Heating Time...More

  • Category : Heated Outerwear
Women's Black Heated Jacket Kit, Size: S, Battery
  • MILWAUKEE
  • Women's Black Heated Jacket Kit, Size: S, Battery Included: Yes MILWAUKEE Women's Heated Jacket Kits
  • Item # 44YY83
  • Mfr. Model # 2399-S
  • Heated Jacket Kit, Women's, Size S, Fits Chest Size 39 In., Color Black, Yes Battery Included, Heating Time 8...More

  • Category : Heated Outerwear
Men's Black Heated Hoodie Kit, Size: 3XL, Battery
Men's Gray Heated Hoodie Kit, Size: S, Battery In
Men's Black Heated Hoodie Kit, Size: M, Battery I
Men's Gray Heated Hoodie Kit, Size: M, Battery In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More