Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Width
Height
Load Capacity
Work Surface Material
Brand
Price
Shop By
Ratings

Workbenches and Accessories

208 Results Found that Include 1,362 Products

Results per page:  16 | 32 | 48
Drawer Lock,1-5/8in. Hx1-1/8in. D,Chrome
  • TM

    Grainger Choice

  • DAYTON
  • BenchTop Tool Table BenchTop Tool Table
  • Multiple product options available

    Multiple product options available

  • Category : Workstands
Adj. Leg,3Wx30Dx27-7/8 to 35-3/8H,Gray
Tool Stand, 500 lb. Load Capacity, 17" Width
Straight Leg,36 in. D x 33 in. H,PK3
  • TM

    Grainger Choice

  • Straight Leg, 36 in. D x 33 in. H, PK3 Straight Leg,36 in. D x 33 in. H,PK3
  • Item # 20GZ75
  • Mfr. Model # 20GZ75
  • Straight Leg, Width 2 In., Depth 36 In., Height 29 In. to 33 In., Material Steel, Load Capacity 4000 lb., For...More

  • Category : Workbench Legs
Electrical Powerstrip,Black,48 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Electrical Powerstrip, Black, 48 In. Electrical Powerstrip,Black,48 In.
  • Item # 9CXP7
  • Mfr. Model # ES48 BLACK
  • Electrical Powerstrip, Depth 48 In., For Use With Pro-Line Workbenches, Black, Includes (8) Outlets, On/Off...More

  • Category : Workbench Accessories
Collapsible Workstand, 300 lb. Load Capacity, 54" Width
Flared Leg,36 in. D x 32-1/2 in. H,PK3
  • TM

    Grainger Choice

  • Flared Leg, 36 in. D x 32-1/2 in. H, PK3 Flared Leg,36 in. D x 32-1/2 in. H,PK3
  • Item # 20GZ77
  • Mfr. Model # 20GZ77
  • Flared Leg, Width 2 In., Depth 36 In., Height 32-1/2 In., Material Steel, Load Capacity 6000 lb., For Use...More

  • Category : Workbench Legs
Wall Mount, 150 lb. Load Capacity
Drawer Lock,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drawer Lock, Steel Drawer Lock,Steel
  • Item # 8V344
  • Mfr. Model # CL3
  • Drawer Lock, Width 1 In., Height 1 In., Material Steel, For Use With Edsal workbench drawers, Cad plated,...More

  • Category : Workbench Accessories
Horizontal Material Support Stand, 2000 lb. Load Capacity,
V-Roller Material Support Stand, 2000 lb. Load Capacity, 22
Saw Stand, 500 lb. Load Capacity, 31-1/2" Width
  • PROTOCOL
  • Saw Stand, 500 lb. Load Capacity, 31-1/2" Width Saw Stand, 500 lb. Load Capacity, 31-1/2" Width
  • Item # 44YU21
  • Mfr. Model # 67107
  • Saw Stand, Load Capacity 500 lb., Width 31-1/2 In., Depth 23-15/64 In., Height 28-35/64 In., Number of...More

  • Category : Workstands
Adj. Leg,3Wx36Dx27-7/8 to 35-3/8H,Gray
Jobsite Mobile Workbench, 40-3/4" Width, 25" Depth,&#x
  • KNAACK
  • Jobsite Mobile Workbench, 40-3/4" Width, 25" Depth, 37-1/2" Height, Steel Jobsite Mobile Workbench
  • Item # 14V868
  • Mfr. Model # 40
  • Jobsite Mobile Workbench, Width 40-3/4 In., Depth 25 In., Height 37-1/2 In., Work Surface Material Steel,...More

  • Category : Mobile Workbenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More