Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Workbenches and Accessories

5 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Stringer,48 W x 1 D x 5 in. H,Gray
  • EDSAL
  • Stringer, 48 W x 1 D x 5 in. H, Gray Stringer
  • Item # 3LKY9
  • Mfr. Model # ST48
  • Stringer, Width 48 In., Depth 1 In., Height 5 In., Material Steel, For Use With 48 In. Workbench Top, Gray,...More

  • TENNSCO
  • Stringer Stringer
  • Multiple product options available

    Multiple product options available

Grounding Kit,6 W x 8 D x 3 H
  • TENNSCO
  • Grounding Kit, 6 W x 8 D x 3 H Grounding Kit,6 W x 8 D x 3 H
  • Item # 3LLA5
  • Mfr. Model # TWG-20
  • Grounding Kit, Width 6 In., Depth 8 In., Height 3 In., Material Steel/Plastic, For Use With 60 and 72 In....More

Back/End Stop,48inW x 30inD x 6inH,Blk
  • HALLOWELL
  • Back/End Stop, 48inW x 30inD x 6inH, Blk Back/End Stop
  • Item # 35UX19
  • Mfr. Model # HWB-BES-4830ME
  • Back/End Stop, Width 48 In., Depth 30 In., Height 6 In., Material Steel, For Use With 48 In. x 30 In....More

Foot Rest,24 W x 8 D x 1 in. H,Black
  • HALLOWELL
  • Foot Rest, 24 W x 8 D x 1 in. H, Black Foot Rest
  • Item # 6XXU4
  • Mfr. Model # FKWPS24ME-HT
  • Foot Rest, Width 24 In., Depth 8 In., Height 1 In., Material Steel, For Use With Mfr. No. FKWP8432-6D-BR-HT,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More