Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Workbench Accessories

507 products found

Get the right accessories you need to customize your industrial workbench. Choose from our selection of workbench risers to add storage space or electrical workbench kits when you need power to your workbench. Workbench accessories range from simple footrests for comfort or additional shelving and workbench drawers for your workbench design and storage needs. Shop Grainger for your workbench design and storage accessory needs.Close

Filter Results By

Branch Availability
Item
Width
Depth
Height
Material
Load Capacity
For Use With
Brand
Price
Shop By
Ratings

Viewing as

List
  • Side/Back Rail Kit, 60W x 30D x 3H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W676
    Mfr. Model #
    5W676
    Side/Back Rail Kit, 60W x 30D x 3H, Gray
    Web Price $35.80 / each
  • Shelf Riser, 60 W x 10 D x 12 in. H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W672
    Mfr. Model #
    5W672
    Shelf Riser, 60 W x 10 D x 12 in. H, Gray
    Web Price $56.75 / each
  • Stackable Drawer, 17W x 20D x 6H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W671
    Mfr. Model #
    5W671
    Stackable Drawer, 17W x 20D x 6H, Gray
    Web Price $79.50 / each
  • Cantilever Shelf, 60 W x 12 D x 2 H, Blue

    Brand
    PRO-LINE
    Item #
    16D619
    Mfr. Model #
    CSPL1260P-L14
    Cantilever Shelf, 60 W x 12 D x 2 H, Blue
    Web Price $157.50 / each
  • Stringer, 60 W x 1 D x 5 in. H, Gray

    Brand
    TENNSCO
    Item #
    9JDR3
    Mfr. Model #
    WBS-60 MED GREY
    Stringer, 60 W x 1 D x 5 in. H, Gray
    Web Price $20.40 / each
  • Electrical Shelf Riser, 72Wx15Dx18H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W675
    Mfr. Model #
    5W675
    Electrical Shelf Riser, 72Wx15Dx18H, Gray
    Web Price $89.00 / each
  • Stackable Drawer, 15W x 18D x 8-1/4H, Gray

    Brand
    TENNSCO
    Item #
    1PB13
    Mfr. Model #
    WBD-1
    Stackable Drawer, 15W x 18D x 8-1/4H, Gray
    Web Price $113.00 / each
  • Electrical Powerstrip, Black, 48 In.

    Brand
    GRAINGER APPROVED
    Item #
    9CXP7
    Mfr. Model #
    ES48 BLACK
    Electrical Powerstrip, Black, 48 In.
    Web Price $103.50 / each
  • Lower Shelf, 60Wx15Dx2 H, Industrial Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W679
    Mfr. Model #
    5W679
    Lower Shelf, 60Wx15Dx2 H, Industrial Gray
    Web Price $54.25 / each
  • Electrical Shelf Riser, 60Wx15Dx18H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    5W674
    Mfr. Model #
    5W674
    Electrical Shelf Riser, 60Wx15Dx18H, Gray
    Web Price $86.50 / each
  • Workbench Electric Kit

    Brand
    GRAINGER APPROVED
    Item #
    4TW73
    Mfr. Model #
    4TW73
    Workbench Electric Kit
    Web Price $98.00 / each
  • Hanging Drawer, 25in.Wx22in.D, 70 lb.

    Brand
    TENNSCO
    Item #
    39FL98
    Mfr. Model #
    WBD-25
    Hanging Drawer, 25in.Wx22in.D, 70 lb.
    Web Price $149.00 / each
  • Plate Castr Kit, 5 in., 1000 lb.

    Brand
    TENNSCO
    Item #
    2ZV22
    Mfr. Model #
    WBCK-3036
    Plate Castr Kit, 5 in., 1000 lb.
    Web Price $92.25 / each
  • Drawer Hanging Kit, 15W x 4D x 1/4H, Black

    Brand
    PRO-LINE
    Item #
    4UJ55
    Mfr. Model #
    HK
    Drawer Hanging Kit, 15W x 4D x 1/4H, Black
    Web Price $27.30 / each
  • Stackable Drawer, 17W x 20D x 6-1/2H, Blue

    Brand
    EDSAL
    Item #
    1PB87
    Mfr. Model #
    PSD3512B
    Stackable Drawer, 17W x 20D x 6-1/2H, Blue
    Web Price $103.50 / each
  • Drawer, 12 W x 18 D x 4 in. H, Gray

    Brand
    EDSAL
    Item #
    1W682
    Mfr. Model #
    WD1218
    Drawer, 12 W x 18 D x 4 in. H, Gray
    Web Price $38.00 / each
  • Articulating Monitor Arm, 4Wx8Dx18H, Blue

    Brand
    GRAINGER APPROVED
    Item #
    12V603
    Mfr. Model #
    OLD MHLV-B
    Articulating Monitor Arm, 4Wx8Dx18H, Blue
    Web Price $133.56 / each
  • Task Light, 48 W x 4 D x 4 in. H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    12V567
    Mfr. Model #
    SL48
    Task Light, 48 W x 4 D x 4 in. H, Gray
    Web Price $161.12 / each
  • Articulating Monitor Arm, 4Wx8Dx18H, Gray

    Brand
    GRAINGER APPROVED
    Item #
    12V651
    Mfr. Model #
    OLD MHLV-G
    Articulating Monitor Arm, 4Wx8Dx18H, Gray
    Web Price $133.56 / each
  • Acc Support, 60in W x 1-5/8in H, Beige, PK2

    Brand
    PRO-LINE
    Item #
    4UJ66
    Mfr. Model #
    UR60
    Acc Support, 60in W x 1-5/8in H, Beige, PK2
    Web Price $70.00 / pkg. of 2
  • OPTIONAL ADJUSTABLE SHELVES

    Brand
    JOBOX
    Item #
    8PG25
    Mfr. Model #
    608990
    OPTIONAL ADJUSTABLE SHELVES
    Web Price $207.23 / each
  • Articulating Monitor Arm, 14x14x4H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ58
    Mfr. Model #
    MA1
    Articulating Monitor Arm, 14x14x4H, Beige
    Web Price $166.50 / each
  • Stringer, 60 W x 1 D x 5 in. H, Gray

    Brand
    EDSAL
    Item #
    3LKV4
    Mfr. Model #
    ST60
    Stringer, 60 W x 1 D x 5 in. H, Gray
    Web Price $32.40 / each
  • Caster Kit for Worktables

    Brand
    EAGLE GROUP
    Item #
    1HEU6
    Mfr. Model #
    CA4-SB
    Caster Kit for Worktables
    Web Price $108.00 / each
  • Shelf Riser, 72 W x 12 D x 12 in. H, Beige

    Brand
    PRO-LINE
    Item #
    4UJ48
    Mfr. Model #
    CSPL1272P
    Shelf Riser, 72 W x 12 D x 12 in. H, Beige
    Web Price $167.00 / each
  • Overhead Light/Frame, 60W x 12D x 6H, Blue

    Brand
    PRO-LINE
    Item #
    16D615
    Mfr. Model #
    OLF60-L14
    Overhead Light/Frame, 60W x 12D x 6H, Blue
    Web Price $247.00 / each
  • Lower Shelf, 72 W x 14 D x 1 in. H, Gray

    Brand
    TENNSCO
    Item #
    1PB11
    Mfr. Model #
    S-72
    Lower Shelf, 72 W x 14 D x 1 in. H, Gray
    Web Price $74.75 / each
  • Drawer, 8-1/4" H x 15" W x 18" D, Sand

    Brand
    TENNSCO
    Item #
    52VT32
    Mfr. Model #
    WBD-1-Sand
    Drawer, 8-1/4" H x 15" W x 18" D,
    Web Price $144.50 / each
  • Power Strip, 42 W x 4 D x 2 in. H, Black

    Brand
    GRAINGER APPROVED
    Item #
    12V679
    Mfr. Model #
    A8-42
    Power Strip, 42 W x 4 D x 2 in. H, Black
    Web Price $118.19 / each
  • Leg Extension Kit, Steel, Black

    Brand
    HALLOWELL
    Item #
    35UX27
    Mfr. Model #
    HWB-LE-24ME
    Leg Extension Kit, Steel, Black
    Web Price $11.70 / each
  • Drawer, 15 W x 19-1/4 D x 12 in. H, Gray

    Brand
    PRO-LINE
    Item #
    4VZR2
    Mfr. Model #
    MDS12-530
    Drawer, 15 W x 19-1/4 D x 12 in. H, Gray
    Web Price $250.00 / each
  • Task Light Frame, 72W x 16D x 30H, Beige

    Brand
    PRO-LINE
    Item #
    8AF49
    Mfr. Model #
    OLF72-F63H11
    Task Light Frame, 72W x 16D x 30H, Beige
    Web Price $302.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More