Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Drill Style
Bit Dia.
For Use With
Shank Size
Overall Length
Material
Brand
Price
Shop By
Ratings

Wood Drilling Bits

400 Results Found that Include 400 Products

Results per page:  16 | 32 | 48
Countersink Drill Bit, HSS, 7/32 in.
Self-Feed Wood Boring Bit,1-1/4 in Dia
Brad Point Drill Bit, HSS, 1/4 in.
Big Hawg (R) Pilot Bit, Shank  1/4 In
Plug Cutter, HSS, 1 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 1 in. Plug Cutter, HSS, 1 in.
  • Item # 19TG53
  • Mfr. Model # 82996
  • Plug Cutter, HSS, Dia. (In.) 1, Shank Size (In.) 1/2, Overall Length (In.) 1-1/2, For Use With Soft Wood and...More

Self-Feed Wood Boring Bit,3 in Dia
  • GREENLEE
  • Self-Feed Wood Boring Bit, 3 in Dia Self-Feed Wood Boring Bit,3 in Dia
  • Item # 21TY01
  • Mfr. Model # 149H2-3
  • Self-Feed Wood Boring Bit, Construction Hardened Carbon Alloy, Dia. (In.) 3, Shank Size (In.) 7/16, Overall...More

Countersink Drill Bit,HSS,1/8 In.
Auger Bit,7/8 In Dia  x 18 In Shank
  • GREENLEE
  • Auger Bit, 7/8 In Dia x 18 In Shank Auger Bit,7/8 In Dia x 18 In Shank
  • Item # 11L629
  • Mfr. Model # 66RT-7/8
  • Auger Bit, Dia. (In.) 7/8, Shank Size (In.) 7/16, Overall Length (In.) 18, For Use With Drilling Into Wood...More

Self-Feed Wood Boring Bit,2-1/8 in Dia
Drill Bit,1-1/2 In
  • IRWIN
  • Drill Bit, 1-1/2 In Drill Bit,1-1/2 In
  • Item # 21Y391
  • Mfr. Model # 87924
  • Drill Bit, Metal, Dia. (In.) 1-1/2, Shank Size (In.) 1/4, Overall Length (In.) 4, For Use With Drilling Holes...More

Brad Point Drill Bit, HSS, 11/32 in.
Brad Point Drill Bit, HSS, 5/8 in.
Self-Feed Drill Bit, Dia 2 9/16,7/16 Hex
Self Feed Drill Bit,Dia 2,7/16 Hex
  • MILWAUKEE
  • Self Feed Drill Bit, Dia 2,7/16 Hex Self Feed Drill Bit,Dia 2,7/16 Hex
  • Item # 2VFY8
  • Mfr. Model # 48-25-5135
  • Self-Feed Drill Bit, Dia 2 Dia, Shank 7/16 Hex Shank, Overall Length 5 In., For Use With 1/2 In D Handle and...More

1" Auger Bit
Self Feed Drill Bit,1-3/8In Dia,7/16 Hex
Wave Cutter,30mm x 80mm x 90mm
Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH32
  • Mfr. Model # FSA-280293
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 2-1/8, Shank Size (In.) 3/8, Overall Length (In.) 3-1/2, For...More

Wave Cutter,7/8 In.
  • FISCH
  • Wave Cutter, 7/8 In. Wave Cutter,7/8 In.
  • Item # 13N981
  • Mfr. Model # 031702223
  • Wood Drill Bit, Dia. (In.) 0.88, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill,...More

Countersink Wood Twist Drill Set
Countersink Drill Bit,HSS,9/64 in.
Brad Point Drill
  • FISCH
  • Brad Point Drill Brad Point Drill
  • Item # 29EH66
  • Mfr. Model # FSF-004134
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 1/2, Shank Size (In.) 9/16, Overall Length (In.) 5-15/16, For...More

Countersink Adjustable,1/8-5/16 In.
Brad Point Drill
  • FISCH
  • Brad Point Drill Brad Point Drill
  • Item # 29EH63
  • Mfr. Model # FSF-004097
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 13/32, Shank Size (In.) 13/32, Overall Length (In.) 5-15/64,...More

Brad Point Drill Bit, HSS, 1 in.
Countersink Wood Twist Drill Set
Flexible Shank Tip Installer,3/8inx72in
Wave Cutter Bit,Steel,7/16 x 14 In.
Drill Bit, HSS, 7/32 in.
  • EAZYPOWER
  • Drill Bit, HSS, 7/32 in. Drill Bit, HSS, 7/32 in.
  • Item # 19TH48
  • Mfr. Model # 82206
  • Drill Bit, HSS, Dia. (In.) 7/32, Shank Size (In.) 7/32, Overall Length (In.) 6, For Use With Steel, Aluminum,...More

Brad Point Drill Bit, HSS, 27/64 in.
Drill Bit,1 In
  • IRWIN
  • Drill Bit, 1 In Drill Bit,1 In
  • Item # 21Y389
  • Mfr. Model # 87916
  • Drill Bit, Metal, Dia. (In.) 1, Shank Size (In.) 1/4, Overall Length (In.) 4, For Use With Drilling Holes In...More

Brad Point Drill Bit, HSS, 3/32 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More