Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Drill Style
Bit Dia.
For Use With
Shank Size
Overall Length
Material
Brand
Price
Shop By

Wood Drilling Bits

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Wood Drilling Bit,1-3/4In.Dia.,Self Feed
Wood Drilling Bit,1-1/4In.Dia.,Self Feed
Shank Auger Tip Installer,1/2in x 36in
Wood Drilling Bit,2In.Dia.,Self Feed
  • MILWAUKEE
  • Wood Drilling Bit, 2In.Dia., Self Feed Wood Drilling Bit,2In.Dia.,Self Feed
  • Item # 1AKB5
  • Mfr. Model # 48-25-2002
  • Self Feed Drill Bit, Heat Treated Steel Alloy, Dia 2 Dia, Shank Hex 7/16 Shank, Overall Length 6 In., For...More

Ship Auger Bit,Dia 1,Shank Hex 7/16
Self-Feed Wood Boring Bit,2-1/4 in Dia
Wood Drilling Bit,1-1/2In.Dia.,Self Feed
Wood Drilling Bit,1-3/8In.Dia.,Self Feed
Wood Drilling Bit,1-1/8In.Dia.,Self Feed
Wood Drilling Bit,2-1/8In.Dia.,Self Feed
Wood Drilling Bit,2In.Dia.,Self Feed
Wave Cutter - Hex Shank
  • FISCH
  • Wave Cutter - Hex Shank Wave Cutter - Hex Shank
  • Item # 29EH16
  • Mfr. Model # FSA-283331
  • Wave Cutter Bit, Forged Steel, Dia. (In.) 13/16, Shank Size (In.) 1/4, Overall Length (In.) 3-1/2, For...More

Bellhanger Bits, 1/2  in.
  • TM

    Grainger Choice

  • WESTWARD
  • Bellhanger Bits, 1/2 in. Bellhanger Bits, 1/2 in.
  • Item # 29UH65
  • Mfr. Model # 29UH65
  • Bellhanger Bits, Carbon Steel, Dia. (In.) 1/2, Shank Size (In.) 1/2, Overall Length (In.) 48, For Use With...More

Shank Wood Installer Bit,3/4in x 18in
Flexible Shank Tip Installer,3/8inx36in
Tapered Plug Cutter
  • FISCH
  • Tapered Plug Cutter Tapered Plug Cutter
  • Item # 29EH53
  • Mfr. Model # FSE-095897
  • Tapered Plug Cutter, Forged Steel, Dia. (In.) 5/8, Shank Size (In.) 11/16, Overall Length (In.) 2-1/16, For...More

Universal Speed Cutter,2 In.
  • FISCH
  • Universal Speed Cutter, 2 In. Universal Speed Cutter,2 In.
  • Item # 13P009
  • Mfr. Model # FSC-321972
  • Wood Drill Bit, Dia. (In.) 2, Shank Size (In.) 0.38, Overall Length (In.) 3-1/2, For Use With Drill, Includes...More

Wood Drilling Bit,2-9/16In.Dia,Self Feed
Brad Point Drill HS Dbl. Flute
  • FISCH
  • Brad Point Drill HS Dbl. Flute Brad Point Drill HS Dbl. Flute
  • Item # 29EH74
  • Mfr. Model # FSF-176725
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 1/2, Shank Size (In.) 1/2, Overall Length (In.) 4-5/16, For...More

Brad Point Drill HS Dbl. Flute
  • FISCH
  • Brad Point Drill HS Dbl. Flute Brad Point Drill HS Dbl. Flute
  • Item # 29EH76
  • Mfr. Model # FSF-176763
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 9/16, Shank Size (In.) 9/16, Overall Length (In.) 4-5/16, For...More

Brad Point Drill HS Dbl. Flute
  • FISCH
  • Brad Point Drill HS Dbl. Flute Brad Point Drill HS Dbl. Flute
  • Item # 29EH73
  • Mfr. Model # FSF-176701
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 7/16, Shank Size (In.) 7/16, Overall Length (In.) 4-5/16, For...More

Pen Drill
  • FISCH
  • Pen Drill Pen Drill
  • Item # 29EJ04
  • Mfr. Model # FSN-322672
  • Pen Drill Bit, Forged Steel, Dia. (In.) 33/64, Shank Size (In.) 13/32, Overall Length (In.) 5-29/32, For...More

Brad Point Drill HS Dbl. Flute
  • FISCH
  • Brad Point Drill HS Dbl. Flute Brad Point Drill HS Dbl. Flute
  • Item # 29EH75
  • Mfr. Model # FSF-176749
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 33/64, Shank Size (In.) 1/2, Overall Length (In.) 4-5/16, For...More

Universal Speed Cutter Bit,40mm x 20 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More