Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Drill Style
Bit Dia.
For Use With
Shank Size
Overall Length
Material
Brand
Price
Shop By
Ratings

Wood Drilling Bits

101 Results Found that Include 101 Products

Results per page:  16 | 32 | 48
Woodboring Bit, 3/4 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 3/4 x 6 IN Woodboring Bit, 3/4 x 6 IN
  • Item # 1PMT3
  • Mfr. Model # 3041004
  • Woodboring Bit, Carbon Steel, Dia 3/4 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Wood Boring Bit, 1  in.
  • TM

    Grainger Choice

  • WESTWARD
  • Wood Boring Bit, 1 in. Wood Boring Bit, 1 in.
  • Item # 29UH48
  • Mfr. Model # 29UH48
  • Wood Boring Bit, Carbon Steel, Dia. (In.) 1, Shank Size (In.) 1/4, Overall Length (In.) 6-1/2, For Use With...More

Woodboring Bit, 1 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1 x 6 IN Woodboring Bit, 1 x 6 IN
  • Item # 1PMT5
  • Mfr. Model # 3041007
  • Woodboring Bit, Carbon Steel, Dia 1 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Woodboring Bit, 5/8 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 5/8 x 6 IN Woodboring Bit, 5/8 x 6 IN
  • Item # 1PMT2
  • Mfr. Model # 3041002
  • Woodboring Bit, Carbon Steel, Dia 5/8 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Plug Cutter, HSS, 3/4 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 3/4 in. Plug Cutter, HSS, 3/4 in.
  • Item # 19TG52
  • Mfr. Model # 30234
  • Plug Cutter, HSS, Dia. (In.) 3/4, Shank Size (In.) 1/2, Overall Length (In.) 1-1/2, For Use With Soft Wood...More

Brad Point Drill Bit, HSS, 3/4 in.
Wave Cutter,25mm x 80mm x 90mm
Brad Point Drill Bit,5mm x 1/4 In.
Woodboring Bit, 7/8 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 7/8 x 6 IN Woodboring Bit, 7/8 x 6 IN
  • Item # 1PMT4
  • Mfr. Model # 3041005
  • Woodboring Bit, Carbon Steel, Dia 7/8 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Spade Bit,3/4 In D,16 In L,1/4 Hex Shank
Spade Bit,1 In D,16 In L,1/4 Hex Shank
Brad Point Drill Bit, 1/2 In.
Spade Bit,1/2 In D,16 In L,1/4 Hex Shank
Plug Cutter, HSS, 1 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 1 in. Plug Cutter, HSS, 1 in.
  • Item # 19TG53
  • Mfr. Model # 82996
  • Plug Cutter, HSS, Dia. (In.) 1, Shank Size (In.) 1/2, Overall Length (In.) 1-1/2, For Use With Soft Wood and...More

Wood Boring Bit, 1 1/8 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Wood Boring Bit, 1 1/8 in. Wood Boring Bit, 1 1/8 in.
  • Item # 29UH57
  • Mfr. Model # 29UH57
  • Wood Boring Bit, Carbon Steel, Dia. (In.) 1 1/8, Shank Size (In.) 1/4, Overall Length (In.) 6-1/2, For Use...More

Wood Drilling Bit,1-1/14 In
  • MILWAUKEE
  • Wood Drilling Bit, 1-1/14 In Wood Drilling Bit,1-1/14 In
  • Item # 21R672
  • Mfr. Model # 48-13-0108
  • Wood Drilling Bits, Steel, Dia. (In.) 1-1/4, Shank Size (In.) 1/4, Overall Length (In.) 6, For Standard Pipe...More

Wood Boring Bit,9/16 In,Shank Hex 1/4 In
Brad Point Drill Bit, HSS, 7/8 in.
Spade Bit,7/8 In D,16 In L,1/4 Hex Shank
Spade Bit,3/8 In,16 in OAL
Spade Bit,5/8 In
  • BOSCH
  • Spade Bit, 5/8 In Spade Bit,5/8 In
  • Item # 38C927
  • Mfr. Model # DLSB1007
  • Spade Bit, Steel, Dia. (In.) 5/8, Shank Size (In.) 1/4, Overall Length (In.) 16, For Use With Wood, Includes...More

Plug Cutter, HSS, 5/8 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 5/8 in. Plug Cutter, HSS, 5/8 in.
  • Item # 19TG51
  • Mfr. Model # 30027
  • Plug Cutter, HSS, Dia. (In.) 5/8, Shank Size (In.) 3/8, Overall Length (In.) 1-1/2, For Use With Soft Wood...More

Spade Bit,5/8 In D,16 In L,1/4 Hex Shank
Spade Bit,1/2 In
  • BOSCH
  • Spade Bit, 1/2 In Spade Bit,1/2 In
  • Item # 38C926
  • Mfr. Model # DLSB1005
  • Spade Bit, Steel, Dia. (In.) 1/2, Shank Size (In.) 1/4, Overall Length (In.) 16, For Use With Wood, Includes...More

Spade Bit,1 in. Dia.Steel,Wood
Spade Bit,7/8 In
  • BOSCH
  • Spade Bit, 7/8 In Spade Bit,7/8 In
  • Item # 38C929
  • Mfr. Model # DLSB1011
  • Spade Bit, Steel, Dia. (In.) 7/8, Shank Size (In.) 1/4, Overall Length (In.) 16, For Use With Wood, Includes...More

Wood Boring Bit,1 1/8 In,Shank Hex 1/4
Spade Bit,3/8 In D,16 In L,1/4 Hex Shank
Spade Bit,3/4 In
  • BOSCH
  • Spade Bit, 3/4 In Spade Bit,3/4 In
  • Item # 38C928
  • Mfr. Model # DLSB1009
  • Spade Bit, Steel, Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.) 16, For Use With Wood, Includes...More

Replacement Spur,For Self Feed Bits
Spade Bit, Dia  3/4, Shank  Hex 1/4
Spade Bit, Dia  7/8, Shank  Hex 1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More