Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Drill Style
Bit Dia.
For Use With
Shank Size
Overall Length
Material
Brand
Price
Shop By
Ratings

Wood Drilling Bits

115 Results Found that Include 115 Products

Results per page:  16 | 32 | 48
Spade Bit,7/8 In
Spade Bit,1 In
Spade Bit,11/16 In D,6 In L,I/4 Shank
Brad Point Drill Bit, HSS, 3/8 in.
Spade Bit,1 1/2 In
Spade Bit,15/16 In D,6 In L,I/4 Shank
Wood Drilling Bit,5/8 In
  • MILWAUKEE
  • Wood Drilling Bit, 5/8 In Wood Drilling Bit,5/8 In
  • Item # 21R668
  • Mfr. Model # 48-13-0058
  • Wood Drilling Bits, Steel, Dia. (In.) 5/8, Shank Size (In.) 1/4, Overall Length (In.) 6, For Standard Pipe...More

Countersink Drill Bit, HSS, 3/16 in.
Countersink Drill Bit,HSS,1/8 In.
Brad Point Drill
  • FISCH
  • Brad Point Drill Brad Point Drill
  • Item # 29EH65
  • Mfr. Model # FSF-004127
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 1/2, Shank Size (In.) 1/2, Overall Length (In.) 5-15/16, For...More

Spade Bit,1-1/4 In
  • BOSCH
  • Spade Bit, 1-1/4 In Spade Bit,1-1/4 In
  • Item # 38C922
  • Mfr. Model # DSB1017
  • Spade Bit, Steel, Dia. (In.) 1-1/4, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Spade Bit,1-1/2 In
  • BOSCH
  • Spade Bit, 1-1/2 In Spade Bit,1-1/2 In
  • Item # 38C924
  • Mfr. Model # DSB1021
  • Spade Bit, Steel, Dia. (In.) 1-1/2, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Woodboring Bit, 1/2 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1/2 x 6 IN Woodboring Bit, 1/2 x 6 IN
  • Item # 1PMT1
  • Mfr. Model # 3041001
  • Woodboring Bit, Carbon Steel, Dia 1/2 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Big Hawg (R) Pilot Bit, Shank  1/4 In
Spade Bit,1 3/8 In D,6 In L,I/4 Shank
Brad Point Drill Bit, 1/4 In.
Spade Bit,1 1/4 In
Spade Bit,1 In
  • BOSCH
  • Spade Bit, 1 In Spade Bit,1 In
  • Item # 38C920
  • Mfr. Model # DSB1013
  • Spade Bit, Steel, Dia. (In.) 1, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Brad Point Drill Bit, 3/8 In.
Spade Bit,1 1/8 In
Brad Point Drill Bit, 5/16 In.
Spade Bit,9/16 In D,6 In L,I/4 Shank
Spade Bit,7/16 In D,6 In L,I/4 Shank
Spade Bit, 3/4 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Spade Bit, 3/4 in. Spade Bit, 3/4 in.
  • Item # 29UH18
  • Mfr. Model # 29UH18
  • Spade Bit, Carbon Steel, Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.) 16, For Use With Drilling...More

Spade Bit,1-3/8 In
  • BOSCH
  • Spade Bit, 1-3/8 In Spade Bit,1-3/8 In
  • Item # 38C923
  • Mfr. Model # DSB1019
  • Spade Bit, Steel, Dia. (In.) 1-3/8, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Wood Drilling Bit,1/2 In
  • MILWAUKEE
  • Wood Drilling Bit, 1/2 In Wood Drilling Bit,1/2 In
  • Item # 21R667
  • Mfr. Model # 48-13-0048
  • Wood Drilling Bits, Steel, Dia. (In.) 1/2, Shank Size (In.) 1/4, Overall Length (In.) 6, For Standard Pipe...More

Drill Bit,1-1/2 In
  • IRWIN
  • Drill Bit, 1-1/2 In Drill Bit,1-1/2 In
  • Item # 21Y391
  • Mfr. Model # 87924
  • Drill Bit, Metal, Dia. (In.) 1-1/2, Shank Size (In.) 1/4, Overall Length (In.) 4, For Use With Drilling Holes...More

Plug Cutter, HSS, 1/4 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 1/4 in. Plug Cutter, HSS, 1/4 in.
  • Item # 19TG48
  • Mfr. Model # 30023
  • Plug Cutter, HSS, Dia. (In.) 1/4, Shank Size (In.) 1/4, Overall Length (In.) 1-1/2, For Use With Soft Wood...More

Brad Point Drill Bit, HSS, 31/64 in.
Plug Cutter, HSS, 3/8 in.
  • EAZYPOWER
  • Plug Cutter, HSS, 3/8 in. Plug Cutter, HSS, 3/8 in.
  • Item # 19TG49
  • Mfr. Model # 30025
  • Plug Cutter, HSS, Dia. (In.) 3/8, Shank Size (In.) 3/8, Overall Length (In.) 1-1/2, For Use With Soft Wood...More

Brad Point Drill,15mm
  • FISCH
  • Brad Point Drill, 15mm Brad Point Drill,15mm
  • Item # 29EH77
  • Mfr. Model # FSF-004158
  • Brad Point Drill Bit, Forged Steel, Dia. (In.) 15mm, Shank Size (In.) 15mm, Overall Length (In.) 6-13/32, For...More

Stubby Spade Bit,1 1/8 In,1/2 Hex,4 In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More