Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wood Drilling Bit Extensions

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Drill Bit,Extension
  • DEWALT
  • Drill Bit, Extension Drill Bit,Extension
  • Item # 4DY20
  • Mfr. Model # DW1589
  • Drill Bit Extension, Shank Diameter 1/4 Inch, Overall Length 12 Inches, For Extending Bit Lengths For Holesaw...More

Extension ,12 In
  • BOSCH
  • Extension , 12 In Extension ,12 In
  • Item # 38C932
  • Mfr. Model # DSBE1012
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 12, For Use With Wood, Includes Extension, Allen...More

Extension,18 In Length
Self Feed Bit Extension
Hex Extensions, 6 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Extensions, 6 in. L Hex Extensions, 6 in. L
  • Item # 29UG58
  • Mfr. Model # 29UG58
  • Hex Extensions, Application Used for Spade Bits, Hex Shank Size (In.) 1/4, Length (In.) 6

Extension
  • MILWAUKEE
  • Extension Extension
  • Item # 2Q505
  • Mfr. Model # 48-28-4001
  • Hex Shank Extension, Length 5 1/2 Inches, For Hole Saws, Selfeed Bits, Auger Bits, 7/16 Inch

Hex Extensions,3/8 In
Hex Extensions,3/8 In
Extension.12 In Length
Hex Extensions,3/8 In
Hex Extensions, 12 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Extensions, 12 in. L Hex Extensions, 12 in. L
  • Item # 29UG59
  • Mfr. Model # 29UG59
  • Hex Extensions, Application Used for Spade Bits, Hex Shank Size (In.) 1/4, Length (In.) 12

Hex Extensions,1/4 In,PK4
Hex Extensions,1/4 In
Drill Bit,Extension
  • DEWALT
  • Drill Bit, Extension Drill Bit,Extension
  • Item # 4DY19
  • Mfr. Model # DW1588
  • Drill Bit Extension, Shank Diameter 1/4 Inch, Overall Length 6 Inches, For Extending Bit Lengths For Holesaw...More

Extension,6 In
  • BOSCH
  • Extension, 6 In Extension,6 In
  • Item # 38C931
  • Mfr. Model # DSBE1006
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Spade Bits, Includes...More

Hex Extensions,1/4 In
Hex Extensions,3/8 In,PK4
Hex Extensions,1/4 In
Hex Extensions,1/4 In
Hex Extensions,3/8 In
12" Extension
Flex Extensions Placement Tool,1/4in
Results per page:  16 | 32 | 48

Wood drilling bit extensions attach to the end of your drill or press to extend the reach of the bit, helping you access hard to reach areas with confidence. Grainger offers a selection of wood drilling bit extensions in a variety of lengths and sizes to fit your needs. Shop drilling accessories online with Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More