Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wood Drilling Bit Extensions

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Extension ,12 In
  • BOSCH
  • Extension , 12 In Extension ,12 In
  • Item # 38C932
  • Mfr. Model # DSBE1012
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 12, For Use With Wood, Includes Extension, Allen...More

Hex Extensions, 6 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Extensions, 6 in. L Hex Extensions, 6 in. L
  • Item # 29UG58
  • Mfr. Model # 29UG58
  • Hex Extensions, Application Used for Spade Bits, Hex Shank Size (In.) 1/4, Length (In.) 6

Hex Extensions,1/4 In
Drill Bit,Extension
  • DEWALT
  • Drill Bit, Extension Drill Bit,Extension
  • Item # 4DY20
  • Mfr. Model # DW1589
  • Drill Bit Extension, Shank Diameter 1/4 Inch, Overall Length 12 Inches, For Extending Bit Lengths For Holesaw...More

Drill Bit,Extension
  • DEWALT
  • Drill Bit, Extension Drill Bit,Extension
  • Item # 4DY19
  • Mfr. Model # DW1588
  • Drill Bit Extension, Shank Diameter 1/4 Inch, Overall Length 6 Inches, For Extending Bit Lengths For Holesaw...More

Hex Extensions, 12 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Extensions, 12 in. L Hex Extensions, 12 in. L
  • Item # 29UG59
  • Mfr. Model # 29UG59
  • Hex Extensions, Application Used for Spade Bits, Hex Shank Size (In.) 1/4, Length (In.) 12

Extension,6 In
  • BOSCH
  • Extension, 6 In Extension,6 In
  • Item # 38C931
  • Mfr. Model # DSBE1006
  • Extension, Steel, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Spade Bits, Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More