Skip Content

Wood Drill Bits

39 results found that include 646 products

Wood drill bits and sets from Grainger work with drills and drill presses. Spaded wood drill bits are used for boring and have cutting spurs that prevent slipping and enable you to make smoother cuts. Spaded wood drill bits can be used for making holes for door lock latches and other applications. Auger wood drill bits are used with larger drills because they get pulled into the wood because of their threaded design.Close

Filter Results By

Branch Availability
Drill Bit Grouping
Item
Drill Style
Drill Bit Material
Drill Bit Size
Shank Size
Overall Length
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
IRWIN Wood Drill Bits
DEWALT Wood Drill Bits
BOSCH Wood Drill Bits
WESTWARD Wood Drill Bits
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

    Multiple product options available

MILWAUKEE Wood Drill Bits
Step Drill Stop Bit,Steel,3/8" x 6"
GENERAL Wood Drill Bits
  • GENERAL
  • Multiple product options available

  • Item # 3KKV6
  • Mfr. Model # 32
  • Drill Bit, Wood Drilling Bit, Step Drill Stop, Drill Bit Material Carbon Steel, Drill Bit Size 3/8 In., Shank...More

EAZYPOWER Wood Drill Bits
EAGLE TOOL US Wood Drill Bits
FISCH Wood Drill Bits
Flexible Drill Bit,3/8 x 54 In
Flexible Drill Bit,3/8 x 54 In
Quick Connect Auger Bit,1x4 1/2 In
Quick Connect Auger Bit,1x4 1/2 In
Wood Drilling Bit,4-5/8In.Dia.,Self Feed
Wood Drilling Bit,4-5/8In.Dia.,Self Feed
  • MORSE
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 4 In., For Use With Drill, Drill Press, Number of Pieces 1

  • Item # 36FV68
  • Mfr. Model # WSF4625
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 4 In., For...More

Spade Bit,1 in. Dia.Steel,Wood
Spade Bit,1 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH96
  • Mfr. Model # 34A-1
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Wood Drilling Bit,1-3/4In.Dia.,Self Feed
Wood Drilling Bit,1-3/4In.Dia.,Self Feed
  • MORSE
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1-1/4 In., For Use With Drill, Drill Press, Number of Pieces 1

  • Item # 36FV60
  • Mfr. Model # WSF1750
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1-1/4 In.,...More

GREENLEE Wood Drill Bits
B & A Wood Drill Bits
Self-Feed Wood Boring Bit,2-1/4 in Dia
Self-Feed Wood Boring Bit,2-1/4 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/2 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY12
  • Mfr. Model # 149H2-2-1/4
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/2 In.,...More

Spade Bit,1/2 in. Dia.Steel,Wood
Spade Bit,1/2 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH92
  • Mfr. Model # 34A-1/2
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Wood Drilling Bit,1-1/4In.Dia.,Self Feed
Wood Drilling Bit,1-1/4In.Dia.,Self Feed
  • MORSE
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 3/4 In., For Use With Drill, Drill Press, Number of Pieces 1

  • Item # 36FV58
  • Mfr. Model # WSF1250
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 3/4 In.,...More

Self-Feed Wood Boring Bit,2 in Dia
Self-Feed Wood Boring Bit,2 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/4 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY10
  • Mfr. Model # 149H2-2
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/4 In.,...More

Self-Feed Wood Boring Bit,3 in Dia
Self-Feed Wood Boring Bit,3 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 2-1/2 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY01
  • Mfr. Model # 149H2-3
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 2-1/2 In.,...More

Spade Bit,5/8 in. Dia.Steel,Wood
Spade Bit,5/8 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH93
  • Mfr. Model # 34A-5/8
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Self-Feed Wood Boring Bit,4-5/8 in Dia
Self-Feed Wood Boring Bit,4-5/8 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 4 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY03
  • Mfr. Model # 149H2-4-5/8
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 4 In.,...More

Spade Bit,7/8 in. Dia.Steel,Wood
Spade Bit,7/8 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH95
  • Mfr. Model # 34A-7/8
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Self-Feed Wood Boring Bit,1-1/8 in Dia
Self-Feed Wood Boring Bit,1-1/8 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1/2 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY05
  • Mfr. Model # 149H2-1-1/8
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1/2 In., For...More

Wood Drilling Bit,2-1/8In.Dia.,Self Feed
Wood Drilling Bit,2-1/8In.Dia.,Self Feed
  • MORSE
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1-1/2 In., For Use With Drill, Drill Press, Number of Pieces 1

  • Item # 36FV64
  • Mfr. Model # WSF2125
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1-1/2 In.,...More

Self-Feed Wood Boring Bit,2-1/8 in Dia
Self-Feed Wood Boring Bit,2-1/8 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/2 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY11
  • Mfr. Model # 149H2-2-1/8
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 5 In., For Standard Pipe Sz. 1-1/2 In.,...More

Spade Bit,3/8 in. Dia.Steel,Wood
Spade Bit,3/8 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH91
  • Mfr. Model # 34A-3/8
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Sngl Helx Short Ship Augr 5/8
IDEAL Wood Drill Bits
Wood Drilling Bit,1-1/2In.Dia.,Self Feed
Wood Drilling Bit,1-1/2In.Dia.,Self Feed
  • MORSE
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1 In., For Use With Drill, Drill Press, Number of Pieces 1

  • Item # 36FV57
  • Mfr. Model # WSF1500
  • Wood Drilling Bit, Self Feed, Shank Size 7/16 In., Overall Length 5-1/4 In., For Standard Pipe Sz. 1 In., For...More

Self-Feed Wood Boring Bit,3-5/8 in Dia
Self-Feed Wood Boring Bit,3-5/8 in Dia
  • GREENLEE
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 3 In., For Use With Drill, Wood, Number of Pieces 1

  • Item # 21TY02
  • Mfr. Model # 149H2-3-5/8
  • Wood Drilling Bit, Wood Boring, Shank Size 7/16 In., Overall Length 6-1/4 In., For Standard Pipe Sz. 3 In.,...More

Spade Bit,3/4 in. Dia.Steel,Wood
Spade Bit,3/4 in. Dia.Steel,Wood
  • GREENLEE
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of Pieces 1

  • Item # 35MH94
  • Mfr. Model # 34A-3/4
  • Wood Drilling Bit, Self Feed, Shank Size 1/4 In., Overall Length 6-1/4 In., For Use With Wood, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More