Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Wood Drill Bits and Sets

318 results found that include 318 products

Filter Results By

Branch Availability
Item
Drill Style
Bit Dia.
For Use With
Shank Size
Overall Length
Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Spade Bit,3/4 In
Woodboring Bit, 3/4 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 3/4 x 6 IN

    Woodboring Bit, 3/4 x 6 IN
  • Item # 1PMT3
  • Mfr. Model # 3041004
  • Woodboring Bit, Carbon Steel, Dia 3/4 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Wood Drilling Bit,Forstner,3/8" Bit dia.
Spade Bit,5/8 In
Spade Bit Set,3/8-1 1/2 Dia,8 PC
  • IRWIN SPEEDBOR
  • Spade Bit Set, 3/8-1 1/2 Dia, 8 PC

    Spade Bit Set,3/8-1 1/2 Dia,8 PC
  • Item # 4GE28
  • Mfr. Model # 341008
  • Spade Bit Set, Number of Pieces 8, Bit Diameter 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1 1/8, 1 1/2 Inches, Overall...More

Spade Bit,15/16 In D,6 In L,I/4 Shank
Spade Bit,1 1/4 In
Standard Spade Set,1/4-1 1/2,6 L,13 Pc
  • BOSCH
  • Standard Spade Set, 1/4-1 1/2,6 L, 13 Pc

    Standard Spade Set,1/4-1 1/2,6 L,13 Pc
  • Item # 5EEU2
  • Mfr. Model # DSB5013P
  • Standard Spade Bit Set 13 Pc, Alloy Steel, Shank Size 1/2 Hex In, For Use With 1/2 In D Handle and Larger...More

Spade Bit Set,1/4 to 1 D,6 In L,13 Pc
  • IRWIN SPEEDBOR
  • Spade Bit Set, 1/4 to 1 D, 6 In L, 13 Pc

    Spade Bit Set,1/4 to 1 D,6 In L,13 Pc
  • Item # 1PMR2
  • Mfr. Model # 88887
  • Spade Bit Set, Carbon Steel, Dia 1/4 to 1 In, Shank Size (In) Hex 1/4 Quick Change, Overall Length 6 In, For...More

Spade Bit,1 1/2 In
Self-Feed Drill Bit,1-1/2in dia,7/16 Hex
Wood Boring Bit Set,6-1/16 In L,PK6
  • MILWAUKEE
  • Wood Boring Bit Set, 6-1/16 In L, PK6

    Wood Boring Bit Set,6-1/16 In L,PK6
  • Item # 45L171
  • Mfr. Model # 49-22-0071
  • Wood Boring Bit Set, Carbon Steel, Dia. (In.) 1/2, Shank Size (In.) Hex 1/4, Overall Length (In.) 6-1/16For...More

Drill Bit,1/2 In
  • IRWIN
  • Drill Bit, 1/2 In

    Drill Bit,1/2 In
  • Item # 21Y385
  • Mfr. Model # 87908
  • Drill Bit, Metal, Dia. (In.) 1/2, Shank Size (In.) 1/4, Overall Length (In.) 4, For Use With Drilling Holes...More

Wood Drilling Bit,1-3/4In.Dia.,Self Feed
Flat Wood Bit Set, 6 pc.
  • TM

    Grainger Choice

  • WESTWARD
  • Flat Wood Bit Set, 6 pc.

    Flat Wood Bit Set, 6 pc.
  • Item # 29UH32
  • Mfr. Model # 29UH32
  • Wood Drilling Spade Bit Set, Number of Pieces 6, Bit Dia. 3/8 In., 1/2 In., 5/8 In., 3/4 In., 7/8 In., 1 In.,...More

Forstner Bit Set,14 Pcs,
  • PORTER CABLE
  • Forstner Bit Set, 14 Pcs,

    Forstner Bit Set,14 Pcs,
  • Item # 5NAJ5
  • Mfr. Model # PC1014
  • Wood Drilling Brad Point Set, Number of Pieces 14, Bit Dia. 1/4 In., 1/2 In., 3/8 In., 3/4 In., 5/8 In., 7/8...More

Ship Auger Bit,1 Dia,7/16 Hex Shank
Spade Bit,7/8 In
  • BOSCH
  • Spade Bit, 7/8 In

    Spade Bit,7/8 In
  • Item # 38C918
  • Mfr. Model # DSB1011
  • Spade Bit, Steel, Dia. (In.) 7/8, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit

    Adjustable Spade Bit
  • Item # 4XK79
  • Mfr. Model # 44801
  • Wood Boring Adjustable Spade Bit, Bit Diameter 5/8-1 3/4 Inches, Shank Diameter 9/32 Inch, Overall Length 5...More

Ship Auger Bit,5/8 Dia,7/16 Hex Shank
Power Pole Auger Bit,3/4 In,29 In L
Self Feed Bit Kit 1- 2 9/16,8 PC
Boring Bit, 35 mm, Shank 10 mm
Spade Bit,3/8 In D,16 In L,1/4 Hex Shank
Woodboring 6pc Bit Set
  • IRWIN SPEEDBOR
  • Woodboring 6pc Bit Set

    Woodboring 6pc Bit Set
  • Item # 1PMT8
  • Mfr. Model # 3041006
  • Woodboring Bit Set, Carbon Steel, Dia 1/2 to 1 1/4 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use...More

Spade Bit,3/8 In
Woodboring Bit, 1/2 x 6 IN
  • IRWIN SPEEDBOR
  • Woodboring Bit, 1/2 x 6 IN

    Woodboring Bit, 1/2 x 6 IN
  • Item # 1PMT1
  • Mfr. Model # 3041001
  • Woodboring Bit, Carbon Steel, Dia 1/2 In, Shank Size (In) Hex 1/4, Overall Length 6 In., For Use With 3/8 or...More

Adjustable Spade Bit
  • IRWIN SPEEDBOR
  • Adjustable Spade Bit

    Adjustable Spade Bit
  • Item # 4XK80
  • Mfr. Model # 45002
  • Wood Boring Adjustable Spade Bit, Bit Diameter 7/8-3 Inches, Shank Diameter 11/32 Inch, Overall Length 5 1/2...More

Spade Bit,5/16 In D,6 In L,I/4 Shank
Spade Bit,1-1/2 In
  • BOSCH
  • Spade Bit, 1-1/2 In

    Spade Bit,1-1/2 In
  • Item # 38C924
  • Mfr. Model # DSB1021
  • Spade Bit, Steel, Dia. (In.) 1-1/2, Shank Size (In.) 1/4, Overall Length (In.) 6, For Use With Wood, Includes...More

Spade Bit,9/16 In D,6 In L,I/4 Shank
Spade Bit,7/8 In
Results per page:  16 | 32 | 48

Wood drill bits and sets from Grainger work with drills and drill presses. Spaded wood drill bits are used for boring and have cutting spurs that prevent slipping and enable you to make smoother cuts. Spaded wood drill bits can be used for making holes for door lock latches and other applications. Auger wood drill bits are used with larger drills because they get pulled into the wood because of their threaded design.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More