Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wood Chisels

37 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Short Blade Chisel,1/4 In. x 9 In.
Folding Pocket Chisel,1 In. x 8-1/2 In.
Short Blade Chisel,1/2 In. x 9 In.
Socket Chisel,1/4 In. x 9 In.
  • DEWALT
  • Socket Chisel, 1/4 In. x 9 In. Socket Chisel,1/4 In. x 9 In.
  • Item # 24N409
  • Mfr. Model # 16-782
  • Socket Chisel, Tip Size 1/4 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

Short Blade Chisel,1 In. x 9 In.
Short Blade Chisel,1-1/4 In. x 9-1/4 In.
Short Blade Chisel,1-1/2 In. x 9 In.
Short Blade Chisel,1/2 In. x 9-1/4 In.
Wood Chisel,1/8 x 3-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/8 x 3-1/2 In, Blue Wood Chisel,1/8 x 3-1/2 In,Blue
  • Item # 23Z259
  • Mfr. Model # M44418N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/8, Overall Length (In.) 3-1/2, Blade Material 100 CRV,...More

Short Blade Chisel,3/8 In. x 9 In.
Short Blade Chisel,3/4 In. x 9 In.
Short Blade Chisel,1 In. x 9-1/4 In.
Short Blade Chisel,1/4 In. x 9-1/4 In.
Wood Chisel,1 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1 x 4-1/2 In, Blue Wood Chisel,1 x 4-1/2 In,Blue
  • Item # 23Z263
  • Mfr. Model # M4441N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Wood Chisel,5/8 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 5/8 x 4-1/2 In, Blue Wood Chisel,5/8 x 4-1/2 In,Blue
  • Item # 23Z267
  • Mfr. Model # M44458N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 5/8, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Short Blade Chisel,2 In. x 9 In.
Short Blade Chisel,5/8 In. x 9 In.
Short Blade Chisel,3/4 In. x 9-1/4 In.
Wood Chisel,3/4 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 3/4 x 4-1/2 In, Blue Wood Chisel,3/4 x 4-1/2 In,Blue
  • Item # 23Z262
  • Mfr. Model # M44434N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 3/4, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Wood Chisel,3/8 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 3/8 x 4-1/2 In, Blue Wood Chisel,3/8 x 4-1/2 In,Blue
  • Item # 23Z266
  • Mfr. Model # M44438N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 3/8, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Wood Chisel,1/2 x 4-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/2 x 4-1/2 In, Blue Wood Chisel,1/2 x 4-1/2 In,Blue
  • Item # 23Z261
  • Mfr. Model # M44412N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/2, Overall Length (In.) 4-1/2, Blade Material 100 CRV,...More

Wood Chisel,1-1/2 x 5-1/2 In,Blue
Wood Chisel,1/4 x 3-1/2 In,Blue
  • IRWIN
  • Wood Chisel, 1/4 x 3-1/2 In, Blue Wood Chisel,1/4 x 3-1/2 In,Blue
  • Item # 23Z260
  • Mfr. Model # M44414N
  • Wood Chisel, Number of Pieces 1, Blade Width (In.) 1/4, Overall Length (In.) 3-1/2, Blade Material 100 CRV,...More

Wood Chisel,3/4 In. x 8-3/4 In.
  • FAST CAP
  • Wood Chisel, 3/4 In. x 8-3/4 In. Wood Chisel,3/4 In. x 8-3/4 In.
  • Item # 3KJT1
  • Mfr. Model # PC-3/4 POCKET CHISEL
  • Wood Chisel, Folding Pocket, Tip Size 3/4 In, Length 8 3/4 In, High Carbon Tool Steel w/Green Nylon 66 Handle...More

Wood Chisel,1/2 In. x 8-3/4 In.
  • FAST CAP
  • Wood Chisel, 1/2 In. x 8-3/4 In. Wood Chisel,1/2 In. x 8-3/4 In.
  • Item # 3KJR8
  • Mfr. Model # PC-1/2 POCKET CHISEL
  • Wood Chisel, Folding Pocket, Tip Size 1/2 In, Length 8 3/4 In, High Carbon Tool Steel w/Yellow Nylon 66...More

Wood Chisel,1-1/4 x 5-1/2 In,Blue
Short Blade Chisel,1-1/4 In. x 9 In.
Short Blade Chisel,1-1/2 In. x 9-1/4 In.
Wood Chisel,1 In. x 8-3/4 In.
  • FAST CAP
  • Wood Chisel, 1 In. x 8-3/4 In. Wood Chisel,1 In. x 8-3/4 In.
  • Item # 3KJT3
  • Mfr. Model # PC-1 POCKET CHISEL
  • Wood Chisel, Folding Pocket, Tip Size 1 In, Length 8 3/4 In, High Carbon Tool Steel w/Red Nylon 66 Handle...More

Socket Chisel,3/8 In. x 9 In.
  • DEWALT
  • Socket Chisel, 3/8 In. x 9 In. Socket Chisel,3/8 In. x 9 In.
  • Item # 24N407
  • Mfr. Model # 16-784
  • Socket Chisel, Tip Size 3/8 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

Socket Chisel,5/8 In. x 9 In.
  • STANLEY
  • Socket Chisel, 5/8 In. x 9 In. Socket Chisel,5/8 In. x 9 In.
  • Item # 24N398
  • Mfr. Model # 16-786
  • Socket Chisel, Tip Size 5/8 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

Socket Chisel,1/2 In. x 9 In.
  • DEWALT
  • Socket Chisel, 1/2 In. x 9 In. Socket Chisel,1/2 In. x 9 In.
  • Item # 24N402
  • Mfr. Model # 16-785
  • Socket Chisel, Tip Size 1/2 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

Results per page:  16 | 32 | 48

Pick up single wood chisels or a wood chisel set from Grainger to help handle all your fine hand woodworking tasks. Wood chisels are frequently used to help with mortising door hardware and mortising studs for post-construction installations. They are also helpful for wood sculpting applications where more delicate cutting or shaving is required. Help complete your toolbox with a durable, sharp wood chisel or set of wood chisels from Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More