Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Installation Type
Coverage
Timer Range
For Use With
Viewing Angle
Color
Brand
Price
Shop By

Wireless Motion Sensors

10 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
90° Ceiling Wireless Daylight Sensor, 1250 sq. ft. Cove
  • LUTRON
  • 90° Ceiling Wireless Daylight Sensor, 1250 sq. ft. Coverage 90° Ceiling Wireless Daylight Sensor, 1250 sq. ft. Coverage
  • Wireless Daylight Sensor, Ceiling Installation Type, Coverage 1250 sq. ft., Timer Range Up to 2 hr., For Use With Maestro Wireless Devices and Graphic Eye QS Wireless, Viewing Angle 90 Degrees , Color White, Features Photopic Response Matches Human Eye, One Sensor is Capable of Switching, Stepped Dimming and Continuous Dimming of Multiple Zones, Light Range (0-10,000 fc), Power Source CR2450 Lithium Battery, Communication Method RF, Time Delay Adaptive, Sensor Type Photocell

  • Item # 5PWR6
  • Mfr. Model # LRF2-DCRB-WH
  • Wireless Daylight Sensor, Ceiling Installation Type, Coverage 1250 sq. ft., Timer Range Up to 2 hr., For Use...More

Door/Window Wireless Door/Window Sensor, 50 ft. to 150
  • FUNCTIONAL DEVICES INC / RIB
  • Door/Window Wireless Door/Window Sensor, 50 ft. to 150 ft. Range Coverage Door/Window Wireless Door/Window Sensor, 50 ft. to 150 ft. Range Coverage
  • Wireless Door/Window Sensor, Door/Window Installation Type, Coverage 50 ft. to 150 ft. Range, For Use With EN3 Series Relays, Color Black, Features Works with Motion Sensors, Supplemental Battery Option, Wireless Solar-Powered Sensor, Power Source Solar Cells, Communication Method RF, 902 MHz, Time Delay Adjustable, Standards FCC, IC, Includes Sensor, Magnet and (4) Screws

  • Item # 45DR70
  • Mfr. Model # WDWS-EN3
  • Wireless Door/Window Sensor, Door/Window Installation Type, Coverage 50 ft. to 150 ft. Range, For Use With...More

360° Ceiling Wireless Daylight Sensor, 50 ft. to 150&#x
  • LEVITON
  • 360° Ceiling Wireless Daylight Sensor, 50 ft. to 150 ft. Range Coverage 360° Ceiling Wireless Daylight Sensor, 50 ft. to 150 ft. Range Coverage
  • Wireless Daylight Sensor, Ceiling Installation Type, Coverage 50 ft. to 150 ft. Range, Timer Range 1 min., For Use With Receiver Switches, Viewing Angle 360 Degrees , Color White, Features Daylight Harvesting, Zero Power Consumption, Zero External Power Required, Power Source Solar Cells, Communication Method RF, Time Delay Adaptive, Sensor Type Photocell, Standards ETL & FCC Certified

  • Item # 6PFX9
  • Mfr. Model # WSCPC-W
  • Wireless Daylight Sensor, Ceiling Installation Type, Coverage 50 ft. to 150 ft. Range, Timer Range 1 min.,...More

360° Ceiling Occupancy Sensor, 1200 sq. ft. Coverage
  • WATT STOPPER
  • 360° Ceiling Occupancy Sensor, 1200 sq. ft. Coverage 360° Ceiling Occupancy Sensor, 1200 sq. ft. Coverage
  • Occupancy Sensor, Ceiling Installation Type, Coverage 1200 sq. ft., Timer Range 1, 5, 15, or 30 min., For Use With Mfr. No. EOSW-101, EOSW-102, Viewing Angle 360 Degrees , Color White, Features Photovoltaic Cells On Sensor Make Batteries Optional, Power Source Photovoltaic Panels, Communication Method 900 MHz RF, Time Delay Adjustable, Sensor Type Passive Infrared, Standards UL Listed, Includes Multiple Mounting Options Including Magnetic Disc, Sticker, Single Gang Box Mount

  • Item # 36VJ06
  • Mfr. Model # EOPC-100
  • Occupancy Sensor, Ceiling Installation Type, Coverage 1200 sq. ft., Timer Range 1, 5, 15, or 30 min., For Use...More

Results per page:  16 | 32 | 48

Shop a selection of easy-to-install wireless motion sensors for ceilings, corners, halls, and walls at Grainger. Reduce energy costs by turning light on when movement is detected and off when room is empty. There are options for automatically control light via RF communication to compatible dimming and switching devices. There are also options for battery free continuous operation via solar panel cells.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More