Skip Content

Supplier Diversity Wireless Monitoring Systems

55 results found that include 55 products

Use wireless temperature monitoring systems from Grainger to help manage temperature and humidity control in the healthcare, scientific, food service industries and more. Whether you need to monitor the temperature and humidity in your cleanroom, ensure temperatures in your refrigerator or freezer, or verify dishwasher sanitizing temperatures, Grainger can help with high-quality, precision wireless temperature monitoring systems. Shop online today!Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Communication Method
Temp. Range (F)
Temp. Range (C)
Relative Humidity Range
Pressure Range
Features
Brand
Price
Shop By

Viewing as

List
  • Mini-Signal Repeater,3-1/2" W,6-1/2" D
    Mini-Signal Repeater,3-1/2" W,6-1/2" D
    • ENVIROTRAK
    • Item # 423M83
    • Mfr. Model # 31530
    • Mini-Signal Repeater, 900 MHz RF Communication Method, Power Source AC Power Supply, Features Relays Data...More

  • Monitoring Kit,3-3/4" W,3-3/4" D
    Monitoring Kit,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N11
    • Mfr. Model # 31710-20-802
    • Monitoring Kit, WiFi 802.11 B/G/N Communication Method, CO2 Range 0-20 Percent, Power Source 24V Transformer,...More

  • Temperature Transmitter,1-3/4" W,3-1/2"D
    Temperature Transmitter,1-3/4" W,3-1/2"D
    • ENVIROTRAK
    • Item # 423M66
    • Mfr. Model # 31200
    • Temperature Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -13 Degrees to 140 Degrees , Temp....More

  • Temperature Transmitter,2-1/2" W,4-1/4"D
    Temperature Transmitter,2-1/2" W,4-1/4"D
    • ENVIROTRAK
    • Item # 423N13
    • Mfr. Model # 31730-802-025R
    • Temperature Transmitter, WiFi 802.11 B/G/N Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees ,...More

  • Waterproof Protective Housing,3-1/2" W
    Waterproof Protective Housing,3-1/2" W
    • ENVIROTRAK
    • Item # 423N17
    • Mfr. Model # 10119
    • Waterproof Protective Housing, WiFi 802.11 B/G/N Communication Method, Features Use with All EnviroTrak Wi-Fi...More

  • Analog Transmitter,1-3/4" W,3-1/2" D
    Analog Transmitter,1-3/4" W,3-1/2" D
    • ENVIROTRAK
    • Item # 423M73
    • Mfr. Model # 31240
    • Analog Transmitter, 900 MHz RF Communication Method, Power Source 3V Lithium Battery, Battery Life 2-1/2 yr.,...More

  • Monitoring Kit,3-3/4" W,3-3/4" D
    Monitoring Kit,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N04
    • Mfr. Model # 31710-20
    • Monitoring Kit, 900 MHz RF Communication Method, CO2 Range 0-20 Percent, Accuracy 25 Degrees C, Power Source...More

  • Temperature Transmitter,1-3/4" W,3-1/2"D
    Temperature Transmitter,1-3/4" W,3-1/2"D
    • ENVIROTRAK
    • Item # 423N06
    • Mfr. Model # 31730-025R
    • Temperature Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees , Temp....More

  • Temperature Transmitter,1-3/4" W,3-1/2"D
    Temperature Transmitter,1-3/4" W,3-1/2"D
    • ENVIROTRAK
    • Item # 423M67
    • Mfr. Model # 31200-032
    • Temperature Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -13 Degrees to 140 Degrees , Temp....More

  • Depletion Monitor,3" W,7" D
    Depletion Monitor,3" W,7" D
    • ENVIROTRAK
    • Item # 423N08
    • Mfr. Model # 31700-802
    • Depletion Monitor, WiFi 802.11 B/G/N Communication Method, Power Source AC Power Supply and Rechargeable...More

  • Temperature Transmitter,2-1/2" W,4-1/4"D
    Temperature Transmitter,2-1/2" W,4-1/4"D
    • ENVIROTRAK
    • Item # 423N14
    • Mfr. Model # 31730-802-025F
    • Temperature Transmitter, WiFi 802.11 B/G/N Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees ,...More

  • Temp/Humidity Transmitter,3-1/2" D
    Temp/Humidity Transmitter,3-1/2" D
    • ENVIROTRAK
    • Item # 423M69
    • Mfr. Model # 31220-032
    • Internal Temp/Humidity Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -4 Degrees to 140...More

  • Waterproof Protective Housing,3-1/2" W
    Waterproof Protective Housing,3-1/2" W
    • ENVIROTRAK
    • Item # 423N18
    • Mfr. Model # 10110
    • Waterproof Protective Housing, 900 MHz RF Communication Method, Features Use with all EnviroTrak 900Mhz...More

  • Temperature Transmitter,2-1/2" W,4-1/4"D
    Temperature Transmitter,2-1/2" W,4-1/4"D
    • ENVIROTRAK
    • Item # 423M74
    • Mfr. Model # 31200-802
    • Temperature Transmitter, WiFi 802.11 B/G/N Communication Method, Temp. Range (F) -328 Degrees to 572 Degrees...More

  • Air Probe Solid Simulator,1-1/2" W
    Air Probe Solid Simulator,1-1/2" W
    • ENVIROTRAK
    • Item # 423M94
    • Mfr. Model # 31605
    • Air Probe Solid Simulator, 900 MHz RF Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees ,...More

  • Base Station,900 MHz RF
    Base Station,900 MHz RF
    • ENVIROTRAK
    • Item # 423M82
    • Mfr. Model # 31520
    • Base Station, 900 MHz RF Communication Method, Power Source DB9 Connector, Ethernet cable and Power Supply

  • Monitor,3-3/4" W,3-3/4" D
    Monitor,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N10
    • Mfr. Model # 31710-10-802
    • Monitor, WiFi 802.11 B/G/N Communication Method, CO2 Range 0-10 Percent, Power Source 24V Transformer,...More

  • Software,Wireless Range 2500 ft.
    Software,Wireless Range 2500 ft.
    • ENVIROTRAK
    • Item # 423M65
    • Mfr. Model # 31100
    • Software, 900 MHz RF Communication Method, Temp. Range (F) -328 Degrees to 500 Degrees , Temp. Range (C) -200...More

  • Transmitter AC Adaptor,1-1/2" W,3" D
    Transmitter AC Adaptor,1-1/2" W,3" D
    • ENVIROTRAK
    • Item # 423N16
    • Mfr. Model # 9398
    • Transmitter AC Adaptor, WiFi 802.11 B/G/N Communication Method, Power Source AC, Features Use with All...More

  • Contact Transmitter,1-3/4" W,3-1/2" D
    Contact Transmitter,1-3/4" W,3-1/2" D
    • ENVIROTRAK
    • Item # 423M72
    • Mfr. Model # 31230
    • Contact Transmitter, 900 MHz RF Communication Method, Power Source 3V Lithium Battery, Battery Life 2-1/2...More

  • Monitoring Kit,3-3/4" W,3-3/4" D
    Monitoring Kit,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N03
    • Mfr. Model # 31710-10
    • Monitoring Kit, 900 MHz RF Communication Method, CO2 Range 0-10 Percent, Accuracy 25 Degrees C, Power Source...More

  • SteamTrap Monitoring Kit,3" W,5-1/2" D
    SteamTrap Monitoring Kit,3" W,5-1/2" D
    • ENVIROTRAK
    • Item # 423N05
    • Mfr. Model # 31720
    • SteamTrap Monitoring Kit, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 392 Degrees , Temp....More

  • Temperature Transmitter,1-3/4" W,3-1/2"D
    Temperature Transmitter,1-3/4" W,3-1/2"D
    • ENVIROTRAK
    • Item # 423N07
    • Mfr. Model # 31730-025F
    • Temperature Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees , Temp....More

  • Temp/Humidity Transmitter,3-1/2" D
    Temp/Humidity Transmitter,3-1/2" D
    • ENVIROTRAK
    • Item # 423M68
    • Mfr. Model # 31220
    • Internal Temp/Humidity Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -4 Degrees to 140...More

  • Receiver and Buffer,3-1/2" W,6-1/2" D
    Receiver and Buffer,3-1/2" W,6-1/2" D
    • ENVIROTRAK
    • Item # 423M81
    • Mfr. Model # 31510
    • Receiver and Buffer, 900 MHz RF Communication Method, Power Source DB9 Connector to EnviroTrak Buffer,...More

  • Monitoring Kit,3-3/4" W,3-3/4" D
    Monitoring Kit,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N09
    • Mfr. Model # 31710-5-802
    • Monitoring Kit, WiFi 802.11 B/G/N Communication Method, CO2 Range 0-5 Percent, Power Source 24V Transformer,...More

  • Temperature Transmitter,2-1/2" W,4-1/4"D
    Temperature Transmitter,2-1/2" W,4-1/4"D
    • ENVIROTRAK
    • Item # 423N15
    • Mfr. Model # 31730-802-025RF
    • Temperature Transmitter, WiFi 802.11 B/G/N Communication Method, Temp. Range (F) -25 Degrees to 180 Degrees ,...More

  • External Temperature,1-3/4" W,3-1/2" D
    External Temperature,1-3/4" W,3-1/2" D
    • ENVIROTRAK
    • Item # 423M71
    • Mfr. Model # 31221-032
    • External Temperature, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 140 Degrees , Temp....More

  • Monitoring Kit,3-3/4" W,3-3/4" D
    Monitoring Kit,3-3/4" W,3-3/4" D
    • ENVIROTRAK
    • Item # 423N02
    • Mfr. Model # 31710-5
    • Monitoring Kit, 900 MHz RF Communication Method, CO2 Range 0-5 Percent, Accuracy 25 Degrees C, Power Source...More

  • Power Transformer,5-1/5" W,5-3/10" D
    Power Transformer,5-1/5" W,5-3/10" D
    • ENVIROTRAK
    • Item # 423M80
    • Mfr. Model # 31500
    • Power Transformer, 900 MHz RF Communication Method, Power Source A/C Power Supply, Features Envirotrak...More

  • External Temperature,1-3/4" W,3-1/2" D
    External Temperature,1-3/4" W,3-1/2" D
    • ENVIROTRAK
    • Item # 423M70
    • Mfr. Model # 31221
    • External Temperature, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 140 Degrees , Temp....More

  • Depletion Monitor,3" W,7" D
    Depletion Monitor,3" W,7" D
    • ENVIROTRAK
    • Item # 423N01
    • Mfr. Model # 31700
    • Depletion Monitor, 900 MHz RF Communication Method, Accuracy +/-0.75 Percent, Power Source AC Power Supply...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More