Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wired Intercom Systems

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Portable PA System,H 11 In x W 13-1/2 In
Half-Mile PA System,15 V
  • AMPLIVOX SOUND SYSTEMS
  • Half-Mile PA System, 15 V Half-Mile PA System,15 V
  • Item # 1YVX7
  • Mfr. Model # S610A
  • Half-Mile Hailer, Wired Mic, Height (In.) 11, Width (In.) 11, Depth (In.) 8, Power Source 15 Volts, Standards...More

Wireless Mity-Vox, Rechargeable
  • AMPLIVOX SOUND SYSTEMS
  • Wireless Mity-Vox, Rechargeable Wireless Mity-Vox, Rechargeable
  • Item # 2GXA9
  • Mfr. Model # SW212
  • Wireless Mity-Vox, Rechargeable, Height (In.) 11, Width (In.) 11, Depth (In.) 11, Power Source Power Cord,...More

Master Station,AX Series
  • AIPHONE
  • Master Station, AX Series Master Station,AX Series
  • Item # 36TR18
  • Mfr. Model # AX-8M
  • Master Station, Indoor, Height (In.) 1-7/8, Width (In.) 6-7/8, Depth (In.) 7-5/8, Door Station Height (In.)...More

Audio Video Receiver,24VDC
  • AIPHONE
  • Audio Video Receiver, 24VDC Audio Video Receiver,24VDC
  • Item # 36TR19
  • Mfr. Model # AXW-AVR
  • Audio Video Receiver, Indoor, Height (In.) 1-5/8, Width (In.) 7, Depth (In.) 4, Door Station Height (In.)...More

Door Station,7-11/16
  • AIPHONE
  • Door Station, 7-11/16 Door Station,7-11/16
  • Item # 36TR17
  • Mfr. Model # AX-DV
  • Door Station, Indoor/Outdoor, Height (In.) 7-11/16, Width (In.) 3-15/16, Depth (In.) 1, Door Station Height...More

Video Door Station,IS Series
  • AIPHONE
  • Video Door Station, IS Series Video Door Station,IS Series
  • Item # 36TR16
  • Mfr. Model # IS-DVF
  • Video Door Station, Indoor/Outdoor, Height (In.) 10-7/16, Width (In.) 5-7/8, Depth (In.) 2-1/2, Door Station...More

Video Door Station,18VDC
  • AIPHONE
  • Video Door Station, 18VDC Video Door Station,18VDC
  • Item # 36TR21
  • Mfr. Model # JK-DVF
  • Video Door Station, Indoor/Outdoor, Height (In.) 8-1/4, Width (In.) 5-5/16, Depth (In.) 2-1/2, Door Station...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More