Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wire Wrap Tool Accessories

57 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Wire Wrapping Bit,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 22-24 AWG Wire Wrapping Bit,22-24 AWG
  • Item # 2RZN9
  • Mfr. Model # KB224
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 22-24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

DSL Wrap Unwrap Tool
  • JONARD TOOLS
  • DSL Wrap Unwrap Tool DSL Wrap Unwrap Tool
  • Item # 20FV12
  • Mfr. Model # WDUD-26DS
  • DSL Wrap Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia. (In.) 0.075, Wrapping...More

Wire Wrapping Sleeve,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Sleeve, 22-24 AWG Wire Wrapping Sleeve,22-24 AWG
  • Item # 2RZP3
  • Mfr. Model # P2224
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 22-24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Kynar(R) Copper Wire,30 AWG,Green
Replacement Cable Sewing Needle,PK6
Wire Wrapping Sleeve,5 In,18 AWG
Wire Wrapping Bit,5 In,26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 26 AWG Wire Wrapping Bit,5 In,26 AWG
  • Item # 2TDE3
  • Mfr. Model # KB26-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Bit,20-22 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 20-22 AWG Wire Wrapping Bit,20-22 AWG
  • Item # 2TDD8
  • Mfr. Model # KB2075
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 20-22, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Sleeve,Insulated,24-26 AWG
Wire Wrapping Sleeve,5 In,24-26 AWG
Wire Wrapping Bit,5 In,24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 24 AWG Wire Wrapping Bit,5 In,24 AWG
  • Item # 2TDE2
  • Mfr. Model # KB24-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Bit,18 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 18 AWG Wire Wrapping Bit,18 AWG
  • Item # 2TDD7
  • Mfr. Model # KB18
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 18, Wrapping Terminal Hole Dia 0.060 In, Wrapping Terminal...More

Battery Charger,115V,For 2RZL7
Wire Wrapping Bit,5 In,22 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 22 AWG Wire Wrapping Bit,5 In,22 AWG
  • Item # 2TDE1
  • Mfr. Model # KB22-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 22, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Sleeve,30-32 AWG
Wire Wrapping Bit,28 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 28 AWG Wire Wrapping Bit,28 AWG
  • Item # 19LY93
  • Mfr. Model # WB28SHM
  • Wire Wrapping Bit, 3 In., Number of Pieces 1, Wire Gauge 28 AWG, Max. Insulation Dia. (In.) 0.030, Wrapping...More

Wire Wrapping Bit,30-32 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 30-32 AWG Wire Wrapping Bit,30-32 AWG
  • Item # 19LY94
  • Mfr. Model # WB3032M
  • Wire Wrapping Bit, 3 In., Number of Pieces 1, Wire Gauge 30 to 32 AWG, Max. Insulation Dia. (In.) 0.027,...More

Unwrap Sleeve Chuck,Wire Gauge 20 to 26
Wire Unwrap Set,Wire Gauge 22-26 AWG
Wire Wrapping Sleeve,22 to 24 AWG
  • JONARD TOOLS
  • Wire Wrapping Sleeve, 22 to 24 AWG Wire Wrapping Sleeve,22 to 24 AWG
  • Item # 22KY09
  • Mfr. Model # P-DF224
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 22 to 24, Max. Insulation Dia. (In.) 0.073, Wrapping...More

Wire Wrapping Sleeve,Insulated,30-32 AWG
Replacement Wire Loops,Metal,PK6
Wire Wrapping Sleeve,18 AWG
Wire Wrapping Sleeve,24-26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Sleeve, 24-26 AWG Wire Wrapping Sleeve,24-26 AWG
  • Item # 2RZP4
  • Mfr. Model # P2426
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 24-26, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Unwrap Tool
  • OK INDUSTRIES
  • Wire Unwrap Tool Wire Unwrap Tool
  • Item # 20FV08
  • Mfr. Model # UW093R
  • Wire Unwrap Tool, Number of Pieces 1, Wire Gauge 24 to 32, Unwrapping Terminal Hole Dia. (In.) 0.038,...More

Wire Wrapping Sleeve,Ins,5 In,22-24 AWG
Kynar(R) Copper Wire,30 AWG,Green
Wrap/Unwrap Bit and Sleeve Set,24-26 AWG
  • OK INDUSTRIES
  • Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG Wrap/Unwrap Bit and Sleeve Set,24-26 AWG
  • Item # 2RZN1
  • Mfr. Model # DFB2426
  • Wrap/Unwrap Bit and Sleeve Set, Number of Pieces 2, Wire Gauge 24-26, Wrapping Terminal Hole Dia 0.075 In,...More

Wire Wrapping Sleeve,Ins,5 In,24-26 AWG
Wire Wrapping Bit,26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 26 AWG Wire Wrapping Bit,26 AWG
  • Item # 2RZP2
  • Mfr. Model # KB26
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia 0.075 In, Wrapping Terminal...More

PTX with Light Attachment,8 pcs.
  • OK INDUSTRIES
  • PTX with Light Attachment, 8 pcs. PTX with Light Attachment,8 pcs.
  • Item # 20FV24
  • Mfr. Model # PTX-KIT2DHFL
  • PTX with Light Attachment, Battery, Number of Pieces 8, Wire Gauge 18 to 32, Power Battery, Includes PTX...More

Wire Wrapping Sleeve,Insulated,22-24 AWG
Results per page:  16 | 32 | 48

Wire wrap tool accessories from Grainger include sleeves and bits for wire wrapping tools in a variety of sizes. Also find a rechargeable battery and a battery charger for your power wrap/unwrap tool here. Get your high-quality wire wrap tool accessories from Grainger to help keep your electrical work on track!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More