Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wire Wrap Tool Accessories

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Wire Wrapping Bit,5 In,24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 24 AWG Wire Wrapping Bit,5 In,24 AWG
  • Item # 2TDE2
  • Mfr. Model # KB24-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 24, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Bit,18 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 18 AWG Wire Wrapping Bit,18 AWG
  • Item # 2TDD7
  • Mfr. Model # KB18
  • Wire Wrapping Bit, Number of Pieces 1, Wire Gauge 18, Wrapping Terminal Hole Dia 0.060 In, Wrapping Terminal...More

Wire Wrapping Bit,5 In,26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 26 AWG Wire Wrapping Bit,5 In,26 AWG
  • Item # 2TDE3
  • Mfr. Model # KB26-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Wire Wrapping Bit,5 In,22 AWG
  • OK INDUSTRIES
  • Wire Wrapping Bit, 5 In, 22 AWG Wire Wrapping Bit,5 In,22 AWG
  • Item # 2TDE1
  • Mfr. Model # KB22-5
  • Wire Wrapping Bit, 5 In, Number of Pieces 1, Wire Gauge 22, Wrapping Terminal Hole Dia 0.075 In, Wrapping...More

Battery Charger,115V,For 2RZL7
Wire Unwrap Set,Wire Gauge 22-26 AWG
Wire Wrapping Sleeve,22 to 24 AWG
  • JONARD TOOLS
  • Wire Wrapping Sleeve, 22 to 24 AWG Wire Wrapping Sleeve,22 to 24 AWG
  • Item # 22KY09
  • Mfr. Model # P-DF224
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 22 to 24, Max. Insulation Dia. (In.) 0.073, Wrapping...More

Kynar(R) Copper Wire,30 AWG,Green
DSL Wrap Unwrap Tool
  • JONARD TOOLS
  • DSL Wrap Unwrap Tool DSL Wrap Unwrap Tool
  • Item # 20FV12
  • Mfr. Model # WDUD-26DS
  • DSL Wrap Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Wrapping Terminal Hole Dia. (In.) 0.075, Wrapping...More

Wire Wrapping Sleeve,24 to 26 AWG
  • JONARD TOOLS
  • Wire Wrapping Sleeve, 24 to 26 AWG Wire Wrapping Sleeve,24 to 26 AWG
  • Item # 22KY10
  • Mfr. Model # P-DF2426
  • Wire Wrapping Sleeve, Number of Pieces 1, Wire Gauge 24 to 26, Max. Insulation Dia. (In.) 0.065, Wrapping...More

PTX Battery Charger,Electric
Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Unwrap Tool, 26 AWG Unwrap Tool,26 AWG
  • Item # 20FT86
  • Mfr. Model # HW-UW-26SM
  • Unwrap Tool, Number of Pieces 1, Wire Gauge 26, Max. Insulation Dia. (In.) 0.031, Wrapping Terminal Hole Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More