Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Number of Pieces
Material
Length (In.)
Wire Gauge
Brand
Price
Shop By

Wire Wrap and Unwrap Tools

48 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap/Unwrap Tool, 22-24 AWG Manual Wire Wrap/Unwrap Tool,22-24 AWG
  • Item # 2RZP5
  • Mfr. Model # HW-UW-224
  • Manual Wire Wrap/Unwrap Tool, Number of Pieces 1, Material Aluminum, Length 7 In, Wire Gauge 22 to 24 AWG,...More

Wire Wrap/Strip/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Wire Wrap/Strip/Unwrap Tool, 22-24 AWG Wire Wrap/Strip/Unwrap Tool,22-24 AWG
  • Item # 2RZP6
  • Mfr. Model # WSU-2224
  • Wire Wrap/Strip/Unwrap Tool, Manual, Number of Pieces 1, Material Plastic, Length 6 1/4 In, Wire Gauge 22 to...More

Insulated Cable Sewing Needle, 1 pcs.
  • JONARD TOOLS
  • Insulated Cable Sewing Needle, 1 pcs. Insulated Cable Sewing Needle, 1 pcs.
  • Item # 34RR03
  • Mfr. Model # JIC-3209
  • Insulated Cable Sewing Needle, Number of Pieces 1, Material Xylan Coated, Length (In.) 5-1/2, Handle Material...More

Wire Wrapping Tool,22 to 24 AWG
  • OK INDUSTRIES
  • Wire Wrapping Tool, 22 to 24 AWG Wire Wrapping Tool,22 to 24 AWG
  • Item # 22KY03
  • Mfr. Model # HW-UW-224INS
  • Wire Wrapping Tool, Material Aluminum, Length (In.) 7, Wire Gauge 22 to 24, Wrapping Terminal Hole Dia. (In.)...More

Insulated Wire Wrap Tool,18 to 32 AWG
  • OK INDUSTRIES
  • Insulated Wire Wrap Tool, 18 to 32 AWG Insulated Wire Wrap Tool,18 to 32 AWG
  • Item # 2RZN4
  • Mfr. Model # G100/R3278INS
  • Insulated Wire Wrap Tool, Manual, Number of Pieces 1, Material Insulated Aluminum Housing, Length 5 1/4 In,...More

Electric Wrap/Unwrap Tool,18 to 30 AWG
  • OK INDUSTRIES
  • Electric Wrap/Unwrap Tool, 18 to 30 AWG Electric Wrap/Unwrap Tool,18 to 30 AWG
  • Item # 2RZL4
  • Mfr. Model # PTX-1
  • Electric Wrap/Unwrap Tool, Number of Pieces 1, Material Plastic Housing, Length 6 1/2 In, Wire Gauge 18 to 30...More

Wire Loop Puller,Aluminum,15 Iin L,Red
  • JONARD TOOLS
  • Wire Loop Puller, Aluminum, 15 Iin L, Red Wire Loop Puller,Aluminum,15 Iin L,Red
  • Item # 23Z393
  • Mfr. Model # JIC-2257M-12
  • Wire Loop Puller, Number of Pieces 1, Aluminum Material, Length (In.) 15, Handle Color Red, Features 12 In....More

Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, 30 AWG, Blue Wrap/Strip/Unwrap Tool,30 AWG,Blue
  • Item # 2TDJ2
  • Mfr. Model # WSU-30M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 4 1/2 In, Wire...More

Wire Loop Puller,8 In,Yellow,Insulated
Wire Wrap Tool,Silver,18-32 AWG,Manual
  • OK INDUSTRIES
  • Wire Wrap Tool, Silver, 18-32 AWG, Manual Wire Wrap Tool,Silver,18-32 AWG,Manual
  • Item # 2RZN2
  • Mfr. Model # G100/R3278
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Aluminum Housing, Length 5 1/4 In, Wire Gauge 18 to 32...More

Wire Unwrap Tool,LH/RH,20-26 AWG,Yellow
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow Wire Unwrap Tool,LH/RH,20-26 AWG,Yellow
  • Item # 2TDG1
  • Mfr. Model # UW5
  • Manual Unwrapping Tool, Left and Right Hand, Number of Pieces 1, Material Plastic Housing, Length 5 1/2 In,...More

Cable Sewing Needle,Alum,5-3/4 In L,Red
Wire Wrap Tool,Green,18-32 AWG,Manual
  • OK INDUSTRIES
  • Wire Wrap Tool, Green, 18-32 AWG, Manual Wire Wrap Tool,Green,18-32 AWG,Manual
  • Item # 2RZN5
  • Mfr. Model # G200/R3278
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Lexan Housing, Length 5 1/4 In, Wire Gauge 18 to 32 AWG,...More

Manual Wire Wrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 26 AWG Manual Wire Wrap Tool,26 AWG
  • Item # 2TDG6
  • Mfr. Model # HW-26
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 26 AWG,...More

Wrap/Strip/Unwrap Tool,MOD,26 AWG
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, MOD, 26 AWG Wrap/Strip/Unwrap Tool,MOD,26 AWG
  • Item # 2TDH9
  • Mfr. Model # WSU-26M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 6 5/8 In, Wire...More

Manual Wire Wrap Tool,30 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 30 AWG Manual Wire Wrap Tool,30 AWG
  • Item # 2TDG7
  • Mfr. Model # HW-30
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 5 5/8 In, Wire Gauge 30 AWG,...More

Manual Wrap/Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 26 AWG Manual Wrap/Unwrap Tool,26 AWG
  • Item # 2TDH4
  • Mfr. Model # HW-UW-26
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 26 AWG, Wrapping...More

Manual Wrap/Unwrap Tool,26 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 26 AWG Manual Wrap/Unwrap Tool,26 AWG
  • Item # 19LY87
  • Mfr. Model # HW-UW-26SM
  • Manual Wrap/Unwrap Tool, Manual, Number of Pieces 1, Material Metal Housing, Length (In.) 7, Wire Gauge 26...More

Manual Wrap/Unwrap Tool,22-24 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 22-24 AWG Manual Wrap/Unwrap Tool,22-24 AWG
  • Item # 2TDH1
  • Mfr. Model # HW-UW-224-1
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 22-24 AWG,...More

Manual Wrap/Unwrap Tool,18-19 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 18-19 AWG Manual Wrap/Unwrap Tool,18-19 AWG
  • Item # 2TDG8
  • Mfr. Model # HW-UW-18-19
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 18-19 AWG,...More

Wrap/Strip/Unwrap Tool,MOD,24 AWG
  • OK INDUSTRIES
  • Wrap/Strip/Unwrap Tool, MOD, 24 AWG Wrap/Strip/Unwrap Tool,MOD,24 AWG
  • Item # 2TDH8
  • Mfr. Model # WSU-24M
  • Wrap/Strip/Unwrap Tool, Manual, MOD, Number of Pieces 1, Material Plastic Housing, Length 6 5/8 In, Wire...More

Wire Unwrap Tool,LH/RH,20-26 AWG,Silver
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver Wire Unwrap Tool,LH/RH,20-26 AWG,Silver
  • Item # 2TDF7
  • Mfr. Model # UW2
  • Manual Unwrapping Tool, Left and Right Hand, Number of Pieces 1, Material Metal Housing, Length 5 1/2 In,...More

Manual Unwrapping Tool,24-32 AWG
  • OK INDUSTRIES
  • Manual Unwrapping Tool, 24-32 AWG Manual Unwrapping Tool,24-32 AWG
  • Item # 19LY92
  • Mfr. Model # UW093R
  • Manual Unwrapping Tool, Manual, Number of Pieces 1, Material Metal Housing, Length (In.) 5, Wire Gauge 24 to...More

Manual Wrap/Unwrap Tool,20 AWG
  • OK INDUSTRIES
  • Manual Wrap/Unwrap Tool, 20 AWG Manual Wrap/Unwrap Tool,20 AWG
  • Item # 2TDG9
  • Mfr. Model # HW-UW-20
  • Manual Wrap/Unwrap Tool, Number of Pieces 1, Material Metal Housing, Length 7 In, Wire Gauge 20 AWG, Wrapping...More

Manual Unwrapping Tool,28-32 AWG
  • OK INDUSTRIES
  • Manual Unwrapping Tool, 28-32 AWG Manual Unwrapping Tool,28-32 AWG
  • Item # 2TDF8
  • Mfr. Model # UW2832C
  • Manual Unwrapping Tool, Number of Pieces 1, Material Metal Housing, Length 5 3/8 In, Wire Gauge 28-32 AWG,...More

Wire Unwrap Tool,LH,20-26 AWG,Silver
  • OK INDUSTRIES
  • Wire Unwrap Tool, LH, 20-26 AWG, Silver Wire Unwrap Tool,LH,20-26 AWG,Silver
  • Item # 2TDF6
  • Mfr. Model # UW1
  • Manual Unwrapping Tool, Left Hand, Number of Pieces 1, Material Metal Housing, Length 5 In, Wire Gauge 20-26...More

Insulated Wire Wrap Tool Kit,8 Pc
  • OK INDUSTRIES
  • Insulated Wire Wrap Tool Kit, 8 Pc Insulated Wire Wrap Tool Kit,8 Pc
  • Item # 2RZN8
  • Mfr. Model # WWK-CO
  • Insulated Wire Wrap Tool Kit, Manual, Central Office, Number of Pieces 8, Material Insulated Aluminum...More

Manual Wire Wrap Tool,LH,22-24 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, LH, 22-24 AWG Manual Wire Wrap Tool,LH,22-24 AWG
  • Item # 2TDG5
  • Mfr. Model # HW-224LH
  • Manual Wire Wrap Tool, LH, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 22-24 AWG,...More

Manual Wire Wrap Tool,20 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool, 20 AWG Manual Wire Wrap Tool,20 AWG
  • Item # 2TDG3
  • Mfr. Model # HW-20
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Metal Housing, Length 6 1/2 In, Wire Gauge 20 AWG,...More

Cordless Wrap/Unwrap Kit,4 Pc
  • OK INDUSTRIES
  • Cordless Wrap/Unwrap Kit, 4 Pc Cordless Wrap/Unwrap Kit,4 Pc
  • Item # 2RZL5
  • Mfr. Model # PTX-KIT1
  • Cordless Wrap/Unwrap Kit, Number of Pieces 4, Material Plastic Housing, Length 6 1/2 In, Wire Gauge 18 to 30...More

Manual Unwrapping Tool,24-32 AWG
  • OK INDUSTRIES
  • Manual Unwrapping Tool, 24-32 AWG Manual Unwrapping Tool,24-32 AWG
  • Item # 2TDG2
  • Mfr. Model # UWD93-93
  • Manual Unwrapping Tool, Number of Pieces 1, Material Metal Housing, Length 5 3/4 In, Wire Gauge 24-32 AWG,...More

Wire Wrapping Tool,20 to 26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Tool, 20 to 26 AWG Wire Wrapping Tool,20 to 26 AWG
  • Item # 22KY02
  • Mfr. Model # G100/R3394CT
  • Wire Wrapping Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Wire Gauge 20 to 26, Handle...More

Results per page:  16 | 32 | 48

Wire wrap and unwrap tools from Grainger offer you a broad selection of manual and cordless power tools in the most popular sizes. Hand-operated tools feature right- and left-hand options. Help thread wire through terminal blocks and more with a wire loop puller or cable sewing needle. Help wrap and unwrap wire with ease when you have the right tools. Shop Grainger today for high-quality wire wrap and unwrap tools!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More