Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wire Wrap and Unwrap Tools

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Wire Wrap Tool,Silver,18-32 AWG,Manual
  • OK INDUSTRIES
  • Wire Wrap Tool, Silver, 18-32 AWG, Manual Wire Wrap Tool,Silver,18-32 AWG,Manual
  • Item # 2RZN2
  • Mfr. Model # G100/R3278
  • Manual Wire Wrap Tool, Number of Pieces 1, Material Aluminum Housing, Length 5 1/4 In, Wire Gauge 18 to 32...More

Manual Wire Wrap Tool w/Light,18-32 AWG
  • OK INDUSTRIES
  • Manual Wire Wrap Tool w/Light, 18-32 AWG Manual Wire Wrap Tool w/Light,18-32 AWG
  • Item # 2RZN3
  • Mfr. Model # G100/R3278FL
  • Manual Wire Wrap Tool w/Light, Number of Pieces 1, Material Insulated Aluminum Housing, Length 5 1/4 In, Wire...More

Wire Wrapping Tool,Battery,18 to 32 AWG
  • OK INDUSTRIES
  • Wire Wrapping Tool, Battery, 18 to 32 AWG Wire Wrapping Tool,Battery,18 to 32 AWG
  • Item # 22KY11
  • Mfr. Model # PTX
  • Wire Wrapping Tool, Battery-Operated, Material Plastic, Length (In.) 7, Wire Gauge 18 to 32, Max. Insulation...More

Insulated Wire Wrap Tool,18 to 32 AWG
  • OK INDUSTRIES
  • Insulated Wire Wrap Tool, 18 to 32 AWG Insulated Wire Wrap Tool,18 to 32 AWG
  • Item # 2RZN4
  • Mfr. Model # G100/R3278INS
  • Insulated Wire Wrap Tool, Manual, Number of Pieces 1, Material Insulated Aluminum Housing, Length 5 1/4 In,...More

Wire Wrapping Tool,20 to 26 AWG
  • OK INDUSTRIES
  • Wire Wrapping Tool, 20 to 26 AWG Wire Wrapping Tool,20 to 26 AWG
  • Item # 22KY02
  • Mfr. Model # G100/R3394CT
  • Wire Wrapping Tool, Number of Pieces 1, Material Aluminum, Length (In.) 6, Wire Gauge 20 to 26, Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More