Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Insulated
Overall Length
Capacity
Cable Type
Tether Capable
Brand
Price
Shop By
Ratings

Wire Strippers and Cable Slitters

75 Results Found that Include 266 Products

Results per page:  16 | 32 | 48
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
  • TM

    Grainger Choice

  • WESTWARD
  • Wire Stripper Wire Stripper
  • Multiple product options available

    Multiple product options available

Mini-Coax Cable Stripper,5" Overall Length,Mini-Coax Cable Capac
All Purpose Pliers with Crimper,8-3/8" Overall Length,10&#x
Tether Ready Wire Stripper,8-1/2" Overall Length,22 to
Skinning Knife,7" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Skinning Knife, 7" Overall Length Skinning Knife,7" Overall Length
  • Item # 5UFW0
  • Mfr. Model # 5UFW0
  • Skinning Knife, Insulated Yes, Overall Length 7 In., Standard Tool (Accessory Needed for Tethering),...More

Cable Slitter,6-1/2" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Slitter, 6-1/2" Overall Length Cable Slitter,6-1/2" Overall Length
  • Item # 1YMZ9
  • Mfr. Model # 1YMZ9
  • Cable Slitter, Insulated No, Overall Length 6-1/2 In., Standard Tool (Accessory Needed for Tethering),...More

Coax Cable Stripper,4-1/2" Overall Length,1/4" Capacit
Wire Stripper,6" Overall Length,20 to 8 AWG Capacity,Solid&
Cable Ripper,3-5/8" Overall Length,14 to 6 AWG Capacit
Wire Stripper,6" Overall Length,18 to 10 AWG Capacity,Solid
Cable Stripper,7-3/4" Overall Length,14 to 16 AWG Capa
Wire Stripping Tweezers,4-3/4" Overall Length,5/8" Cap
Wire Stripper,8" Overall Length,8 to 26 AWG Capacity,Solid&
Results per page:  16 | 32 | 48

This selection from Grainger offers a wide range of quality-made, durable wire stripper, cable crimper and cable slitter options to help you terminate coax and other types of wire and cable. A heavy-duty cable stripper/cutter combination gives you multiple cutting blades in one tool when you’re working with coax, round network cables and flat cables. A 10-22 AWG wire crimper features six crimp stations for cutting, crimping and stripping wire. You can slice through cable with a pocket cable slitter that rotates 90° to help make longitudinal slits and spiral cuts. Find these and other handy tools in this huge selection of wire stripper, cable crimper and cable slitter options from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More