Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wire Scratch Brushes

24 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
5-3/4" Brass Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Scratch Brush, 1 EA 5-3/4" Brass Scratch Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

7" Brass Scratch Brush, 1 EA
  • HYDE
  • 7" Brass Scratch Brush, 1 EA 7" Brass Scratch Brush, 1 EA
  • Item # 38HT07
  • Mfr. Model # 46605
  • Scratch Brush, Bristle Material Brass, Number of Rows 3, Brush Length 1-19/32 In., Brush Width 15/32 In.,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

6-1/2" Stainless Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6-1/2" Stainless Steel Scratch Brush, 1 EA 6-1/2" Stainless Steel Scratch Brush, 1 EA
  • Item # 29JL51
  • Mfr. Model # 3577
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 7, Brush Length 1-1/2 In., Brush Width 1/2...More

7-1/2" Stainless Steel Wire Brush, 1 EA
  • ABILITY ONE
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

6-1/2" Carbon Steel Scratch Brush, 1 EA
  • ABILITY ONE
  • 6-1/2" Carbon Steel Scratch Brush, 1 EA 6-1/2" Carbon Steel Scratch Brush, 1 EA
  • Item # 2RRA4
  • Mfr. Model # 7920-00-267-1215
  • Scratch Brush, Bristle Material Carbon Steel, Number of Rows 4, Brush Length 6-1/2 In., Brush Width 1-1/4...More

11-1/2" Carbon Steel Scratch Brush with Scraper, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • 11-1/2" Carbon Steel Scratch Brush with Scraper, 1 EA 11-1/2" Carbon Steel Scratch Brush with Scraper, 1 EA
  • Item # 1VAG8
  • Mfr. Model # 1VAG8
  • Scratch Brush with Scraper, Bristle Material Carbon Steel, Number of Rows 4 x 11, Handle Length 11-1/2 In.,...More

5" Hardened Steel Scratch Brush, 1 EA
13-3/4" Palmyra, Tampico Scratch Brush, 1 EA
6" Brass Scratch Brush, 1 EA
  • SCHAEFER BRUSH
  • 6" Brass Scratch Brush, 1 EA 6" Brass Scratch Brush, 1 EA
  • Item # 36XD24
  • Mfr. Model # 27668GS
  • Scratch Brush, Bristle Material Brass, Number of Rows 9 x 10, Handle Length 6 In., Handle Type Curved, Handle...More

  • IPA
  • Bore Brush Set Bore Brush Set
  • Multiple product options available

    Bore Brush Set, Number of Rows 10 and Handle Length 1-3/4"; Varies by Bristle Material

8-1/2" Steel Scratch Brush, 1 EA
  • WEILER
  • 8-1/2" Steel Scratch Brush, 1 EA 8-1/2" Steel Scratch Brush, 1 EA
  • Item # 38AP87
  • Mfr. Model # 44053
  • Scratch Brush, Bristle Material Steel, Number of Rows 3, Brush Length 5-1/2 In., Brush Width 7/8 In., Handle...More

9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" Tampico Parts Cleaning Brush, 1 EA 9-1/2" Tampico Parts Cleaning Brush, 1 EA
  • Item # 1VAK2
  • Mfr. Model # 1VAK2
  • Parts Cleaning Brush, Bristle Material Tampico, Brush Length 2-1/2 In., Brush Width 1 In., Handle Length...More

4-41/64" Steel Scratch Brush, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 4-41/64" Steel Scratch Brush, 1 EA 4-41/64" Steel Scratch Brush, 1 EA
  • Item # 19N784
  • Mfr. Model # 19N784
  • Scratch Brush, Bristle Material Steel, Number of Rows 3, Handle Length 4-41/64 In., Handle Type Block, Handle...More

5-13/16" Wire Scratch Brush, 1 EA
  • WOOSTER
  • 5-13/16" Wire Scratch Brush, 1 EA 5-13/16" Wire Scratch Brush, 1 EA
  • Item # 14A043
  • Mfr. Model # 1825
  • Scratch Brush, Bristle Material Wire, Number of Rows 8, Brush Length 7 In., Brush Width 2-7/8 In., Handle...More

Wire Scratch Brush with Scraper, 1 EA
7-1/4" Stainless Steel Scratch Brush, 1 EA
  • TANIS
  • 7-1/4" Stainless Steel Scratch Brush, 1 EA 7-1/4" Stainless Steel Scratch Brush, 1 EA
  • Item # 39AL11
  • Mfr. Model # 00030
  • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3, Brush Length 1-1/2 In., Brush Width 7/16...More

Bronze Rifle Brush, 1 EA
  • MICHIGAN BRUSH
  • Bronze Rifle Brush, 1 EA Bronze Rifle Brush, 1 EA
  • Item # 39AT03
  • Mfr. Model # MIB-140855
  • Rifle Brush, Bristle Material Bronze, Number of Rows 15, Brush Length 1-1/2 In., Handle Type Wire, Handle...More

Results per page:  16 | 32 | 48

Find scratch brushes for plating processes and fine metal finishing work at Grainger. There are brushes that burnish without stripping base metal and to remove oxides and corrosion from male and female connector ends. There are wire brushes for aggressive removal of residue from metal parts or brick work. Scratch brushes help ease tough jobs like removing rust, paint, and grease.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More