Skip Content

Wire Scratch Brushes

6 results found that include 47 products

Filter Results By

Branch Availability
Cleaning Brush Style
Item
Bristle Material
Handle Material
Brush Length
Handle Length
Color Coding System
Overall Length
Brush Width
Handle Type
Number of Rows
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Scratch Brush
    • Multiple product options available

      Scratch brushes for plating processes and fine metal finishing work can help ease tough jobs like removing rust, paint, and grease. Also cleans threads and files.

      Multiple product options available

  • Scratch Brush with Scraper
    • TM

      Grainger Choice

    • Multiple product options available

      Scratch brushes for plating processes and fine metal finishing work can help ease tough jobs like removing rust, paint, and grease. Scraper offers additional scraping support, for heavy-duty use.

      Multiple product options available

  • Utility Brush
    • Multiple product options available

      Utility brushes feature wood laminate to keep their handles strong. Bristles are securely stable to prevent bristle loss, and to eliminate contamination as a result.

      Multiple product options available

  • Nonsparking Scratch Brush
    • Multiple product options available

      Magnetic steel tools have the ability to be unexpectedly launched through the air causing serious injuries and significant damage to expensive MRI equipment. Using these MRI-certified nonmagnetic tools helps protect employees and equipment for maintenance and repair work. Brushes do not create a spark when cleaning metal surfaces in areas that are flammable or where potential explosive materials are present.

      Nonsparking Scratch Brush, Bristle Material Phosphorus Bronze and Handle Material Wood; Varies by Number of Rows and Handle Length

  • 14"L Stainless Steel Scratch Brush, 1 EA
    14"L Stainless Steel Scratch Brush, 1 EA
    • WEILER
    • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3, Brush Length 5-1/2 In., Brush Width 7/8 In., Handle Length 7-1/2 In., Handle Type Curved, Handle Material Wood, Trim Length 1-3/16 In., Color Coding System No, Overall Length 14 In.

    • Item # 32PJ06
    • Mfr. Model # 44054
    • Scratch Brush, Bristle Material Stainless Steel, Number of Rows 3, Brush Length 5-1/2 In., Brush Width 7/8...More

  • 2"L Bronze Short Handle Rifle Brush, 1 EA
    Rifle Brush
    • MICHIGAN BRUSH
    • These brushes are used to clean threads, files, metal parts and castings, and are also used to remove rust, paint, scale and solder.

    • Item # 39AT03
    • Mfr. Model # MIB-140855
    • Short Handle, Rifle Brush, Bristle Material Bronze, Number of Rows 15, Brush Length 1-1/2 In., Handle Type...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More