Skip Content

Wire Cloth Sieves

887 results found that include 887 products

Wire cloth sieves and wire mesh sieves from Grainger come in a variety of mesh sizes and wire diameters to suit your testing, sampling and classification applications in the field, facility or lab. Shop a wide assortment of standard test sieves, metric sieves, wet washing sieves and more sieve styles for filtering liquids, powders and aggregate materials for your company’s sifting, straining and sorting requirements.Close

Filter Results By

Branch Availability
Item
Type
Screen Material
Frame Material
Mesh Size Range
Wire Dia.
Outside Dia.
Frame Inside Dia.
Overall Depth
Brand
Price
Shop By

Viewing as

List
  • Pan, S/S, 8 In, Full Ht
    Pan, S/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 8CJP9
    • Mfr. Model # PS8F
    • Testing Pan, Test Sieve Pan, Stainless Steel Screen Material, Stainless Steel Frame Material, Outside Dia. 8...More

  • Test Sieve,53 Micron,8 In Dia,270MeshSz
    Test Sieve,53 Micron,8 In Dia,270MeshSz
    • ENDECOTTS
    • Item # 22LD69
    • Mfr. Model # 008BAW.053
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 270, Opening Size 53 Micron,...More

  • Test Sieve,150 Micron,8 In Dia,100MeshSz
    Test Sieve,150 Micron,8 In Dia,100MeshSz
    • ENDECOTTS
    • Item # 22LD62
    • Mfr. Model # 008BAW.150
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 100, Opening Size 150 Micron,...More

  • Test Sieve,250 Micron,8 In Dia,60MeshSz
    Test Sieve,250 Micron,8 In Dia,60MeshSz
    • ENDECOTTS
    • Item # 22LD60
    • Mfr. Model # 008BAW.250
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 60, Opening Size 250 Micron,...More

  • Sieve, .530", S/S, 8 In, Full Ht
    Sieve, .530", S/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 12M552
    • Mfr. Model # .530"SS8F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Sieve, 5/8", S/S, 12 In, Full Ht
    Sieve, 5/8", S/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13T011
    • Mfr. Model # 5/8"SS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Test Sieve,63.0 MM,8 In Dia,2.5MeshSz
    Test Sieve,63.0 MM,8 In Dia,2.5MeshSz
    • ENDECOTTS
    • Item # 22LD83
    • Mfr. Model # 008BAW63.0
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 2.5, Opening Size 63.0 MM,...More

  • Sieve, #20, B/S, 8 In, Full Ht
    Sieve, #20, B/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 9JZY6
    • Mfr. Model # 20BS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

  • Sieve, #10, B/B, 8 In, Full Ht
    Sieve, #10, B/B, 8 In, Full Ht
    • ADVANTECH
    • Item # 9NTM3
    • Mfr. Model # 10BB8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #10, Mesh...More

  • Sieve, 3/8", B/S, 8 In, Full Ht
    Sieve, 3/8", B/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 12M505
    • Mfr. Model # 3/8"BS8F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Sieve, #8, S/S, 8 In, Full Ht
    Sieve, #8, S/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 9K286
    • Mfr. Model # 8SS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Sieve, #8, S/S, 12 In, Full Ht
    Sieve, #8, S/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 12M467
    • Mfr. Model # 8SS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Sieve, #12, S/S, 8 In, Full Ht
    Sieve, #12, S/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 8VR88
    • Mfr. Model # 12SS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Sieve, 3/8", B/S, 12 In, Full Ht
    Sieve, 3/8", B/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13R878
    • Mfr. Model # 3/8"BS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Sieve, #8, B/S, 12 In, Full Ht
    Sieve, #8, B/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13R967
    • Mfr. Model # 8BS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Sieve, #50, B/S, 8 In, Half Ht
    Sieve, #50, B/S, 8 In, Half Ht
    • ADVANTECH
    • Item # 12M541
    • Mfr. Model # 50BS8H
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Sieve, #18, S/S, 12 In, Full Ht
    Sieve, #18, S/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13T034
    • Mfr. Model # 18SS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Test Sieve,600 Micron,8 In Dia,30MeshSz
    Test Sieve,600 Micron,8 In Dia,30MeshSz
    • ENDECOTTS
    • Item # 22LD57
    • Mfr. Model # 008BAW.600
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 30, Opening Size 600 Micron,...More

  • Test Sieve,300 Microns,3 In Dia,50MeshSz
    Test Sieve,300 Microns,3 In Dia,50MeshSz
    • ENDECOTTS
    • Item # 22LC92
    • Mfr. Model # 003BAW.300
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 50, Opening Size 300 Microns,...More

  • Sieve, #8, S/S, 12 In, Half Ht
    Sieve, #8, S/S, 12 In, Half Ht
    • ADVANTECH
    • Item # 12M468
    • Mfr. Model # 8SS12H
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Ultrasonic Sieve
    Ultrasonic Sieve
    • CLEVELAND VIBRATOR CO.
    • Item # 21TY54
    • Mfr. Model # HK-RA
    • Ultrasonic Sieve

  • Ultrasonic Mesh Sieve,Mesh Size 30
    Ultrasonic Mesh Sieve,Mesh Size 30
    • CLEVELAND VIBRATOR CO.
    • Item # 21TY91
    • Mfr. Model # HK-SF-1230
    • Ultrasonic Mesh Sieve,Mesh Size 30

  • Sieve, #35, S/S, 12 In, Full Ht
    Sieve, #35, S/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13T052
    • Mfr. Model # 35SS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Sieve, 5/8", B/S, 8 In, Full Ht
    Sieve, 5/8", B/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 12M511
    • Mfr. Model # 5/8"BS8F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Sieve, 7/16", B/S, 12 In, Full Ht
    Sieve, 7/16", B/S, 12 In, Full Ht
    • ADVANTECH
    • Item # 13R890
    • Mfr. Model # 7/16"BS12F
    • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Test Sieve,38 Microns,3 In Dia,400MeshSz
    Test Sieve,38 Microns,3 In Dia,400MeshSz
    • ENDECOTTS
    • Item # 22LC80
    • Mfr. Model # 003BAW.038
    • Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 400, Opening Size 38 Microns,...More

  • Test Sieve,25 Microns,3 In Dia,500MeshSz
    Test Sieve,25 Microns,3 In Dia,500MeshSz
    • ENDECOTTS
    • Item # 22LD21
    • Mfr. Model # 003SAW.025
    • Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 500, Opening Size 25...More

  • Sieve,8 in,SS Frame,SS Mesh,No. 70
    Sieve,8 in,SS Frame,SS Mesh,No. 70
    • HUMBOLDT
    • Item # 5FWT6
    • Mfr. Model # 5FWT6
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

  • Sieve,8 in,SS Frame,SS Mesh,No. 60
    Sieve,8 in,SS Frame,SS Mesh,No. 60
    • HUMBOLDT
    • Item # 5FWT3
    • Mfr. Model # 5FWT3
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

  • Sieve, #200, B/S, 8 In, Full Ht
    Sieve, #200, B/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 9J268
    • Mfr. Model # 200BS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

  • Sieve, #60, S/S, 8 In, Full Ht
    Sieve, #60, S/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 39T029
    • Mfr. Model # 60SS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material,...More

  • Sieve, #30, B/S, 8 In, Full Ht
    Sieve, #30, B/S, 8 In, Full Ht
    • ADVANTECH
    • Item # 8CAP3
    • Mfr. Model # 30BS8F
    • Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More