Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Shelf Width
Shelf Length
Overall Length
Overall Width
Overall Height
Material
Finish
Color
Caster Type
Number of Shelves
Adjustable Increments
Brand
Price
Shop By
Ratings

Wire Carts

38 Results Found that Include 252 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Utility Cart Wire Utility Cart
  • Multiple product options available

    Multiple product options available

Powder Mobile Storage Rack, Silver, 33" Shelf Width, 2
Chrome Wire Cart, Silver, 18" Shelf Width, 60" Sh
  • METRO
  • Chrome Wire Cart, Silver, 18" Shelf Width, 60" Shelf Length Chrome Wire Cart, Silver, 18" Shelf Width, 60" Shelf Length
  • Item # 45TY50
  • Mfr. Model # 1860NC-4 63UP-4 5MP-4
  • Wire Cart, Shelf Width 18 In., Shelf Length 60 In., Overall Length 60 In., Overall Width 18 In., Overall...More

Chrome Wire Cart, Silver, 24" Shelf Width, 72" Sh
  • METRO
  • Chrome Wire Cart, Silver, 24" Shelf Width, 72" Shelf Length Chrome Wire Cart, Silver, 24" Shelf Width, 72" Shelf Length
  • Item # 45TY53
  • Mfr. Model # 2472NC-4 63UP-4 5MP-4
  • Wire Cart, Shelf Width 24 In., Shelf Length 72 In., Overall Length 72 In., Overall Width 24 In., Overall...More

Chrome Wire Cart, Silver, 24" Shelf Width, 48" Sh
  • METRO
  • Chrome Wire Cart, Silver, 24" Shelf Width, 48" Shelf Length Chrome Wire Cart, Silver, 24" Shelf Width, 48" Shelf Length
  • Item # 45TY54
  • Mfr. Model # 2448NC-4 63UP-4 5MP-4
  • Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall...More

Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length
  • Item # 16A693
  • Mfr. Model # SS-2448-63LZF
  • Flat Shelf Supply Unit, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

Stainless Steel Wire Utility Cart, Silver, 18" Shelf W
Stainless Steel Wire Cart, Silver, 18" Shelf Width, 36
Stainless Steel Wire Utility Cart, Silver, 24" Shelf W
Stainless Steel Wire Cart, Silver, 24" Shelf Width, 36
Chrome Wire Basket Cart, Silver, 18" Shelf Width, 36&q
Chrome Wire Utility Cart, Silver, 18" Shelf Width, 36&
  • SANDUSKY
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • DAYTON
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

Wire Utility Cart, Black
  • SAFCO
  • Wire Utility Cart, Black Wire Utility Cart, Black
  • Item # 20C486
  • Mfr. Model # 5337BL
  • Wire Utility Cart, Overall Length 19-1/4 In., Overall Width 43-3/4 In., Overall Height 40-1/2 In., Material...More

Chrome Wire Cart, Silver, 18" Shelf Width, 72" Sh
  • METRO
  • Chrome Wire Cart, Silver, 18" Shelf Width, 72" Shelf Length Chrome Wire Cart, Silver, 18" Shelf Width, 72" Shelf Length
  • Item # 45TY49
  • Mfr. Model # 1872NC-4 63UP-4 5MP-4
  • Wire Cart, Shelf Width 18 In., Shelf Length 72 In., Overall Length 72 In., Overall Width 18 In., Overall...More

Brite Wire Cart, Silver, 18" Shelf Width, 48" She
Brite Wire Cart, Silver, 18" Shelf Width, 36" She
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Merchandise Cart Merchandise Cart
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nesting Wire Cart Nesting Wire Cart
  • Multiple product options available

    Multiple product options available

Chrome Wire Basket Cart, 18" Shelf Width, 41" She
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length Chrome Wire Basket Cart, 18" Shelf Width, 41" Shelf Length
  • Item # 16A710
  • Mfr. Model # VSC-183C
  • Wire Basket Cart, Shelf Width 18 In., Shelf Length 41 In., Overall Length 41 In., Overall Width 18 In.,...More

Stainless Steel Wire Cart, Silver, 18" Shelf Width, 48
Stainless Steel Wire Utility Cart, Silver, 24" Shelf W
Stainless Steel Wire Cart, Silver, 18" Shelf Width, 60
Stainless Steel Wire Cart, Silver, 24" Shelf Width, 48
Stainless Steel Wire Utility Cart, Silver, 18" Shelf W
Results per page:  16 | 32 | 48

With adjustable shelving, casters and handles, a wire cart from Grainger allows you to customize and requires minimal time to assemble when storage needs change. With the ability to reconfigure and customize wire carts at anytime, delivering food, mail, heavy equipment or providing efficient storage has never been easier. With loading capacities of 2,000 lb., a heavy-duty security truck protects large quantities of valuable tools, materials and products with a three-point locking handle and welded steel construction. To protect walls and loads during transport, casters are designed with donut bumpers that provide cushion against high-impact damage. No matter what material handling tasks you face, a wire cart is adaptable to your needs. Check out the selection at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More