Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Window Washing Equipment

17 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Medium Duty Scraper,Steel,60"L
Window Cleaning Kit,Polypropylene Bucket
  • LIBMAN
  • Window Cleaning Kit, Polypropylene Bucket Window Cleaning Kit,Polypropylene Bucket
  • Item # 46U294
  • Mfr. Model # 1065
  • Window Cleaning Kit, Head Material Polypropylene/Stainless Steel, Length 15 In., Width 7-1/2 In., Color Gray,...More

Standard Window Wash Brush,61-1/8"L
  • TM

    Grainger Choice

  • TOUGH GUY
  • Standard Window Wash Brush, 61-1/8"L Standard Window Wash Brush,61-1/8"L
  • Item # 1VAE7
  • Mfr. Model # 1VAE7
  • Standard Window Wash Brush, Head Material Polystyrene/Wood, Length 61-1/8 In., Width 8 In., Color Gray, For...More

Round Window Wash Brush,Poly Bristles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Round Window Wash Brush, Poly Bristles Round Window Wash Brush,Poly Bristles
  • Item # 1VAE8
  • Mfr. Model # 1VAE8
  • Round Window Wash Brush, Head Material Polystyrene, Width 4-1/2 In., Color Gray, For Use With Tapered or...More

Window Brush,Polystyrene Bristles,10"L
  • CARLISLE
  • Window Brush, Polystyrene Bristles, 10"L Window Brush,Polystyrene Bristles,10"L
  • Item # 38TK68
  • Mfr. Model # 36122224
  • Window Brush, Head Material Polystyrene, Length 10 In., Width 3-1/2 In., Color Orange, For Use With 3U790,...More

Window Cleaning System,Plastic,6-1/4 In.
Window Cleaning Kit
  • UNGER
  • Window Cleaning Kit Window Cleaning Kit
  • Item # 9U688
  • Mfr. Model # ETSET
  • Window Cleaning Kit, Includes Nylon Carrying Case, Ergotec T-Bar, Microstrip Washer Sleeve, Ergotec Squeegee...More

Disposable Cloth Kit,Microfiber,12"L
  • RUBBERMAID
  • Disposable Cloth Kit, Microfiber, 12"L Disposable Cloth Kit,Microfiber,12"L
  • Item # 38UJ31
  • Mfr. Model # 1928756
  • Disposable Cloth Starter Kit, Head Material Microfiber, Length 12 In., Width 12 In., Color White, For Use...More

Window Cleaning Kit,Microfiber,60"L
  • UNGER
  • Window Cleaning Kit, Microfiber, 60"L Window Cleaning Kit,Microfiber,60"L
  • Item # 13R147
  • Mfr. Model # 16969
  • Window Cleaning Kit, Head Material Microfiber, Length 60 In., Color Blue/Green/White, Includes Squeegee,...More

Cleaning Pad,Microfiber,11"L
  • UNGER
  • Cleaning Pad, Microfiber, 11"L Cleaning Pad,Microfiber,11"L
  • Item # 32UT42
  • Mfr. Model # PHL20
  • Cleaning Pad, Head Material Microfiber, Length 11 In., Width 8 In., Color Green, For Use With 22F569, Frame...More

Scrub Pad,Polyester,9-3/4"L
  • UNGER
  • Scrub Pad, Polyester, 9-3/4"L Scrub Pad,Polyester,9-3/4"L
  • Item # 32UT44
  • Mfr. Model # OPS20
  • Scrub Pad, Head Material Polyester, Length 9-3/4 In., Width 8 In., Color White, For Use With 22F569, Handle...More

Washing Pad,Microfiber,11-1/2"L
  • UNGER
  • Washing Pad, Microfiber, 11-1/2"L Washing Pad,Microfiber,11-1/2"L
  • Item # 32UT43
  • Mfr. Model # PHW20
  • Washing Pad, Head Material Microfiber, Length 11-1/2 In., Width 8 In., Color Green, For Use With 22F569,...More

Cloth Charging Tub,Plastic,PK4
  • RUBBERMAID
  • Cloth Charging Tub, Plastic, PK4 Cloth Charging Tub,Plastic,PK4
  • Item # 20KK66
  • Mfr. Model # 1822351
  • Cloth Charging Tub, Head Material Plastic, Color White, For Use With 12 In. x 12 In. Microfiber Cloths,...More

Handle,Wood,72"L
Results per page:  16 | 32 | 48

Shop at Grainger for professional-grade window washing equipment and protect windows from corrosive elements like dirt, dust and oxidation. Professional window cleaning supplies removes contaminants including acid rain, hard minerals, and mildew before they cause permanent damage. Choose from a selection of equipment including medium duty scraper, window wash brushes, water fed pole kits, window cleaning kits and window cleaning systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More