Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Window and Door Seals

316 products found

Protect your windows and doors and your indoor space with Grainger's window and door seals. Choose from a wide range of protective products, including fire seals, caulk backer rods, smoke seals, astragal, base mounts, draft seals, gap door shoes, magnetic seals, in addition to other sealing products. Assure proper standing of your doors and windows with our seals. Efficiently protect the gaps in you doors and windows. Shop today!Close

Filter Results By

Branch Availability
Item
Overall Length
Overall Width
Overall Height
Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVA9
    Mfr. Model #
    S88D25
    Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length,&#
    Web Price $32.40 / each
  • Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. Overall Length, 3/4" Overall Width, 1/2" Overal

    Brand
    GRAINGER APPROVED
    Item #
    2RRE9
    Mfr. Model #
    2RRE9
    Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. O
    Web Price $6.35 / each
  • PVC Closed Cell Foam, Foam Seal, Gray, 10 ft. Overall Length, 3/4" Overall Width, 1/2" Overall Heigh

    Brand
    GRAINGER APPROVED
    Item #
    2RRE6
    Mfr. Model #
    2RRE6
    PVC Closed Cell Foam, Foam Seal, Gray, 10 ft. Overall&
    Web Price $7.25 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 7/16" Overall Width,

    Brand
    PEMKO
    Item #
    2EVA5
    Mfr. Model #
    HSS2000xS44D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $56.75 / each
  • Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20 ft. Overall Length, 5/8" Overall Width, 5/

    Brand
    GRAINGER APPROVED
    Item #
    2RRG2
    Mfr. Model #
    2RRG2
    Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20&#
    Web Price $11.20 / each
  • Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall Length, 1/2" Overall Width, 9/16" Overall H

    Brand
    FROST KING
    Item #
    43Y820
    Mfr. Model #
    R930H
    Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall&#x
    Web Price $7.80 / each
  • Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC2
    Mfr. Model #
    S88W204
    Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/
    Web Price $208.00 / each
  • Aluminum, Neoprene Seal, Gray, 7 ft. Overall Length, 1-3/16" Overall Width, 5/16" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    45DW51
    Mfr. Model #
    137NA-84
    Aluminum, Neoprene Seal, Gray, 7 ft. Overall Length, 1-3&#x
    Web Price $35.50 / each
  • PVC Closed Cell Foam, Foam Seal, Gray, 17 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Heigh

    Brand
    GRAINGER APPROVED
    Item #
    2RRE5
    Mfr. Model #
    2RRE5
    PVC Closed Cell Foam, Foam Seal, Gray, 17 ft. Overall&
    Web Price $4.40 / each
  • Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall Length, 1-1/4" Overall Width, 7/16" Overall

    Brand
    FROST KING
    Item #
    43Y826
    Mfr. Model #
    R516WH
    Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall&#x
    Web Price $9.90 / each
  • Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall Length, 3/4" Overall Width, 7/16" Overall H

    Brand
    FROST KING
    Item #
    43Y825
    Mfr. Model #
    R734WA
    Sponge Rubber, Adhesive Foam Seal, White, 10 ft. Overall&#x
    Web Price $9.65 / each
  • Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/16" Overall Width, 3/64" Overall Height

    Brand
    PEMKO
    Item #
    2EVA4
    Mfr. Model #
    HSS2000-18
    Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/
    Web Price $27.90 / each
  • Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    36RP79
    Mfr. Model #
    PK 55 D X 20'
    Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length,&
    Web Price $26.10 / each
  • Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall Length, 1-1/4" Overall Width, 7/16" Overall

    Brand
    FROST KING
    Item #
    43Y819
    Mfr. Model #
    R516H
    Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall&#x
    Web Price $9.90 / each
  • Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall Length, 1/2" Overall Width, 3/8" Overall Hei

    Brand
    GRAINGER APPROVED
    Item #
    2RRF3
    Mfr. Model #
    2RRF3
    Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall
    Web Price $8.00 / each
  • Sponge, Foam Seal, Black, 10 ft. Overall Length, 1" Overall Width, 1/4" Overall Height

    Brand
    GRAINGER APPROVED
    Item #
    5MFG8
    Mfr. Model #
    5MFG8
    Sponge, Foam Seal, Black, 10 ft. Overall Length, 1"&#x
    Web Price $12.45 / each
  • Fabric, Double Draft Stop, Brown, 3-3/4" Overall Width, 1-1/4" Overall Height

    Brand
    FROST KING
    Item #
    45UA99
    Mfr. Model #
    DDS1
    Fabric, Double Draft Stop, Brown, 3-3/4" Overall Width
    Web Price $19.80 / each
  • Silicone, Bulb Seal, Black, 17 ft Overall Length, 3/8" Overall Width, 1/4" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    45DW10
    Mfr. Model #
    2525C-17
    Silicone, Bulb Seal, Black, 17 ft Overall Length, 3/8&
    Web Price $25.50 / each
  • PVC Foam, Glazing Seal, Black, 8.3 ft. Overall Length, 3/8" Overall Width, 1/8" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    53YA56
    Mfr. Model #
    L-GT-118-100'
    PVC Foam, Glazing Seal, Black, 8.3 ft. Overall Length,
    Web Price $48.70 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 1/2" Overall Width, 1

    Brand
    PEMKO
    Item #
    2EVA6
    Mfr. Model #
    HSS2000xS88D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $61.75 / each
  • Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall Length, 3/8" Overall Width, 5/16" Overall H

    Brand
    FROST KING
    Item #
    43Y813
    Mfr. Model #
    R538H
    Sponge Rubber, Adhesive Foam Seal, Black, 10 ft. Overall&#x
    Web Price $10.50 / each
  • Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overall Length, 1/2" Overall Width, 3/16" Overall H

    Brand
    PEMKO
    Item #
    5EPD9
    Mfr. Model #
    S772D8
    Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overa
    Web Price $17.10 / each
  • Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC1
    Mfr. Model #
    S88W18
    Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/
    Web Price $23.50 / each
  • Aluminum, Door Weather Strip, Silver, 8 ft. Overall Length, 3/8" Overall Width, 7/16" Overall Height

    Brand
    NATIONAL GUARD
    Item #
    53YA64
    Mfr. Model #
    136P-96"
    Aluminum, Door Weather Strip, Silver, 8 ft. Overall Length,
    Web Price $29.20 / each
  • TPE Rubber, Basemount Over Door Seal, Black, 100 ft. Overall Length, 2" Overall Width, 1" Overall He

    Brand
    GRAINGER APPROVED
    Item #
    2RRU2
    Mfr. Model #
    2RRU2
    TPE Rubber, Basemount Over Door Seal, Black, 100 ft. O
    Web Price $140.00 / each
  • Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. Overall Length, 1/2" Overall Width, 1/4" Overal

    Brand
    GRAINGER APPROVED
    Item #
    2RRE7
    Mfr. Model #
    2RRE7
    Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. O
    Web Price $4.40 / each
  • Polypropylene Pile, Foam Seal, Gray, 17 ft. Overall Length, 1/4" Overall Width, 7/32" Overall Height

    Brand
    GRAINGER APPROVED
    Item #
    2RRR8
    Mfr. Model #
    2RRR8
    Polypropylene Pile, Foam Seal, Gray, 17 ft. Overall Length,
    Web Price $16.70 / each
  • Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Hei

    Brand
    GRAINGER APPROVED
    Item #
    2RRF1
    Mfr. Model #
    2RRF1
    Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall
    Web Price $5.85 / each
  • TPE Rubber, Basemount Over Door Seal, Black, 9 ft. Overall Length, 2" Overall Width, 1" Overall Heig

    Brand
    GRAINGER APPROVED
    Item #
    2RRT9
    Mfr. Model #
    2RRT9
    TPE Rubber, Basemount Over Door Seal, Black, 9 ft. Ove
    Web Price $17.75 / each
  • Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. Overall Length, 1/2" Overall Width, 3/8" Overal

    Brand
    GRAINGER APPROVED
    Item #
    2RRE8
    Mfr. Model #
    2RRE8
    Polyurethane Open Cell Foam, Foam Seal, Gray, 17 ft. O
    Web Price $5.10 / each
  • Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20 ft. Overall Length, 3/8" Overall Width, 3/

    Brand
    GRAINGER APPROVED
    Item #
    2RRF9
    Mfr. Model #
    2RRF9
    Polyethylene Closed Cell Foam, Caulk Backer Rod, Gray, 20&#
    Web Price $7.70 / each
  • Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall Length, 3/4" Overall Width, 1/4" Overall Hei

    Brand
    GRAINGER APPROVED
    Item #
    2RRF2
    Mfr. Model #
    2RRF2
    Nitrile Sponge Rubber, Foam Seal, Black, 10 ft. Overall
    Web Price $7.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More