Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

8 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Electric Winch,1.9HP,12VDC
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winch, 1.9HP, 12VDC Electric Winches
  • Item # 5W658
  • Mfr. Model # 5W658
  • Electric Winch, Voltage Rating 12VDC, Motor HP 1.9, Gear Type Worm Gear, 1st Layer Line Pull 10,000 lb., Full...More

  • Category : Electric Winches
Hydraulic Winch,9000 lb,3/8 In,12 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Winch, 9000 lb, 3/8 In, 12 gpm Hydraulic Winches
  • Item # 3EZC3
  • Mfr. Model # 3EZC3
  • Hydraulic Winch, Gear Type Worm Gear, Drum Rotation Bi-Directional, Clutch Type Freespooling, No Load Line...More

  • Category : Hydraulic Winches
Hydraulic Winch,12,000 lb,7/16 in.,16gpm
  • WARN
  • Hydraulic Winch, 12,000 lb, 7/16 in., 16gpm Hydraulic Winches
  • Item # 3KEJ9
  • Mfr. Model # 30285
  • Hydraulic Winch, Series 12, Gear Type 2-Stage Planetary Gear, Drum Rotation Counterclockwise, Clutch Type...More

  • Category : Hydraulic Winches
Winch Cable,Alloy Stl,5/8 In. x 200 ft.
  • GRIPHOIST
  • Winch Cable, Alloy Stl, 5/8 In. x 200 ft. Winch Cables
  • Item # 6VFL8
  • Mfr. Model # 7129090150k
  • Winch Cable, Material Alloy Steel, Size 5/8 In., Length 200 ft., Working Load Limit 8,000 lb., For Use With...More

  • Category : Winch Cables
Hand Winch,Spur Gear,1000 lb.,with Brake
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Spur Gear, 1000 lb., with Brake Hand Winches
  • Item # 36WF99
  • Mfr. Model # 36WF99
  • Hand Winch, Gear Type Spur Gear, Application For Lifting, 1st Layer Load Capacity 1000 lb., Gear Ratio...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More