Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

12 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Hydraulic Winch,8000 lb,3/8 In,15 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Hydraulic Winch, 8000 lb, 3/8 In, 15 gpm Hydraulic Winches
  • Item # 3VJ73
  • Mfr. Model # 3VJ73
  • Hydraulic Winch, Gear Type 2-Stage Planetary Gear, Drum Rotation Bi-Directional, Clutch Type Freespooling, No...More

  • Category : Hydraulic Winches
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winches Electric Winches
  • Multiple product options available

    Multiple product options available

  • Category : Electric Winches
Electric Winch,4HP,115VAC
  • SPALDING
  • Electric Winch, 4HP, 115VAC Electric Winch,4HP,115VAC
  • Item # 12R305
  • Mfr. Model # 402742
  • Electric Winch, Voltage Rating 115VAC, Motor HP 4, Gear Type Worm Gear, 1st Layer Line Pull 1000 lb., Full...More

  • Category : Electric Winches
Electric Winch,Black,0.6 Motor HP
Hydraulic Winch,9000 lb,3/8 In,16 gpm
  • WARN
  • Hydraulic Winch, 9000 lb, 3/8 In, 16 gpm Hydraulic Winches
  • Item # 3KEK2
  • Mfr. Model # 30281
  • Hydraulic Winch, Series 9, Gear Type 2-Stage Planetary Gear, Drum Rotation Counterclockwise, Clutch Type...More

  • Category : Hydraulic Winches
Hand Winch,2000 lb.,7-7/8 in. Overall W
  • OZ LIFTING PRODUCTS
  • Hand Winch, 2000 lb., 7-7/8 in. Overall W Hand Winches
  • Item # 48RD55
  • Mfr. Model # OZ2000BWSS
  • Hand Winch, Gear Type Spur, Application For Lifting or Pulling, 1st Layer Load Capacity 2000 lb., Gear Ratio...More

  • Category : Manual Winches
Winch Cable,Alloy Stl,7/16 In. x 200 ft.
  • GRIPHOIST
  • Winch Cable, Alloy Stl, 7/16 In. x 200 ft. Winch Cables
  • Item # 6VFL5
  • Mfr. Model # 7128090200k
  • Winch Cable, Material Alloy Steel, Size 7/16 In., Length 200 ft., Working Load Limit 4,000 lb., For Use With...More

  • Category : Winch Cables
Hand Winch,Worm Gear,2000 lb.,with Brake
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Worm Gear, 2000 lb., with Brake Hand Winches
  • Item # 36WF97
  • Mfr. Model # 36WF97
  • Hand Winch, Gear Type Worm Gear, Application For Lifting, 1st Layer Load Capacity 2000 lb., Gear Ratio 32:1,...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More