Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Electric Winch,4-3/5HP,12VDC
  • WARN
  • Electric Winch, 4-3/5HP, 12VDC Electric Winches
  • Item # 16Y217
  • Mfr. Model # 47801
  • Electric Winch, Voltage Rating 12VDC, Motor HP 4-3/5, Gear Type 3-Stage Planetary Gear, 1st Layer Line Pull...More

  • Category : Electric Winches
Hnd Winch,Spur Gear,2000lb,SS,with Brake
  • TM

    Grainger Choice

  • DAYTON
  • Hnd Winch, Spur Gear, 2000lb, SS, with Brake Hand Winches
  • Item # 36WG03
  • Mfr. Model # 36WG03
  • Hand Winch, Gear Type Spur Gear, Application For Lifting, 1st Layer Load Capacity 2000 lb., Gear Ratio...More

  • Category : Manual Winches
Hand Winch,Spur Gear,w/Brake,4000 lb.
  • THERN
  • Hand Winch, Spur Gear, w/Brake, 4000 lb. Hand Winches
  • Item # 3DNZ7
  • Mfr. Model # M452B
  • Hand Winch, Gear Type Spur Gear, Application For Lifting or Pulling, 1st Layer Load Capacity 4000 lb., Gear...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More